Beli rotating beacon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Lampu Rotary Neon dengan BuzzerDeskripsi:Lampu Neon dengan suara.atribut:
- Voltage (V): AC 220-DC 12-24
- Color: Red
- PATLITE Beacon SK Series With Buzzeratribut:
- Voltage (V): DC12-24
- Dimensions (mm): 100
- PATLITE Rotating Beaconatribut:
- Function: Rotating Beacons SK
- Mounting Method: 3-screw
- Degree of Protection: IP23, IP65
- Mounting Pitch: 70
- Fort Lampu Rotary NeonDeskripsi:Lampu Neon.
- Fort Lampu Rotary LED dengan Buzzeratribut:
- Voltage (V): AC 220-DC 12-24
- Multifunction: Rotary Flashing Steady
- PATLITE Compact Revolving Warning Lightatribut:
- Rated Voltage: DC 120V
- LED Module Color: Red
- Rated Current: 65mA
- Operating Voltage Range: 110-130VAC
- Rated Power Consumption: 6.2W
- Bulb Ratings: 12V 5W
- Flashing Rate: 170fpm
- Vibration Resistance: 45m/s² 33Hz
- PATLITE Signal TowerDeskripsi:Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.atribut:
- Tiers: 3 Tiers
- Body Color: Off White
- LED Color: Red, Amber, Green
- Material: Polycarbonate
- Protection Ratings: IP 65
- PATLITE Beacon Light Sk SeriesDeskripsi:Brushless motor provides rotational notification, long life, high visibility, and cost reduction effect due to longer life.
- FEDERAL SIGNAL Electronic SirenDeskripsi:Siren alarms create steady tones that rise and fall in pitch to better stand out against background noise.atribut:
- Alarm Volume (dB): 121 @ 1 m - Maximum; 121 @ 1 m - Minimum; 111 @ 10 ft - Maximum; 111 @ 10 ft - Minimum
- Color: Gray
- Connection Type: Wire Leads
- Control Protocol: Direct Wire
- For Location: Indoor; Outdoor
- IP Rating: IP66; IP69K
- Includes Mounting Hardware: Mounting Hardware Included
- Material: Die-Cast Aluminum
- Mounting Location: Conduit Mount
- Mounting Style: Surface Mount
- NEMA Rating: NEMA 4X
- Number of Sound Patterns: 3
- Operating Current (A): 0.12 @ 240V AC; 0.21 @ 120V AC; 0.5 @ 24V DC
- Operating Temperature - Maximum (°F): 150
- Operating Temperature - Minimum (°F): -67
- Operating Voltage (V): 120 AC; 240 AC; 24 DC
- Overall Depth (inch): 10
- Overall Length (inch): 10-3/16
- Overall Width (inch): 10-3/16
- Power Source: Wire
- Product Type: Siren
- Sound Continuity: Continuous; Pulse
- Sound Type: Siren
- Standards: cUL Listed; UL Listed
- UNSPSC: 31160000
- Vibration: No Vibration
- Volume Selection: Selectable Volume
- FEDERAL SIGNAL Fire Alarm System ComponentDeskripsi:This paper-backed, general purpose masking tape has a stronger adhesive than painter's tape and may leave adhesive residue when removed. It is used for temporary holding, wrapping, marking, and labeling applications.atribut:
- Package Quantity: 1
- Fort Lampu Rotary LEDatribut:
- Voltage (V): AC 220-DC 12-24
- Multifunction: Rotary Flashing Steady
- Color: Red
- FEDERAL SIGNAL Safety Equipment Partatribut:
- UNSPSC: 31160000
- Fits Brand: Federal Signal
- PATLITE Signal Tower Lights LR4 Series (4-Tiers 24V DC)atribut:
- Rated Voltage (V): 24 DC
- Size (mm): Ø40
- Tier: 4 Tiers
- PATLITE Revolving Warning Light Featuring a Powerfull Dual-Face Reflector Flashatribut:
- LED Module Color: Red
- Flashing Rate: 170fpm
- Mounting Hole: 3- ø5mm
- Wire Entry Hole: ø70mm
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- WOLO Vehicle Beacon, Strobe & Flashing Warning Light LEDDeskripsi:Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.atribut:
- UNSPSC: 39111706
- Base Material: Plastic
- Current (A): 1.37
- Features: 360 Visibility; Easy Replacement; Maintenance Free
- Flashes per Minute: Variable
- Includes: In-Line Fuse Holder; Mounting Hardware; Rubber Gasket; Wire Terminals
- Includes Electrical Connection: Electrical Connection Included
- Installation Type: Permanent
- Lamp Life (hour): 50000
- Lens Color: Amber
- Lens Material: Polycarbonate
- Light Color: Amber
- Light Pattern: Flashing
- Light Type: Flashing Beacon
- Lighting Technology: LED
- Manufacturer Part Number: 3060P-A
- Maximum Brightness (lm): 60
- Mount Style: Surface
- Number of Bulbs: 20
- Operating Voltage (V DC): 12 to 100
- Overall Diameter (in): 7
- Overall Height (in): 6-3/4
- Overall Length (in): 4-1/2
- Overall Width (in): 6-3/4
- Series: Apollo 1
- Shape: Round
- Wattage (W): 20
- Wire Exit: Bottom
- FEDERAL SIGNAL Industrial Speaker 5 Channel AluminumDeskripsi:Horn speakers are highly efficient speakers capable of reproducing mid-range and high-range sound while using less power and taking up less space than conventional speaker designs.atribut:
- Compatible Grainger Part Number: Not Applicable
- Compatible Input Voltage (V): 25, 70
- Dispersion - Conical (°): 60
- Dispersion - Horizontal: Not Applicable
- Dispersion - Vertical: Not Applicable
- Driver Configuration: 1-Way
- Enclosure Style: Horn
- For Hazardous Location: Not Applicable
- For Location: Indoor, Outdoor
- Frequency Response - Maximum (Hz): 4000
- Frequency Response - Minimum (Hz): 400
- Housing Color: Gray
- Housing Material: Aluminum
- IP Rating: Not Applicable
- Impedance (ohm): 8
- Includes: Not Applicable
- Includes Transformer: Transformer Included
- Item: Industrial Speaker
- Mounting Style: Not Applicable
- Number of Channels: 5
- Output Wattage (W): 15
- Output Wattage - Peak: Not Applicable
- Overall Depth (inch): 8 19/100
- Overall Height (inch): 12 1/4
- Overall Width (inch): 8
- Power Style: Powered
- Power Voltage: Not Applicable
- Sensitivity (dBA): 120
- Standards: cUL Listed, UL Listed
- Transformer Tap (W): 15 @ 25V
- UNSPSC: 52161512
Daftar Harga rotating beacon Terbaru January 2026
| FEDERAL SIGNAL Strobe and Flashing Light | Rp3.699.900 |
| Fort Lampu Rotary Neon dengan Buzzer | Rp109.900 |
| PATLITE Beacon SK Series With Buzzer | Rp2.799.900 |
| PATLITE Rotating Beacon | Rp2.299.900 |
| Fort Lampu Rotary Neon | Rp81.900 |
| Fort Lampu Rotary LED dengan Buzzer | Rp91.900 |
| PATLITE Compact Revolving Warning Light | Rp2.299.900 |
| DV LED Warning Light | Rp119.900 |
| PATLITE Signal Tower | Rp1.599.900 |
| PATLITE Beacon Light Sk Series | Rp2.199.900 |
Data diperbarui pada 29/01/2026 (Harga belum termasuk PPN)






























































































































































/nfP103759843-4.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Pengeras%20Suara%20Safety/FEDERAL%20SIGNAL%20Industrial%20Speaker%205%20Channel%20Aluminum/5bP112380191-1.jpg)