Beli roll grooving di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Combo Roll GrooverDeskripsi:The Model 975 Combo Roll Groover is two tools in one, and is the only one that has the same capacity|for Schedule 10 and 40. Like other RIDGID roll groovers, the 975 mounts on the RIDGID 300 Power|Drive for machine-powered roll grooving jobs. It also designed to manually roll groove in-place pipe.atribut:
- Actuation: Feed screw with 1/2inch ratchet wrench (included), or any 15/16inch hex wrench.
- Depth Adjustment: Adjusting screw and integral, index depth gauge.
- Power Drive Mounting: RIDGID 300 Power Drive 38/57 RPM (reverse direction only).
- RIDGID Mesin Pembengkok Pipa HidrolikDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
- HOZAN Sheet Metal Benderatribut:
- Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
- Total Length (mm): 510
- Femi BandsawDeskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- Rothenberger Supertronic SEatribut:
- Color: SIlver
- TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Deskripsi:Application : Bending of steel pipes and annealed stainless steel pipes.atribut:
- Type: For mm
- Bend Angle (°): 0 to 180
- Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- KLEENGUARD Sarung Tangan Nitril Tahan Bahan Kimiaatribut:
- Color: Green
- Length: 13 Inch
- Thickness: 15mm
Daftar Harga roll grooving Terbaru March 2026
| RIDGID Roll Grooving Machine | Rp319.999.900 |
| RIDGID Roll Groover | Rp43.999.900 |
| WISON Alat Pembengkok Pipa Hidrolik | Rp6.199.900 |
| Wipro Alat Pembengkok Pipa Manual (Tube Bender) | Rp2.099.900 |
| RIDGID Combo Roll Groover | Rp36.999.900 |
| RIDGID Mesin Pembengkok Pipa Hidrolik | Rp55.999.900 |
| RIDGID 300 Series Plumbing Bender | Rp4.399.900 |
| Sellery Pembengkok Pipa | Rp239.900 |
| HOZAN Sheet Metal Bender | Rp6.799.900 |
| Femi Bandsaw | Rp18.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/14P102120040-2.jpg)







/5yP102048214-13.jpg)

%20(Pembengkok%20Pipa)/P102014479-1.jpg)

/dnP102047491-5.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/KLEENGUARD%20Sarung%20Tangan%20Nitril%20Tahan%20Bahan%20Kimia/2cP102144084-2.jpg)
/8pP102048313-15.jpg)