Beli roda polyurethane di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Nylon Caster (TYS Series)Deskripsi:-A standard type caster for light/medium load with driveability and load capacity.-A standard dimension caster used a lot for transportation dollies, roll box pallets and other general work uses.-Plate Type.-Fixed Type
- RHJ-TW Roda Polyurethane (PU) 03 PURatribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
- XANDER Roda Only PU with Ball Bearingatribut:
- Material: Polyurethane
- HAMMER CASTER Caster Polyurethane With Brake / Rematribut:
- Neck Type: rotate
- PISCO Polyurethane TubeDeskripsi:Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
- TRUSCO TE Type Touch Tube (Selang)atribut:
- Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
- Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
- Body Material: Polyurethane
- Total Length (m): 10
- PISCO Polyurethane Tubeatribut:
- Working Pressure (MPa): 0.8 (at 20℃, 65%RH)
- Finishing Material: TPU (thermoplastic polyurethane)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- Working Vacuum Pressure (kPa): -100
- monotaro Polyurethane Hose For AirDeskripsi:Light weight, pressure resistant air hose. made in Japan. By using polyurethane hose material excellent in cold resistance, it is superior in flexibility even in winter.. Construction painting, automobile maintenance, hose for air toolsDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: orange
- Material: Polyurethane
- Feature: Cold resistance / pressure resistance / flexibility
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 1.5
- Operating Temperature Range (°C): -20~60
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)atribut:
- Length (m/roll): 20
- Liskam Polyurethane Tubing (Selang PU)Deskripsi:Color : Assorted (Blue, Orange)atribut:
- Length (m): 200
- HAMMER CASTER Nylon Caster (420G Series) (Roda Nylon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- PISCO Polyurethane Tube Blueatribut:
- Color: Blue
- Length (m): 20
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- Material (Tubes): Polyurethane
- RoHS Directive: Yes
- Tube Overall Length (m): 20
- Vacuum Pressure (kPa): -100
- PISCO Polyurethane Tube Transparentatribut:
- Material: Polyurethane
- Color: Transparent
- Vacuum Pressure (kPa): -100
- Length (m): 20
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Fluid: Air, water
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Overall Length (m): 20
- PISCO Soft Polyurethane Tubeatribut:
- Finish Material: TPU(thermoplastic polyurethane)
- Maximum Working Pressure (MPa): 0.6 (at 20°C, 65% RH)
- Working Fluid: Air, Water(with conditions)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- Wipro Roda PU Swivel+Brake Plastic Coreatribut:
- Core Material: Plastic
Daftar Harga roda polyurethane Terbaru March 2026
| XANDER Roda Nilon | Rp14.900 |
| KRI Medium Duty Caster Wheel Only | Rp39.900 |
| TRUSCO Nylon Caster (TYS Series) | Rp61.900 |
| RHJ-TW Roda Polyurethane (PU) 03 PUR | Rp38.900 |
| XANDER Roda Only PU with Ball Bearing | Rp80.900 |
| ROHA PU Caster Fixed | Rp15.900 |
| HAMMER CASTER Caster Polyurethane With Brake / Rem | Rp56.900 |
| PISCO Polyurethane Tube | Rp209.900 |
| SMC Tubing TU (Selang PU) | Rp149.900 |
| TRUSCO TE Type Touch Tube (Selang) | Rp129.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lain%20-%20lain/TRUSCO%20Nylon%20Caster%20(TYS%20Series)/P102868885-1.jpg)
%2003%20PUR/65P105874221-1.jpg)




/7iP102082270-7.jpg)
/P101000457-1.jpg)



/fqP102077566-2.jpg)
/qaP107986946-1.jpg)
%20(Roda%20Nylon)/09P105416009-1.jpg)