Beli ridgid parts for pipe cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Cutter Wheel Housingatribut:
- Compatible Model: 32880
- Catalog Number: 33345
- RIDGID Housing Screwatribut:
- Compatible Model: 15
- Catalog Number: 34615
- RIDGID Screw Handleatribut:
- Compatible Model: 32880
- Catalog Number: 33515
- RIDGID Wide-Roll Heavy Duty Pipe Cutteratribut:
- Pipe Capacity (inch): 1/8 - 2
- Pipe Capacity (mm): 3 - 50
- Catalog Number: 32895
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Bench Yoke ViseDeskripsi:-York and base are made of iron with excellent durability.-Jaw is quenched alloy steel and comes with easy-to-use pipe fixture and bender.-Can be used by placing on a workbench.
- RIDGID Close Quarters Tubing CutterDeskripsi:RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.atribut:
- Standard Wheel: E-3469
- RIDGID Wheel Type Cutteratribut:
- Catalog Number: 26212
- RIDGID Combo Roll GrooverDeskripsi:The Model 975 Combo Roll Groover is two tools in one, and is the only one that has the same capacity|for Schedule 10 and 40. Like other RIDGID roll groovers, the 975 mounts on the RIDGID 300 Power|Drive for machine-powered roll grooving jobs. It also designed to manually roll groove in-place pipe.atribut:
- Actuation: Feed screw with 1/2inch ratchet wrench (included), or any 15/16inch hex wrench.
- Depth Adjustment: Adjusting screw and integral, index depth gauge.
- Power Drive Mounting: RIDGID 300 Power Drive 38/57 RPM (reverse direction only).
Daftar Harga ridgid parts for pipe cutter Terbaru March 2026
| RIDGID Shoulder Screw | Rp259.900 |
| RIDGID Cutter Wheel Housing | Rp7.199.900 |
| RIDGID Housing Screw | Rp279.900 |
| RIDGID Screw Handle | Rp4.499.900 |
| RIDGID Wide-Roll Heavy Duty Pipe Cutter | Rp8.399.900 |
| RIDGID Roll Groover | Rp43.999.900 |
| RIDGID Screw | Rp69.900 |
| RIDGID Guide Block | Rp1.599.900 |
| RIDGID Spring | Rp139.900 |
| RIDGID Wheel Pin and Clip | Rp179.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

































































































































































/14P102120040-2.jpg)