Beli ribbon zebra p330i di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Zebra Technologies Ribbon Thermal Transferatribut:
- Color: Black
- Material: Wax-Resin
- Size: 110mmx300m
- Zebra Technologies Paket Pencetak Labelatribut:
- Print Method: Thermal Transfer
- Zebra Technologies Ribbon Barcode PrinterDeskripsi:ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
- Zebra Technologies Direct Thermal Labelatribut:
- Color: White
- Compatibele for: Printer Zebra GC420T, GK420T, GX420T, GX430T, TLP2844
- Size: 4x6inch
- Number Of Labels Per Roll: 500
- Blueprint Ribbon Label Printer Wax Barcodeatribut:
- Printer type: Printer Thermal
- Type Ribbon: Face Out
- Color: Black
- Ink Side: Out
- BRADY Label Thermal Transfer 1inch Coreatribut:
- Core Inside Diameter (inch): 1
- BRADY Ribbon Thermal Transferatribut:
- Color: Black
- Printer Compatibility: BBP11, BBP12
- RoHS Compatibility: Pass 2011/65/EU(Pass 2015/863)
- Size: 4 inch x 242 Feet
- Zebra Technologies Industrial Label PrinterDeskripsi:Printer onlyatribut:
- Print Color Capability: Monochrome
- Maximum Mono Print Speed (mm/s): 305
- Max. Print Resolution (dpi): 300
- Standard Memory (MB): 512
- Serial Port: Yes
- USB: Yes
- Bluetooth: Yes
- Ethernet: Yes
- Max. Roll Diameter (mm): 203
- Max. Label Width (mm): 114
- Power Source: AC Supply
- Dimensions (H x W x D) (mm): 395.7x268.2x512.3
- Maximum Print Length (mm): 2540
- Maximum Print Width (mm): 103.89
- Zebra Technologies Printer ID CardDeskripsi:Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.atribut:
- Dimensions (mm): 258x157x383
- Operating Temperature (°C): 15 to 35
- Operating Humidity (%): 20 to 80 non-condensing
- Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
- Type Sided: Single
- Zebra Technologies Desktop Printeratribut:
- Operating Temperature (°C): 4.4 to 41
- Storage Temperature (°C): -40 to 60
- Operating Humidity (%): 10 to 90 non-condensing
- Storage Humidity (%): 5 to 95 non-condensing
- Maximum Print Width (mm): 104 for 203dpi
- Maximum Print Speed (m/s): 152
- Media Type: Roll-fed or fan-fold, die cut or continuous with or without black mark, tag stock, continuous receipt paper, and wristbands
- Regulatory: IEC 60950-1, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC Class B, ICES-003, FCC 15.209; 15.247(d), IC RSS 247, EN 300 328, EN 301 893, EN 62311, cTUVus\nCE Marking, VCCI, C-Tick, S-Mark, CCC, CU, BSMI, KCC, SABS, IN-Metro, BIS, NOM
Daftar Harga ribbon zebra p330i Terbaru March 2026
| Zebra Technologies Ribbon Barcode Printer | Rp199.900 |
| Zebra Technologies Ribbon Thermal Transfer | Rp879.900 |
| Zebra Technologies Paket Pencetak Label | Rp7.099.900 |
| Zebra Technologies Ribbon Barcode Printer | Rp149.900 |
| Zebra Technologies Supplies Package | Rp369.900 |
| Epson Pita Tinta Printer | Rp57.900 |
| Zebra Technologies Ribbon For ZC100/ZC300 | Rp519.900 |
| Zebra Technologies Direct Thermal Label | Rp1.399.900 |
| Epson Ribbon Pack | Rp62.900 |
| HONEYWELL Barcode Scanner (Tembakan Harga) | Rp1.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/Epson%20Pita%20Tinta%20Printer/P101502861-11.jpg)


/Epson%20Ribbon%20Pack/P101502878-1.jpg)
/gyP102093610-7.jpg)