Beli regulator oxygen yamato di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato Oxygen RegulatorDeskripsi:-Regulator made entirely of brass with a cover.-New JIS compliant product, boasting high safety.atribut:
- Primary side working pressure: 2 to 15MPa
- TEKIRO Heavy Duty WeldingDeskripsi:DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.atribut:
- Inlet Connection: BSP (British Standard Pipe)
- Outlet Connection: M16xP1.5(L) + Hose Nipple
- Yamato Oxygen Regulator Ss JuniorDeskripsi:With compact design and pressure gauge cover. New JIS compliant product. Regulator for oxygen gas.atribut:
- Suitable Gas: Oxygen
- Operating Pressure (MPa) : Primary side / 2 ~ 15, Secondary side / 0.2 ~ 0.99
- Yamato Single-Stage Reduction RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Morris Regulator Harris Two StagesDeskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)atribut:
- Cylinder Pressure (kg): 0-135
- Yamato General-Purpose Small Pressure Regulatoratribut:
- Connection Diameter: Inlet side: W22-14 mountain / outlet side: 8phi hose mouth
- Model/Type: Kanto type (bag nut type)
- Mass (kg): 1.2
- Low Pressure Gauge (MPa): 2.5
- Secondary Working Range (MPa): 0.2-0.99
- Gas Used: oxygen
- High Pressure Gauge (MPa): 25
- Primary Side Operating Range (MPa): ~ 15
- Standard Flow rate (m³/hour): 25 (P1 = 2.1MPa, P2 = 0.8MPa)
- TRUSCO Number: 281-6172
- Voltage (V): 110
- Wipro Regulator Oxygenatribut:
- Color: Green
- Dimensions (cm): 15x10.5x14.5
- Maspion Oven ToasterDeskripsi:Tungku pemanggang kualitas terbaik hadir dengan fitur-fitur yang mudah dioperasikan. Ruang luas berkapasitas 18 liter semakin memudahkan Anda membuat berbagai kreasi makanan. Desain elegan dengan bodi yang kokoh membuat penggunaannya lebih tahan lama.
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- PUREAIR Oxygen TankDeskripsi:- Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)atribut:
- Diameter (mm): 140
- Height (cm): 65
- Capacity (m³): 1
- KRISBOW Regulator Las Oksigenatribut:
- Gas Service (kgf/cm²): Oxygen
- Inlet Pressure Gauge (kgf/cm²): 200/3000
- Outlet Pressure Gauge (N m�/hour): 14/200
- Maximum Flow Rate: 40
- Inlet Connection: JIS, BS, CGA, DIN
- Outlet Connection: G3/8inch (R) Hose Nipple
- Dimensions (mm): 170x100x170
- KEMANFLEX Selang OksigenDeskripsi:Applications : Suitable for oxygen gases, welding, blander cutting, and other general use both indoor and outdoor on industry and constructions.Usage : Gasesatribut:
- Length (m): 100
- Material: PNBR Mix Thermoplastic Rubber
- Temperature Range (°C): -5 to 70
- Working Pressure (Bar): 20.0
- Burst Pressure (bar): 40
- Reinforcement: High Tensile Synthetic Yarn
- Yamato Nitrogen Gas Regulator (Pengatur Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- STAHLWERK FlowmeterDeskripsi:Flowmeter untuk regulator Argon
- NCR Oxygen HoseDeskripsi:*Tolerance ±0.6mmatribut:
- Color: Blue
- Maximum Operating Pressure (MPa): 2
- Outer Diameter (φmm): 15.1
- Inner Diameter (Φmm): 8
- Hose Length (m): 10
- CHIYODA TSUSHO Oxygen Regulator Stout (Standard)atribut:
- Weight (kg): 1.3
- Gas: oxygen
- Voltage (V): 110
- Working Pressure (MPa): Primary side/15 or less, secondary side/0.1 to 0.99
Daftar Harga regulator oxygen yamato Terbaru January 2026
| Yamato Oxygen Regulator | Rp2.699.900 |
| TEKIRO Heavy Duty Welding | Rp379.900 |
| Yamato Oxygen Regulator Ss Junior | Rp2.999.900 |
| Yamato Single-Stage Reduction Regulator | Rp1.199.900 |
| Morris Regulator Harris Two Stages | Rp1.699.900 |
| Yamato General-Purpose Small Pressure Regulator | Rp2.499.900 |
| Wipro Regulator Oxygen | Rp319.900 |
| Maspion Oven Toaster | Rp319.900 |
| Daesung Regulator | Rp159.900 |
| Morris Regulator Harris Single Stage | Rp749.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Oxygen%20Regulator/P102626818-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TEKIRO%20Heavy%20Duty%20Welding/7dP105678265-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Oxygen%20Regulator%20Ss%20Junior/oyP106572898-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single-Stage%20Reduction%20Regulator/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Two%20Stages/nwP103671860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20General-Purpose%20Small%20Pressure%20Regulator/nzP103661863-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator/4jP105444163-5.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Single%20Stage/nnP103671851-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/PUREAIR%20Oxygen%20Tank/0sP103794028-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/KRISBOW%20Regulator%20Las%20Oksigen/qnP104578959-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Pengatur%20Gas)/P102624856-3.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/NCR%20Oxygen%20Hose/ccP110822444-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/CHIYODA%20TSUSHO%20Oxygen%20Regulator%20Stout%20(Standard)/P102948969-1.jpg)