Beli reamers hand reamer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherwood Hand Taper Pin Reamer (Rimer Pin)
    Mulai

    Rp869.900

    Sherwood Hand Taper Pin Reamer (Rimer Pin)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A. METRIC TOLERANCES: Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000. Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
  2. F.P.Tools Adjustable Reamers HSS
    Mulai

    Rp1.199.900

    F.P.Tools Adjustable Reamers HSS
    Deskripsi:
    Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
  3. NACHI Taper Pin Reamers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

  4. Sherwood Parallel Hand Reamer (Reamer Tangan)
    Mulai

    Rp579.900

    Sherwood Parallel Hand Reamer (Reamer Tangan)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
  5. EIKO Spiral Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  6. GUHRING HSS-E Machine Reamer (Reamer Mesin)
    Mulai

    Rp389.900

    GUHRING HSS-E Machine Reamer (Reamer Mesin)
    atribut:
    • Material: HSS-E
    • Type: Form A
    • Tolerance: H7
    • Cutting Direction: Right-hand
  7. SOMTA Parallel Shank Machine Chucking Reamers
    Mulai

    Rp189.900

    SOMTA Parallel Shank Machine Chucking Reamers
    atribut:
    • Material: 5% Cobalt High Speed Steel
  8. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  9. SOMTA Parallel Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
  10. EIKO Machine Reamers
    Mulai

    Rp1.399.900

  11. Okazaki Seiko Tapered Pin Reamer
    Mulai

    Rp729.900

    Okazaki Seiko Tapered Pin Reamer
    Deskripsi:
    MCO material is used.
    atribut:
    • Material: MCO (cobalt high speed steel)
    • Taper: 1/50
  12. Okazaki Seiko Hand Reamer (Reamer Tangan)
    Mulai

    Rp319.900

    Okazaki Seiko Hand Reamer (Reamer Tangan)
    atribut:
    • Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
    • Coating Presence: none
    • Base-Blade Availability: none
    • Link Model: Straight link
    • Groove Shape: Straight
    • Tool Material Type: Cobalt High-Speed Steel
    • Diameter Tolerance: m5
    • Point Chamfering Angle: 1 degrees
  13. SOMTA Hand Tapper Pin Reamer Straight Flute
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    SOMTA Hand Tapper Pin Reamer Straight Flute
    atribut:
    • Material: High speed steel
    • Type: Straigth Flute
Daftar Harga reamers hand reamer Terbaru October 2026
Sherwood Hand Taper Pin Reamer (Rimer Pin)Rp869.900
F.P.Tools Adjustable Reamers HSSRp1.199.900
EIKO Hand Reamer (Reamer Tangan)Rp449.900
NACHI Taper Pin ReamersRp839.900
Sherwood Parallel Hand Reamer (Reamer Tangan)Rp579.900
EIKO Taper Pin ReamersRp669.900
EIKO Spiral Hand Reamer (Reamer Tangan)Rp589.900
GUHRING HSS-E Machine Reamer (Reamer Mesin)Rp389.900
SOMTA Parallel Shank Machine Chucking ReamersRp189.900
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)