Beli ratchet cable cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Ratchet Cable Cutter
    Mulai

    Rp1.499.900

    monotaro Ratchet Cable Cutter
    Deskripsi:
    It is convenient because it is a ratchet type.. It is used for general electric construction, substation construction work and communication line installation work etc. It is suitable for work such as CV, IV, SV (VVR).Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Blade Part Strength: HRC 51 to 55
    • Material: SKD61
    • Overall Length (mm): 250
    • Weight (kg): 0.7
    • Cutting Capacity (mm²): 240
  2. KRISBOW Tang Pemotong Kabel Ratchet
    Mulai

    Rp709.900

    KRISBOW Tang Pemotong Kabel Ratchet
    Deskripsi:
    RATCHET CABLE CUTTER 240MM2 LRRCC24- APPLICABLE FOR CUTTING COPPER AND ALUMINIUM CABLE UP TO 240MM2 / DIAMETER: 32MM- COMFORT RUBBER GRIP
    atribut:
    • Type: Manual tool
    • Dimensions (cm): 35x14x3
    • Size (mm²): 240
  3. OPT Ratcheting Cable Cutter
    Mulai

    Rp1.499.900

    OPT Ratcheting Cable Cutter
    Deskripsi:
    - Desain pisau berbentuk bulat, - Digunakan untuk memotong berbagai jenis kabel (Al dan Cu), - Ringan, handle terbuat dari fiberglass, dan permukaan handle dilengkapi dengan isulator.
  4. KNIPEX Cable Cutter (Ratchet Action)
    Mulai

    Rp5.699.900

    KNIPEX Cable Cutter (Ratchet Action)
    Deskripsi:
    - For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardened
    atribut:
    • Handles: insulated with multi-component grips, VDE-tested
    • Pliers: black lacquered
    • REACH Compliant: no
    • RohS Compliant: no
    • VDE Tested: yes
  5. KNIPEX ACSR Cable Cutter (Ratchet Action)
    Mulai

    Rp9.699.900

    KNIPEX ACSR Cable Cutter (Ratchet Action)
    Deskripsi:
    - The cable cutter cuts through ASCR cable with a steel core (= Aluminium Conductor Steel Reinforced) up to Ø 32 mm- With one- or two-handed operation, the high leverage guarantees a simple, accurate cut- Handy and compact with highest performance- Extremely stable, dual guided of the revolving blade- No fanning out of the cable: precision-ground and induction-hardened cutting edge for a clean cut and long service life- Low handforce required due to two-stage gear drive with ratchet mechanism- Fixed handle with support area for putting down the pliers when cutting- Locking mechanism for transporting with safely closed handles- All wearing parts are available as spare parts and exchangeable- Special high grade tool steel, multi stage oil-hardened
    atribut:
    • Diameter (mm): 32
    • Diameter (inch): Ø 1 1/4
    • Dimensions (mm): 340x135x30
    • Handles: with multi-component grips
    • MCM: 477
    • Reach-Conform: no
    • RoHS: no
    • Shears: Burnished
  6. KNIPEX Cable Cutter (Ratchet Principle)
    Mulai

    Rp9.099.900

    KNIPEX Cable Cutter (Ratchet Principle)
    Deskripsi:
    - Sturdy. Easy to use. Stable.- Innovative ratchet-drive.- For cable up to Ø 60 mm- Fixed handle with support area for putting down the pliers when cutting- Easy handling due to low weight (825 g) and compact construction (320 mm length) - also usable in confined areas- Cutting through copper and aluminium cables up to Ø 60 mm in one-hand and two-hand operation- Hardened, precision-ground cutting edges cut smoothly and neatly without crushing- For cutting copper and aluminium single conductors as well as multiple stranded cables- Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- High-grade special tool steel, forged, oil-hardened
    atribut:
    • Cutting Capacity Copper Cable Multiple Stranded (mm²): 600
    • Cutting Capacity Copper Cable, Multiple-Stranded (diameter) (mm): Ø 60
    • Dimensions (mm): 320x188x39
    • Handles: insulated with multi-component grips, VDE-tested
    • Head: polished
    • MCM: 1200
    • Pliers: black atramentized
    • REACH Compliant: no
    • RohS Compliant: no
    • Standard: DIN EN 60900 IEC 60900
    • VDE Tested: yes
  7. KNIPEX Cable Cutter (Ratchet Type)
    Mulai

    Rp11.999.900

    KNIPEX Cable Cutter (Ratchet Type)
    Deskripsi:
    -You can easily cut with one hand operation due to the 2-stage gear drive and the ratchet mechanism.-You can work with a little force due to very high leverage.
    atribut:
    • Input Drive: 9.5mm
    • Socket Contents: B3L-08MGA, 10MGA, 12MGA, 13MGA, 14MGA
    • Set Contents (piece): 5
  8. Makita Cordless Impact Wrench
    Rating:
    96% of 100
    (5)
    Mulai

    Rp2.899.900

  9. WD-40 Multi-Use Product
    Rating:
    98% of 100
    (32)
    Mulai

    Rp53.000

    WD-40 Multi-Use Product
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  10. KRISBOW Tang Pemotong Kabel Rathet Sccr
    Mulai

    Rp1.299.900

    KRISBOW Tang Pemotong Kabel Rathet Sccr
    atribut:
    • Type: Ratchet Cable Cutter 400Mm2 Sccr
  11. TEKIRO Bolt Cutter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Bolt Cutter
    Deskripsi:
    TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
Daftar Harga ratchet cable cutter Terbaru October 2025
OPT Ratchet Cable CutterRp1.599.900
monotaro Ratchet Cable CutterRp1.499.900
KRISBOW Tang Pemotong Kabel RatchetRp709.900
OPT Ratcheting Cable CutterRp1.499.900
Wipro Gunting KabelRp87.000
Greenlee Ratchet Cable CutterRp9.999.900
FUJIYA Cable Cutter Ratchet TypeRp4.499.900
TONE Ratchet Cable CutterRp4.599.900
KNIPEX Cable Cutter (Ratchet Action)Rp5.699.900
KNIPEX ACSR Cable Cutter (Ratchet Action)Rp9.699.900

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)