Beli rantai hitachi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUBAKI Double Pitch ChainDeskripsi:- Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.atribut:
- Operating Temperature Range (°C): -10 to 150
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- TSUBAKI RS50 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 192
- TSUBAKI RS60 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 60.0
- No. of Links per Unit: 160
- TSUBAKI RS160 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 160.0
- No. of Links per Unit: 60
- TSUBAKI RS80 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 120
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- TSUBAKI RS100 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 100.0
- No. of Links per Unit: 96
- Non Brand Sprocket Gear Singleatribut:
- Type Gear: Single
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- EISHIN Digital Salinometersatribut:
- AS ONE Part Number: 1-5793-01
- Weight (g): (Including battery) about 25
- Operating Temperature Range (°C): 0 to 80
- Dimensions (mm): 30x158x14
Daftar Harga rantai hitachi Terbaru March 2026
| EK Roller Chain (Rantai) | Rp279.900 |
| DID Roller Chain (Rantai) | Rp65.900 |
| EK Connecting Link (Sambungan Rantai) | Rp7.900 |
| TSUBAKI Double Pitch Chain | Rp699.900 |
| TSUBAKI RS40 Series-Standard Drive Chain | Rp21.900 |
| TSUBAKI RS50 Series-Standard Drive Chain | Rp26.900 |
| DID Gear Set (Rantai Gir) | Rp159.900 |
| TSUBAKI RS60 Series-Standard Drive Chain | Rp31.900 |
| NIKKEN ANSI Standard Roller Chain | Rp589.900 |
| TSUBAKI RS160 Series-Standard Drive Chain | Rp289.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102091289-1.jpg)



/P102091296-1.jpg)









/bcP105156408-1.jpg)