Beli rachet 1 2 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Cordless Impact RachetDeskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- MultiPro Rachet HandleDeskripsi:• Chrome -Vanadium Steel • Silvermatt Finishing • Conform To Din 3122 Standard • 72Teeth Fine Mechanism
- MultiPro Rachet Handle (TW)Deskripsi:• Chrome -Vanadium Steel with Heat-treated • Silvermatt Finishing •Conform To Din 3122 Standard • Heavy Duty : 72Teeth Fine Mechanism
- Wipro Kunci Sock RachetDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Wipro Rachet Wrench terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Wipro Rachet Wrench dengan harga terbaik.
- TONE Short Rachet Handleatribut:
- Type: Hold type
- Number of Gears: 72
- Overall Length (mm): 90
- FATOOLS 1Dr Rachet Handleatribut:
- Size (inch): 24
- Vessel Rachet Rivet Gunatribut:
- Overall Length (mm): 230
- Weight (g): 570
- Pack Size (mm): 350x140x30
- Shinano Ratchet Wrench 1/2Inchatribut:
- Maximum Torque: 90Nm
- Working Torque Range: 0-70Nm
- Bolt Cap.: 14mm (9/16Inch)
- Free Speed: 160rpm
- Over Length: 265mm
- Shank Size: 1/2Inch (12.7mm)
- Air Inlet Size: 1/4Inch
- Strafco 1/2inch Dr. ExtensionDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better accessatribut:
- Drive End (inch): 0.945
- C-Mart SocketDeskripsi:Set Content : - 1/2inch DR socket : 8, 10, 11, 12, 13, 14, 15, 17, 19, 21, 22, 23, 27mm. - 1/2inch DR Deep socket : 21mm. - 1/2inch DR Sliding T bar : 250mm. - 1/2inch DR Extension bar : 120mm. - 1/2inch DR Ratchet handle : 1/2inch x 250mm. - Metal case : 370x150x50mm.
- Strafco 1/2inch Dr. Ratchet Comfort HandleDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better accessatribut:
- Size (inch): 10-1/2
- Overall Length (inch): 10.240
- Head Width (inch): 1.516
- Head Depth (inch): 0.657
- Teeth: 90
- Strafco 1/2inch Sockets Drive Standard Length 12 PointDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better access
- TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)Deskripsi:TEKIRO 1/2 INCH KUNCI SOCK 12 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 37mm 22mm 13mmatribut:
- Dimension 3 (mm): 13
- Strafco 1/2inch Dr. Universal JointDeskripsi:SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better accessatribut:
- Overall Length (inch): 2.878
- Drive End (inch): 0.984
Daftar Harga rachet 1 2 inch Terbaru January 2026
| MILWAUKEE Cordless Impact Rachet | Rp3.899.900 |
| MultiPro Rachet Handle | Rp139.900 |
| MultiPro Rachet Handle (TW) | Rp139.900 |
| Wipro Kunci Sock CRV (Rachet Wrench) | Rp51.900 |
| Wipro Kunci Sock Rachet | Rp109.900 |
| TONE Short Rachet Handle | Rp519.900 |
| FATOOLS 1Dr Rachet Handle | Rp3.699.900 |
| MAXPOWER Set Kunci Sok 6pt 1/2inch | Rp279.900 |
| MAXPOWER Set Kunci Sok 12pt 1/2inch | Rp279.900 |
| Vessel Rachet Rivet Gun | Rp1.699.900 |
Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)





















































































































































/heP103217626-1.jpg)
/P102945874-1.jpg)











/94P101000328-7.jpg)