Beli push botton switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    Mulai

    Rp1.099.900

    Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)
    atribut:
    • Operating/Setting Temperature (°C): -5-50
    • Mounting Method: Built-in
    • Width (mm): 45
    • IP Protection: IP41
    • Impact Protection (IK): IK04
    • Connection Type Auxiliary Circuit: Screw Connection
    • Height (mm): 45
    • Hole Diameter (mm): 22.5
    • Number of Contacts As Normally Closed Contact: 1
    • Number of Contacts As Normally Open Contact: 1
    • Storage Temperature (°C): -10-70
    • Terminal Capacity (mm²): 2.5-2.5
    • With Lighting: No
  2. Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

  3. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  4. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

  5. NKK SWITCHES Rocker Switch
    Rating:
    100% of 100
    (3)
    Mulai

    Rp52.900

    NKK SWITCHES Rocker Switch
    atribut:
    • Function Operating: ON-OFF
    • Rated Voltage (V): AC125, AC250
    • Rated Current (A): AC 10
  6. NKK SWITCHES Pushbutton Switch Option
    Mulai

    Rp5.900

    NKK SWITCHES Pushbutton Switch Option
    atribut:
    • Color: Black
    • Compatible Item: MB Series
    • Rated Voltage (V): AC125, AC250, DC30
    • Rated Current (A): AC 6, AC 3, DC 3
    • Bushing size: M6
    • Contact Resistance (miliΩ): 10 or less (DC 2 to 4V at 100mA)
    • Dimensions (mm): φ8x6.5
    • Finish Material: Plunger: Copper Alloy, Case: Diallyl Phthalate Lid Resin, PBT Resin
    • Mounting Hole Dimension (mm): φ6.5
    • Specifications: Solder Terminal
  7. Legrand Push Button Emergency Stop Plexo (Saklar Tekan)
    Mulai

    Rp649.900

    Legrand Push Button Emergency Stop Plexo (Saklar Tekan)
    atribut:
    • Operating/Setting Temperature (°C): -10-40
    • Impact Protection (IK): IK07
    • Nominal Voltage (V): 220-250
    • Width (mm): 70.5
    • IP Protection: IP55
    • Connection Type Auxiliary Circuit: Screw Connection
    • Height (mm): 70.5
    • Hole Diameter (mm): 22.5
    • Number of Contacts As Normally Closed Contact: 1
    • Storage Temperature (°C): -25-60
    • Terminal Capacity (mm²): 1.5-2.5
    • Voltage Type: AC
    • With Lighting: No
  8. Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp40.900

    Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    atribut:
    • Contact Block Type: Modular Type
    • Current Consumption (mA): Max. 20
    • Size: ∅22/25mm
  9. Panduit Emergency Stop Button Label
    Mulai

    Rp1.499.900

    Panduit Emergency Stop Button Label
    atribut:
    • Hole Diameter: 30φ mm
    • Material: Microcellular Form
    • Operating Temperature Range: -40 to 100°C
  10. monotaro Dustproof Waterproof Toggle Switch 12V/24V Compatible (Saklar Toggle Kedap)
    Mulai

    Rp249.900

    monotaro Dustproof Waterproof Toggle Switch 12V/24V Compatible (Saklar Toggle Kedap)
    Deskripsi:
    The structure of the switch body coated with resin has been subjected to special waterproofing and has a double waterproof effect combined with a special waterproof cap.. For outdoor general, shipboard equipment, agricultural equipment, motorcycle and automobile truck etc. installationDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rated Voltage (V): DC12/DC24
    • Rated Current (A): 15(DC12V)/10(DC24V)
    • Waterproof: IP67
  11. IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp98.900

    IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)
    atribut:
    • Lamp Type: LED
    • Operation: Momentary
    • Material: Plastic Bezel
    • Functions: Illuminated Pushbuttons
    • Mounting Hole (mm): 22
    • Shape: Round
  12. DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp26.900

    DV Push Button Emergency Stop Metal Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
  13. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

Daftar Harga push botton switch Terbaru October 2026
NKK SWITCHES Push Button Switch (Saklar Tombol)Rp109.900
Legrand Push Button Emergency Stop Mushroom Head Push (Saklar Tekan)Rp1.099.900
IDEC Push Button Switch (Saklar Tombol Tekan)Rp159.900
Schneider Electric Push Button Harmony Diameter 22mm Modular Plastic Type (Saklar Tombol)Rp90.900
TOHNICHI Adjustable Torque ScrewdriverRp2.099.900
IDEC Push Button Emergency Stop Mushroom (Saklar Tekan)Rp71.900
NKK SWITCHES Toggle SwitchRp99.900
IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)Rp37.900
NKK SWITCHES Rocker SwitchRp52.900
IDEC Push Button Witch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)