Beli pu straight fitting pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC One Touch-in Fitting EPC Series (inch)atribut:
- Series: EPC
- Working Medium: Air, Vacuum
- Working Pressure (MPa): 0-0.8
- Guaranteed Pressure (MPa): 1.2
- Tube Material: Nylon/PU tube
- Working Temperature (°C): 0-60
- PISCO Mini Type Union StraightDeskripsi:Successful one-touch joint volume ratio of 40% smaller than the standard. - Large selection of models, correspond to any air pressure piping - Easy opening of the tube even in an ultra-small - After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fittings) Useable: Connection of the tube and the tube (same diameter).atribut:
- Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
- Shape: Union straight
- Type: Mini type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: air
- Maximum Working Pressure: 1MPa
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- EMC One Touch-in Fitting ZPW Seriesatribut:
- Series: ZPW
- Working Medium: Air, Vacuum
- Tube Material: Nylon/PU tube
- Working Pressure (MPa): 0 to 0.8
- Guaranteed Pressure (MPa): 1.2
- Working Temperature (°C): 0 to 60
- EMC One Touch-in Fitting EPY seriesatribut:
- Series: EPY
- Working Medium: Air, Vacuum
- Working Pressure (MPa): 0-0.8
- Guaranteed Pressure (MPa): 1.2
- Working Temperature (°C): 0-60
- Tube Material: Nylon/PU tube
- EMC RV Series Directional Valve (Solenoid Valve)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
- EMC Stop Fittingatribut:
- Series: ESPU
- EMC One Touch-in Fitting with G-Thread (O-ring)(inch) ZPL Seriesatribut:
- Series: ZPL
- Working Medium: Air, Vacuum
- Working Pressure (MPa): 0-0.8
- Guaranteed Pressure (MPa): 1.2
- Working Temperature (°C): 0-60
- Tube Material: Nylon/PU tube
- EMC PU Series Solenoid Valveatribut:
- Series No.: PU220 Series
- Voltage (V): E2: AC220
- Working Medium: Air,water,oil
- Fluid Viscosity: 50 CST
- Working Pressure (Bar): 0-7
- Max. Pressure Resistance (Bar): 11
- Working Temperature (°C): -5~80
- EMC SLP Series 2/2 Solenoid Valve (Normal Close)atribut:
- Series No.: SLP : Thread Connection
- Voltage (V): E2: AC220
- FESTO Input/Output Module CPX SeriesDeskripsi:- Standard series - Wide range of variants: large selection for maximum flexibility in standard applications - PBT and nickel-plated brass - Operating media: compressed air, vacuum, (water)atribut:
- Nominal Size (mm): 9.3
- Ambient Temperature (°C): -5 to 60
- Color of Release Ring: Blue
- Material Housing: PBT
- Material Release Ring: POM
- Material of Tube Retaining Claw: Stainless Steel
Daftar Harga pu straight fitting pneumatic Terbaru March 2026
| EMC One Touch-in Fitting EPC Series (inch) | Rp5.900 |
| PISCO Mini Type Union Straight | Rp45.900 |
| EMC One Touch-in Fitting ZPW Series | Rp9.900 |
| EMC One Touch-in Fitting EPY series | Rp5.900 |
| EMC RV Series Directional Valve (Solenoid Valve) | Rp129.900 |
| EMC Stop Fitting | Rp47.900 |
| EMC One Touch-in Fitting with G-Thread (O-ring)(inch) ZPL Series | Rp6.900 |
| EMC PU Series Solenoid Valve | Rp699.900 |
| EMC One Touch-in Fitting ZPC Series (inch) | Rp5.900 |
| SMC One-touch Fittings Male Connector | Rp31.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/EMC%20One%20Touch-in%20Fitting%20EPC%20Series%20(inch)/lnP104633779-1.jpg)
%20Lurus/PISCO%20Mini%20Type%20Union%20Straight/P102529579-1.jpg)


/1uP105383066-1.jpg)
%20Lurus/EMC%20Stop%20Fitting/2gP104634088-1.jpg)
(inch)%20ZPL%20Series/fjP105522559-2.jpg)

%20Lurus/EMC%20One%20Touch-in%20Fitting%20ZPC%20Series%20(inch)/ofP105576879-1.jpg)

/2lP105383093-1.jpg)