Beli pressure washing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EPOCA Spray Bottle Pressure Gun (Botol Semprotan)Deskripsi:-Can be sprayed sideways, even in the opposite direction.-Highly durable spray.-Can be adjusted from mist to jet. -For gardening.-For cleaning work.atribut:
- Capacity: 1045ml
- W x D x H: 121x115x269mm
- Gasket Materials: Polyethylene (PE)
- Nozzle Materials: Brass
- Purpose of Use: For gardening. For cleaning work.
- Tank Material: High density polyethylene (HDPE)
- EPOCA Spray Pressure Sprayer (Pompa Semprotan)Deskripsi:-Highly durable and economical spray.-Ideal for gardening.-Can be adjusted from mist to jet. -For gardening.-For cleaning work.atribut:
- Capacity: 2000ml
- W x D x H: 227x126x318mm
- Gasket Materials: Nitrile Rubber (NBR)
- Purpose of Use: For gardening. For cleaning work.
- Tank Material: High density polyethylene (HDPE)
- Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)atribut:
- Color: Black
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- EPOCA Pressure Spray GunDeskripsi:-Sprays as foam.-With a window that let you see how much liquid is left.-With a base that has excellent stability.-It is equipped with a strong chemical resistant tank and ethylene propylene rubber gasket, and is a professional spray with excellent alkali resistance. -For cleaning work.atribut:
- Capacity: 1000ml
- W x D x H: 135x236x316mm
- Gasket Materials: Ethylene propylene rubber (EPDM)
- Head Material: Polypropylene (PP)
- Tank Material: High density polyethylene (HDPE)
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degreesatribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
Daftar Harga pressure washing Terbaru March 2026
| EPOCA Spray Bottle Pressure Gun (Botol Semprotan) | Rp139.900 |
| EPOCA Spray Pressure Sprayer (Pompa Semprotan) | Rp339.900 |
| Wipro Gun Short Jet Cleaner (Mesin Cuci Steam) | Rp129.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| LAKONI Spray Gun | Rp269.900 |
| LAVOR High Pressure Hose | Rp2.699.900 |
| monotaro Pressurized auto spray (Auto Sprayer) | Rp62.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/P102961429-1.jpg)
/P102961492-1.jpg)
/P103080624-1.jpg)






/P101566061-1.jpg)
/haP103587622-1.jpg)




/35P101000113-10.jpg)