Beli power supply switching di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MEAN WELL Single Output Switching Power Supply LRS Series
    BARU
    Mulai

    Rp239.900

    MEAN WELL Single Output Switching Power Supply LRS Series
    Deskripsi:
    150W Single Output Switching Power Supply
  2. OMRON Switching Power Supply
    Mulai

    Rp639.900

    OMRON Switching Power Supply
    Deskripsi:
    No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
  3. NERO Electric Flexible Strip LED 5050 Smd / Dc12V-Ip67
    Mulai

    Rp1.199.900

    NERO Electric Flexible Strip LED 5050 Smd / Dc12V-Ip67
    atribut:
    • LED: Epistar - Taiwan
    • Type: Flexible Strip Led / 12V DC / 50/60 Hz / IP67 / 120° / (72W/5M)
    • Leds / Metre: 60
    • Package / Roll: 5m
    • CCT: RGB
    • Lifetime: 30000 hours
  4. ThreeBond Liquid Gasket Rubber-Based
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  5. OMRON Switching, Power Supply S8Fs-G
    Mulai

    Rp1.399.900

    OMRON Switching, Power Supply S8Fs-G
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  6. DV Power Supply AC to DC Single Output
    Mulai

    Rp179.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  7. PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp989.900

    PROLiNK Super Fast Charging Line Interactive UPS SFCU Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  8. OMRON Mini Power Relay MY4
    Mulai

    Rp239.900

    OMRON Mini Power Relay MY4
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  9. Jason Magic Twist Tie
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    Jason Magic Twist Tie
    Deskripsi:
    Cutter included
    atribut:
    • Color: Green
  10. Fort Power Supply Output Tunggal 12V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 12V DC
    atribut:
    • Output Voltage (V DC): 12
  11. Fort Power Supply Output Tunggal 24V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 24V DC
    atribut:
    • Output Voltage (V DC): 24
  12. MEAN WELL Isolated DC-DC Converter
    Mulai

    Rp1.199.900

    MEAN WELL Isolated DC-DC Converter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. MEAN WELL Switching Power Supply
    Mulai

    Rp3.399.900

    MEAN WELL Switching Power Supply
    atribut:
    • Length (mm): 199
    • Width (mm): 99
    • Mounting Method: Chassis Mount
    • Depth (mm): 50
    • Rated Power (W): 150.2
    • Output voltage (V): 3.3/5/±12dc
    • Input Voltage (V): 127-370dc, 90-264ac
    • Operating Temperature (°C): -10~60
    • Output Current (A): 5, 10, 0.6
    • Safety Standards: EN60950-1, UL60950-1. TUV, CB, Canada, US UL certified
  14. TDK-Lambda Switching Power Supply HWS Series
    Mulai

    Rp12.999.900

    TDK-Lambda Switching Power Supply HWS Series
    Deskripsi:
    5th generation Compact, highly efficient, environment-friendly productSafety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
  15. ECLAT LED Strip
    Mulai

    Rp309.900

    ECLAT LED Strip
    Deskripsi:
    Led Strip IP33 yang cocok digunakan sebagai Indirect lamp atau Neon box. Pemasangan indoor dengan Detail sebagai berikut : 25W/5mtr, 3528 (3.5mm*2.8mm), 60LEDUntuk aplikasi Indoor/ dalam ruangan yang tidak terkena air, sangat direkomendasikan untuk menggunakan Led Strip Indoor, karena lebih awet (penyebaran dan pembuangan panas lebih sempurna). Jenis yang tersedia cukup banyak variasinya antara lain Led Strip LED STRIP ECLAT 3528-60LED 7200K 12V ROB043.
  16. Kinogawa Power Supply Single Output 24V DC
    Mulai

    Rp149.900

    Kinogawa Power Supply Single Output 24V DC
    atribut:
    • Output voltage (V): 24DC
  17. MEAN WELL DDR-240 Series
    Mulai

    Rp3.799.900

    MEAN WELL DDR-240 Series
    Deskripsi:
    Wide 2:1 input range. Wide operating temperature range from -40 to +70°C. 150% peak load capability. Current distribution up to 960W (3+1). Adjustable DC output. Free air cooling. Mountable on DIN rail TS-35/7.5 or 15. Protection features: short circuit/overload/overvoltage/overtemperature/input reverse polarity/input voltage protection. 4kVdc I/O isolation. DC OK relay contact. ON-OFF release contro
    atribut:
    • Width (mm): 152.2
    • Depth (mm): 113.5
    • Length (mm): 40
    • Number of Outputs: 1
    • Input Voltage (V): 16.8→33.6dc
    • Isolation Voltage (kV): 4dc
    • Mounting Type: DIN Rail Mount
    • Output Current (A): 10
    • Output voltage (V): 24 (DC)
    • Rated Power (W): 240
    • Temperature Range (°C): -40~+70
Daftar Harga power supply switching Terbaru March 2026
MEAN WELL Single Output Switching Power Supply LRS SeriesRp239.900
OMRON Switching Power Supply Mounting BracketRp66.900
OMRON Switching Power SupplyRp639.900
NERO Electric Flexible Strip LED 5050 Smd / Dc12V-Ip67Rp1.199.900
ThreeBond Liquid Gasket Rubber-BasedRp11.900
OMRON Switching, Power Supply S8Fs-GRp1.399.900
Visero Power Supply LED SlimRp43.900
DV Power Supply AC to DC Single OutputRp179.900
TDK-Lambda Power SupplyRp419.900
PROLiNK Super Fast Charging Line Interactive UPS SFCU SeriesRp989.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)