Beli power supply komputer pc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Silverstone Pc Power Supply
    Mulai

    Rp2.099.900

    Silverstone Pc Power Supply
    Deskripsi:
    Supports standard TFX form factor Continuous output 300W at 40 ⁰C operating temperature High efficiency with 80PLUS Bronze specifications Minimum 18dBA low operating noise 80mm fan Single PCI-E 6-pin connector compatible Active PFC
    atribut:
    • Color: Black
    • Standard: TFX
    • Mass (kg): 1
    • Input Voltage (V): 90 to 264
    • Connector: 1x24/20-pin motherboard connector (350mm) 1x8/4EPS/ATx12V connector (450mm) 1x6-pin PCIE connector (350mm) 4xSATA connector ("350mm/150mm"x2) 2x4-pin Peripheral connector (350mm/150mm) 1x4-pin floppy connector (350mm/150mm/150mm)
    • Cooling System: Quiet 80mm fan
    • Dimensions, Width WxHeight HxDepth D (mm): 85x, 65x, 175
    • Efficiency: 82-85%, [Load] 20-100%
    • Form Factor: TFX
    • Input Frequency (Hz): 47 to 63
    • MTBF (hour): 100000
    • Noise Level (dBa): (Minimum) 18
    • Operating Temperature Range (°C): 0 to 40
    • Output Power (W): 95 to 300
    • Power Density (W/L): 310
    • Protective Function: Overpower protection Overvoltage protection Short circuit protection
    • Various certifications: 80PLUS, Bronze
  2. Asustor Power Supply
    Mulai

    Rp2.299.900

    Asustor Power Supply
    Deskripsi:
    AS-250W, 250W Flex Power Supply
    atribut:
    • Applied Model: AS-204RS / AS-604T / AS-606T / AS-608T / AS7004T / AS5008T / AS5010T / AS5108T / AS5110T / AS6204RS / AS6208T / AS6210T / AS6508T / AS6510T / AS6504RS / AS6706T
    • Dimensions (mm): 150x81.5x40.5
    • Part Number: 92P02-W2501
  3. DV Power Supply AC to DC Single Output
    Mulai

    Rp179.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  4. Fort Power Supply Output Tunggal 24V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 24V DC
    atribut:
    • Output Voltage (V DC): 24
  5. Fort Power Supply Output Tunggal 12V DC
    Mulai

    Rp129.900

    Fort Power Supply Output Tunggal 12V DC
    atribut:
    • Output Voltage (V DC): 12
  6. EATON UPS 5L Series
    Mulai

    Rp999.900

    EATON UPS 5L Series
    atribut:
    • Voltage (V): 230
  7. EATON UPS 5E Series
    Mulai

    Rp1.999.900

    EATON UPS 5E Series
    atribut:
    • Voltage (V): 230
    • Temperature Range (°C): 0 to 40
  8. OMRON Switch Mode Power Supply
    Mulai

    Rp269.900

    OMRON Switch Mode Power Supply
    Deskripsi:
    S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.
    atribut:
    • Configuration: Power supply with cover; DIN guide rail mounting.
    • Input Voltage (VAC): 200 to 240 VAC
    • Output Current (A): 10.0
    • Output Voltage (V DC): 5
    • Power Rating (W): 50
    • Type: S8JC-Z series models list.
  9. Synology Power Supply
    Mulai

    Rp1.199.900

  10. ADVANCE DIGITALS Power Supply
    Mulai

    Rp139.900

    ADVANCE DIGITALS Power Supply
    Deskripsi:
    Power suplay untuk kebutuhan komputer anda
  11. Alinco Power Supply
    Mulai

    Rp1.799.900

    Alinco Power Supply
    Deskripsi:
    Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
  12. OMRON Switching, Power Supply S8Fs-G
    Mulai

    Rp1.399.900

    OMRON Switching, Power Supply S8Fs-G
    atribut:
    • Terminal Shape: Screw terminal block
    • fan: (Built-in) none
    • Input Voltage Range (V): (Allowable) AC85-264, DC80-370
    • Shape: With cover
    • Type of Sign: Direct mounting
    • Rated Input Voltage (V) : AC100 to 240
    • Rated Output Current (A) : 8.5
    • Rated Output Power (W): 100
    • Rated Output Voltage (V) : DC12
  13. WEP Power Supply
    Mulai

    Rp509.900

    WEP Power Supply
    Deskripsi:
    WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
Daftar Harga power supply komputer pc Terbaru March 2026
X-TREME Power SupplyRp209.900
TDK-Lambda Power SupplyRp419.900
Silverstone Pc Power SupplyRp2.099.900
Asustor Power SupplyRp2.299.900
Fort Water Tank Control Float SwitchRp56.900
DV Power Supply AC to DC Single OutputRp179.900
Fort Power Supply Output Tunggal 24V DCRp129.900
Fort Power Supply Output Tunggal 12V DCRp129.900
EATON UPS 5L SeriesRp999.900
EATON UPS 5E SeriesRp1.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)