Beli power supply 12 volt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Power Supply Output Tunggal 12V DC (Catu Daya)atribut:
- Output Voltage (V DC): 12
- KRISBOW Rubber Coated Glove (Sarung Tangan)Deskripsi:Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
- OMRON Switching Power Supply (Catu Daya)Deskripsi:No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
- Phoenix Contact Cable Gland G-INS (Kabel Gland)atribut:
- Country of Origin: TR (Turkey)
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
- MEAN WELL Single Output Switching Power Supply LRS SeriesDeskripsi:150W Single Output Switching Power Supply
- SUNLUX Power Supply Single Output 12V DCDeskripsi:Single Output.atribut:
- Output voltage (V): DC 12
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- OMRON Switching, Power Supply S8Fs-G (Catu Daya)atribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- Kinogawa Power Supply Single Output 12V DCatribut:
- Output voltage (V): 12 DC
- Fort Power Supply Output Tunggal 5V DCatribut:
- Output Voltage (V DC): 5
- WEP Power SupplyDeskripsi:WEP Power Supply HP PS-1502D+ Digital 15V 2A DC Orange OriginalMain Function 1.The DC power supply which provides a 0-15V outputs function2.Short-circuit proof function (adjustable inside 0-2A/0-500mA) , the short-circuit proof automatically recovers function.it is adjustable DC Power Supply3.Establish a strong test function,indicator precision designation signal strength , the indicator keeps view GSM and CDMA/ small quick conversion.WEP 1502D+ 15V 2A repair mobile variable DC power supply 1.1502D+ Power Supply which is specialize in designing for cell phone maintenance with full functions. It not only contains DC power supply function but also has RF interference with the cell phone protection, which prevent cell phone from damaging due to external interference cause by high voltage.2.Short-circuit protection it can select 2A or 500MA,Current can be show precisely in the two ranges, when the output current over the rated current,power supply cut off automatically to protect the output.3. 9V output interface and USB interface.Providing you with a maintenance machine which is easy operation reasonable price and high quality performance.4. Power function Provide a 0-15V DC power output capability.5.The resumption of short-circuit protection function 5 seconds to resume power supply after Power Protection, this feature can be used to open and close switches. Can switch between PHS and GSM, indicator show precisely to signal strength, indicator visual.Voltage testing Test between the 0-99.9V DC voltage 6.signal intensity indicator light has two mode 1.PHS signal strength 2.GSM signal strength The advantages of our DC power supply 1.High precision and good technique to protect the product Safety and reliability.We are using advanced IC according control software to shows. And in order to protect the product Safety and reliability, in software we make the Limit in the shows.
- SAMOTO Inverter (Inverter Solar Panel)Deskripsi:Status Display: Color segment display with LED indicator. View parameters such as AC voltage, AC frequency, PV voltage, PV current, output voltage, output frequency, battery voltage, and load current using the page turning key. LED displays mains power, charging status, inverter status, and fault status.
- MEAN WELL Isolated DC-DC Converteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Deskripsi:Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
Daftar Harga power supply 12 volt Terbaru October 2026
| Visero Power Supply LED Slim | Rp43.900 |
| Fort Power Supply Output Tunggal 12V DC (Catu Daya) | Rp209.900 |
| KRISBOW Rubber Coated Glove (Sarung Tangan) | Rp22.900 |
| OMRON Switching Power Supply (Catu Daya) | Rp749.900 |
| Phoenix Contact Cable Gland G-INS (Kabel Gland) | Rp72.900 |
| Fort Power Supply Output Tunggal 24V DC (Catu Daya) | Rp209.900 |
| TDK-Lambda Power Supply | Rp399.900 |
| DV Power Supply AC to DC Single Output | Rp199.900 |
| MEAN WELL Single Output Switching Power Supply LRS Series | Rp239.900 |
| SUNLUX Power Supply Single Output 12V DC | Rp239.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/e4P103845508-10.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KRISBOW%20Rubber%20Coated%20Glove%20(Sarung%20Tangan)/9wP101516356-9.jpg)
/esP106931532-1.jpg)
/0gP105753016-1.jpg)
/evP103845535-1.jpg)





/3nP103667131-2.jpg)





/q7P112792943-1.jpg)

/67P106589223-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)