Beli pot mill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Desktop Pot Mill Stand
    Mulai

    Rp36.999.900

    AS ONE Desktop Pot Mill Stand
    Deskripsi:
    Rotation speed can be adjusted, so pulverization according to the sample is possible. You can adjust the roller spacing according to the pot mill.
    atribut:
    • AS ONE Part Number: 2-7816-01
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Compatible Size (mm): Pot; 90-180, weight 20kg
    • Dimensions (mm): 406×290×240
    • Cord Length (m): 2.5 (with 3P plug ground / with 2P-3P conversion adapter)
    • Number of Revolutions (rpm): 40-280
    • Rotation Speed (rpm): -1
    • Timer setting: 0 to 9 hours 59 minutes (1 minute unit)
  2. Nitto Kagaku Magnetic Ball Mill
    Mulai

    Rp2.499.900

    Nitto Kagaku Magnetic Ball Mill
    atribut:
    • Chemical composition: Al2 O3 /93.4%,SiO2 /5%
    • Material: Ceramic
  3. AS ONE Desktop Pot Mill Stand
    Mulai

    Rp61.999.900

    AS ONE Desktop Pot Mill Stand
    atribut:
    • Power Cord Length (m): 2.5 (with 3P plug earth, 2P - 3P conversion adapter)
    • Rotation Speed (rpm): 40 - 280
    • Timer Settings: 0 - 9 hours 59 minutes (1 minutes units)
    • Size (mm): 661x290x240
    • Roller (mm): 38x510 (effective length/500)
    • Package Size (mm): 420x730x310
  4. AS ONE Zirconia Ball Trayceram
    Mulai

    Rp5.599.900

    AS ONE Zirconia Ball Trayceram
    atribut:
    • Capacity (kg): 1
    • Density (g/mL): 6
    • Application: Electronic part material, Electronic material, Inorganic powder such as fine ceramics, Magnetic paint, Ink, pigment, paint, Thermosensitive material
    • Average Crystal Piece Diameter (µm): 0.3 - 0.4
    • Bending Strength (MPa): 1000
    • Chemical composition: ZrO2 (including HfO2)/94.75 ± 0.60wt%, Y2O3/4.90 ± 0.50wt%, Al2O3/0.30 ± 0.10wt%
    • Hardness (Vickers Hardness): HV1150-1200
    • Young'S Modulus (Gpa): 210 - 220
  5. SHIMPO (NIDEC-SHIMPO) Pot Mill Machine
    Mulai

    Rp27.999.900

    SHIMPO (NIDEC-SHIMPO) Pot Mill Machine
    atribut:
    • Power Supply (50/60Hz) (VAC): 100
    • Size (mm): 530x425x350
    • Maximum Overall Height (mm): 380
    • Stopper Material: POM (polyacetal)
    • Package Size (mm): 530x425x350
    • Electrical Capacity (W): 200
  6. TRUSCO Spark guard magnet square 50x45 (4 pieces)
    Mulai

    Rp299.900

    TRUSCO Spark guard magnet square 50x45 (4 pieces)
    atribut:
    • Height (mm): 45
    • Material: Special static elimination resin (vinyl chloride base)
    • Sheet Size (mm): 50x50x1.7
    • Surface Resistance (Ω): 10x10[[9-10th power]]
    • Surface Resistance Value (Ω): 10x10[[to the power of 9-10]]
    • Thickness (mm): 1.7
    • Width (mm): 50
  7. ASH (Asahi Rikagaku) Small Ball Mill Rotating Stand
    Mulai

    Rp47.999.900

    ASH (Asahi Rikagaku) Small Ball Mill Rotating Stand
    atribut:
    • Power Supply (50/60Hz) (VAC): 100
    • Size (mm): 210x230x190
    • Rotation Speed (rpm): 50 - 650
    • Package Size (mm): 350x320x305
    • Timer (hour): Maximum 300
  8. Kennedy Extra Heavy Duty G Clamp
    Mulai

    Rp329.900

    Kennedy Extra Heavy Duty G Clamp
    Deskripsi:
    Manufactured from drop forged steel ribbed anti-twist frame suited to fabrication and welding applications, etc.
    atribut:
    • Body Finish/Coating: Powder-coated
    • Body Material: Steel
  9. KRISBOW Mesin Milling Universal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  10. West Lake Mesin Bor & Milling
    Mulai

    Rp8.799.900

    West Lake Mesin Bor & Milling
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  11. Nitto Kagaku Rotating Stand for Experiment And Research
    Mulai

    Rp34.999.900

    Nitto Kagaku Rotating Stand for Experiment And Research
    atribut:
    • Power Supply (50/60Hz) (VAC): 100
    • Size (mm): 200x170x140
    • Rotation Speed (rpm): 20 - 300
    • Roller/Effective Length (mm): 20x180x168
    • Withstand Load (kg): 2
    • Applicable Pot Mill (mm): 13 - 100
    • Package Size (mm): 240x240x180
    • Power Consumption (W): 6
    • Timer (hour): Maximum 300
  12. Cole Parmer Standart Test Sieve 3Inch
    Mulai

    Rp5.399.900

    Cole Parmer Standart Test Sieve 3Inch
    Deskripsi:
    For use with Cole-Parmer sieve shaker (59986-01), sold separately. Order optional stainless steel cover (59988-03) and full-height receiving pan (59988-07), sold separately.
    atribut:
    • Material: Stainless Steel
    • Outside Diameter (inch): 3
    • Height (inch): 1
  13. AS ONE Mix Rotor Seesaw + Rotation Mini
    Mulai

    Rp19.999.900

    AS ONE Mix Rotor Seesaw + Rotation Mini
    atribut:
    • Rotation Speed (rpm): 10 to 120
    • Size (mm): 266x131x96
    • Stirring method: Seesaw Stirring (± 2.5 °) + Rotating Stirring
    • Power Supply: Dedicated AC Adapter (AC100 to 240 V 50/60 Hz DC24V 1A)
    • DC Brushless Motor (W): 10
    • Roller Size (mm): 32x165
    • AC Adapter Cord Length (m): 1.5
    • Load Tolerance (kg): 1
    • Roller Count: 2 pieces
    • Roller Material: PVC
    • Roller Pitch (mm): 35
  14. Maxxflex Air/Water Hose 300 PSI
    Mulai

    Rp23.900

    Maxxflex Air/Water Hose 300 PSI
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  15. KRISBOW Mesin Bubut
    Mulai

    Rp83.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  16. Tokyo Glass Kikai (TGK) Ball Mill
    Mulai

    Rp2.799.900

    Tokyo Glass Kikai (TGK) Ball Mill
    atribut:
    • Product Code: 5275862
  17. Non Brand Horizontal Ball Mill Type
    Mulai

    Rp269.999.900

    Non Brand Horizontal Ball Mill Type
    Deskripsi:
    Planetary ball mill Planetary ball mills are smaller than common ball mills and mainly used in laboratories for grinding sample material down to very small sizes. A planetary ball mill consists of at least one grinding jar which is arranged eccentrically on a so-called sun wheel. Planetary ball mill has four ball grinding tanks installed on one turntable. When the turntable rotates, the tank axis makes planetary movements and the balls in the tanks grinds and mixes samples in high speed movement. The product can smash and blend various products of different materials and granularity with dry or wet methods. Minimum granularity of ground products can be as small as 0.1μm.
    atribut:
    • Material: Stainless steel, agate, nylon, corundum, zirconia
    • Voltage (V): 220
    • Power (kW): 0.75
    • Rotation Speed (rpm): 35-340
    • Dimensions (mm): 600x400x500
    • Feed Size (mm): Soil material : ≤10; other materials : ≤3
    • Jar Volume (ml): 500x4pcs
    • Output Size (µm): min. 0.1 (depend on material)
    • Powder Capacity per Time (ml): 660
    • Revolution Speed (rpm): 70-680
Daftar Harga pot mill Terbaru March 2026
AS ONE Desktop Pot Mill StandRp36.999.900
AS ONE Ceramic Pot MillRp8.199.900
Nitto Kagaku Magnetic Ball MillRp2.499.900
AS ONE Desktop Pot Mill StandRp61.999.900
AS ONE Zirconia Ball TrayceramRp5.599.900
SHIMPO (NIDEC-SHIMPO) Pot Mill MachineRp27.999.900
AS ONE Zirconia BallRp889.900
TRUSCO Spark guard magnet square 50x45 (4 pieces)Rp299.900
ASH (Asahi Rikagaku) Small Ball Mill Rotating StandRp47.999.900
Kennedy Extra Heavy Duty G ClampRp329.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)