Beli porcelain ware di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HALDENWANGER Porcelain Ware Combustion Boats
    Mulai

    Rp999.900

    HALDENWANGER Porcelain Ware Combustion Boats
    atribut:
    • Specification: Glazed
  2. Tokyo Glass Kikai (TGK) Alumina 997 Boat
    Mulai

    Rp459.900

    Tokyo Glass Kikai (TGK) Alumina 997 Boat
    Deskripsi:
    ACE-997 High Alumina Ceramic Porcelain (High Class) MM / Alumina Purity:> 99.7%, Purity, Characteristics, Acid Resistance, Alkali Resistance, Corrosion Resistance, etc. Better than ACE Quality. There is little reaction and contamination with the sample, and the heat resistance can withstand use in a relatively high temperature range. It can be used even at 1500 ° C or higher depending on the usage conditions. For various electronic related parts, ceramic raw materials, metals, metallurgy, and analysis.
  3. HALDENWANGER Crucible Porcelain (Cawan Lebur)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp289.900

  4. Tokyo Glass Kikai (TGK) Alumina Boat
    Mulai

    Rp919.900

    Tokyo Glass Kikai (TGK) Alumina Boat
    atribut:
    • Material: Alumina purity> 97%
    • Space: ACE Alumina Porcelain (Standard) MM
    • Product Code: 2476959
  5. Coors Boat Combustion (Cawan Lebur)
    Mulai

    Rp2.199.900

    Coors Boat Combustion (Cawan Lebur)
    atribut:
    • HxLxW (mm): 10x97x16
    • Capacity (ml): 7
  6. Yoshitake Air Vent Valve TA-3 Series
    Mulai

    Rp2.199.900

    Yoshitake Air Vent Valve TA-3 Series
    Deskripsi:
    Wide operating pressure range allows use from low to high pressure. Large air inlet prevents scale damage. Parts can be replaced from the outside for easy maintenance and inspection.
  7. Ningbo Ha Autoclave Hydrothermal Reactor
    Mulai

    Rp3.699.900

    Ningbo Ha Autoclave Hydrothermal Reactor
    Deskripsi:
    atoclave Hydrothermal reactor capacity 50ml
    atribut:
    • Lining: PTFE
    • Maximum Pressure (MPa): 3
    • Maximum Temperature (°C): 220
  8. Golden Dragon Plate Dining Flat (Piring)
    Mulai

    Rp459.900

    Golden Dragon Plate Dining Flat (Piring)
    Deskripsi:
    Produk laris sepanjang masa. Piring Makan Datar 10 inci Hitam- Horeka Series. Diameter 10 inci multifungsi (bisa untuk nasi atau menyajikan sayur). Ceramic Style dengan kilau dan tebal menyerupai piring keramik. Diproduksi dengan bahan baku melamine standard Food Grade. Bersertifikat SNI 7322 : 2008. Aman untuk menyajikan makanan panas sampai 120 derajat celcius dan dingin sampai -15 derajat celcius. Cocok digunakan di rumah tangga maupun untuk usaha kuliner. Tidak untuk dimasukkan ke dalam microwave dan tidak untuk memanaskan makanan dengan kompor
    atribut:
    • Color: Putih
  9. HALDENWANGER Porcelain Ware Pestle
    Mulai

    Rp759.900

    HALDENWANGER Porcelain Ware Pestle
    atribut:
    • Specification: Grinding Surface, Unglazed
  10. IWAKI Glass Ware Filtering Flask Heavy Wall Thickness
    Mulai

    Rp369.900

    IWAKI Glass Ware Filtering Flask Heavy Wall Thickness
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
    atribut:
    • Outside Diameter Nozzle (mm): 10
  11. CC Mark (Nikkato) SSA-H Boat
    Mulai

    Rp4.399.900

    CC Mark (Nikkato) SSA-H Boat
    atribut:
    • Operating Temperature (°C): Up to 1600
    • Chemical composition: SiO2 : 3%, Al2O3 : 95%
    • Dimensions (mm): 20x13x102
  12. DURAN Filtering Flask Erlenmeyer
    Mulai

    Rp869.900

    DURAN Filtering Flask Erlenmeyer
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
  13. CC Mark (Nikkato) Boat SSA-S
    Mulai

    Rp769.900

    CC Mark (Nikkato) Boat SSA-S
    atribut:
    • Material: Alumina 99.6%, Al2O2
  14. AS ONE Ceramic Tube (Pt-1) Alumina Silica (Pipa Keramik)
    Mulai

    Rp969.900

    AS ONE Ceramic Tube (Pt-1) Alumina Silica (Pipa Keramik)
    atribut:
    • Material: Al2O3; 55%, SiO2; 41%
  15. HALDENWANGER Crucible Gooch Porcelain Ware (Cawan Saring)
    Mulai

    Rp1.099.900

    HALDENWANGER Crucible Gooch Porcelain Ware (Cawan Saring)
    atribut:
    • Specification: Wide Shape, Perforated Base, Glazed
Daftar Harga porcelain ware Terbaru October 2026
HALDENWANGER Porcelain Ware Combustion BoatsRp999.900
AS ONE Combustion BoatRp1.099.900
Tokyo Glass Kikai (TGK) Alumina 997 BoatRp459.900
HALDENWANGER Crucible Porcelain (Cawan Lebur)Rp289.900
HALDENWANGER Evaporating Dish (Cawan Evaporasi)Rp299.900
Tokyo Glass Kikai (TGK) Alumina BoatRp919.900
Coors Boat Combustion (Cawan Lebur)Rp2.199.900
Yoshitake Air Vent Valve TA-3 SeriesRp2.199.900
Ningbo Ha Autoclave Hydrothermal ReactorRp3.699.900
Golden Dragon Plate Dining Flat (Piring)Rp459.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)