Beli pompa sirkulasi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)Deskripsi:We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.atribut:
- Connector: Screwed
- Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
- Installation Location: Indoor
- Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
- Number of Poles: 4 poles
- Phase: Three-phase
- Protection Method: IP44 (indoor)
- Structure (Bearing): Needle roller bearing
- Wilo Pump Centrifugal Hot Water Circulation (Pompa Sentrifugal)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Wilo Pump Chemical Transfer (Pompa Kimia)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Grundfos Pump Circulation Standard Hot Water (Pompa Sirkulasi)atribut:
- UNSPSC: 31160000
- KYODO Pump Centrifugal Bare Shaft for Irrigation (Pompa Sentrifugal)atribut:
- Speed (rpm): 3600
- Suction Length (m): 7
- Max. Water Head (m): 36
- GOULDS WATER TECHNOLOGY Pump Circulating Potable (Pompa Sirkulasi)Deskripsi:Under-sink potable circulating pumps are designed to mount at the farthest faucet from the water heater. They pull hot water from the heating source through the pipes to provide instant hot water for all faucets between the water heater and the pump. They can be used where a dedicated water return line is not available. Additional tubing may be required to install these pumps.atribut:
- UNSPSC: 40151504
- Compatible Discharge Pipe Size (inch): 1/2
- Compatible Media Type: Water
- Compatible Pipe Size (inch): 1/2
- For Use With Potable Systems: Yes
- For use with: Potable Systems
- Horsepower (HP): 1/150
- Maximum Media Temperature (°F): 203
- Phase: Single
- Phase and Brand: GOULDS WATER TECHNOLOGY Single Phase
- Pump Housing Material: Brass
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Wilo Pump for Sea Water (Pompa Air Laut / Pompa Air Asin)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Total Head (m): 10 (max)
- Kozure Iron Locker Cabinet (Lemari Loker)atribut:
- Plat (mm): 0.7
- Painting Process: powder coating
- Kozure Iron Locker Cabinet SW Series (Lemari Loker)Deskripsi:KOZURE KL 9SW - Loker Besi 9 Pintu / Steel Locker 9 Doors adalah produk locker resmi dan berkwalitas.atribut:
- Color: Light Grey-Blue
- Dimensions (cm): 100x90x40
- Packaging Dimensions (mm): 1035x935x100
- Process Coating: powder Coating
- KRISBOW Lemari Loker Multiatribut:
- Length Dimension (cm): 107
- Width Dimension (cm): 96
- AZKO Masterspace LokerDeskripsi:Loker dengan 9 pintuPintu dilengkapi lubang kecil untuk sirkulasi udaraPintu loker memiliki kunci untuk keamanan maksimalKonstruksi kuat dan kokohCocok untuk kebutuhan tempat komersial, seperti sekolah, perkantoran, tempat gym, dan lainnyaIdeal untuk menyimpan berbagai jenis barang seperti tas, buku, helm, dan barang pribadi lainnyaatribut:
- Finishing: Powder Coating
- Load Capacity (kg): 20
- Lion Metal Steel Lockeratribut:
- Dimensions (mm): 380x380x1830
- Dimensions (cm): 38x38x183
- TIGER (Office) Locker Clothes Cabinet 6 pintu (Lemari Loker)atribut:
- Material: Plat Besi 0.6mm
- Number of Compartments: 6
- Number of Doors: 6
Daftar Harga pompa sirkulasi Terbaru October 2026
| TACO Pump Circulating Potable (Pompa Air Sirkulasi) | Rp9.199.900 |
| Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi) | Rp15.999.900 |
| Wilo Pump Centrifugal Hot Water Circulation (Pompa Sentrifugal) | Rp2.799.900 |
| Wilo Pump Chemical Transfer (Pompa Kimia) | Rp4.099.900 |
| Grundfos Pump Circulation Standard Hot Water (Pompa Sirkulasi) | Rp26.999.900 |
| KYODO Pump Centrifugal Bare Shaft for Irrigation (Pompa Sentrifugal) | Rp859.900 |
| GOULDS WATER TECHNOLOGY Pump Circulating Potable (Pompa Sirkulasi) | Rp11.999.900 |
| Ebara Pump Centrifugal (Pompa Sentrifugal) | Rp16.999.900 |
| KRISBOW Locker (Loker) | Rp1.599.900 |
| Koshin Gear Pump For Oil GL Pump GLB Series | Rp17.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/idP111664661-1.jpg)
%20Gear%20Pump%20Circulation%20GP%20Series%20(Pompa%20Gear%20Sirkulasi)/rpP114872997-1.jpg)
/2jP104661091-1.jpg)
/1jP104661055-2.jpg)
/76P111318258-1.jpg)
/obP107499875-1.jpg)
/fzP109560575-1.jpg)
/13P107622039-1.jpg)
/ntP104573857-27.jpg)

/haP103587622-1.jpg)
/3zP104661143-1.jpg)
/iyP105073682-1.jpg)
/5lP102095201-2.jpg)
/lpP109154781-3.jpg)



%20Locker%20Clothes%20Cabinet%206%20pintu%20(Lemari%20Loker)/P101004285-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)