Beli pompa oli hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  2. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  3. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  4. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  5. ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp449.900

    ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
  6. Kennedy Hand Drum Pump
    Mulai

    Rp1.399.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  7. TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Type: TP-011
    • Suction Tube Length (cm): 85.5
  8. Koshin Hand-operated Drum Pump LP-32 Parts
    Mulai

    Rp309.900

    Koshin Hand-operated Drum Pump LP-32 Parts
    Deskripsi:
    Parts for Koshin High Litter Pump LP-32
    atribut:
    • Standard: ADC
    • Suitable For: LP-32-AAA-5 LP-32-AAC-0
    • Engineering Drawing Part No.: 1
    • Part Number: 3800101
  9. FILL-RITE Hand Pump for Drum (Pompa Tangan / Pompa Oli)
    Mulai

    Rp1.299.900

    FILL-RITE Hand Pump for Drum (Pompa Tangan / Pompa Oli)
    Deskripsi:
    Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • Discharge Tube Outlet ID (inch): 3/4
    • Discharge Tube Outlet OD (inch): 7/8
    • For Container Type: Drum
    • Max. Outlet Pressure (psi): 50
    • Maximum Head Pump (ft): 6
    • Power Source: Hand Operated
    • Pump Connection ID (inch): 2
    • Pump Connection OD (inch): 2-1/8
    • Runs Dry: Yes
    • Self Priming: Yes
    • Spout Connection Size (inch): 3/4
  10. ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

  11. WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.
    atribut:
    • Power Source: Hand Operated
    • Includes Bung Adapter: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Metered: No
  12. AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp3.199.900

    AQUA SYSTEM Hand Pump for Drum (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  13. monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    The pump for sorting and supply work of liquid chemicals.
    atribut:
    • Hose Length (mm): 1200
    • Suction pipe diameter (mm): 25.5
    • Material: PE (polyethylene)
    • Overall Length (mm): 1150
    • Discharge Diameter (Ø mm): 22.5
    • Discharge Rate (L/minute): approx. 21
  14. Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

    Southern Cross Pump Centrifugal (Pompa Sentrifugal)
    atribut:
    • Material: CI/CI/SS
    • Seal: Mechanical Seal
    • Impeller: Closed
  15. TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    TRUSCO Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    26
    atribut:
    • Material: Polyethylene
    • Overall Length (mm): 1194
    • Hose Length (mm): 1162
    • Weight (g): 400
    • Discharge Rate (L/minute): 20
    • Pipe Length (mm): 878
  16. Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)
    Mulai

    Rp4.599.900

    Kennedy Pump Drum Rotary Action Chemical (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2inch bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle). DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.
    atribut:
    • Discharge per Stroke: 250ml
    • Weight Each: 3.0Kg
    • Suction Tube Length: 480-900mm
    • Suitable for Containers: 205ltr 50ltr
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Water
    • Part Number: KEN5403800K
    • Pump Type : Rotary
  17. Koshin Manual Drum Pump SB-25-AAA-1 Parts
    Mulai

    Rp37.900

    Koshin Manual Drum Pump SB-25-AAA-1 Parts
    Deskripsi:
    Manual Drum Pump SB-25-AAA-1 PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.
    atribut:
    • Suitable For: SB-25-AAA-1
Daftar Harga pompa oli hidrolik Terbaru October 2026
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp479.900
Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp29.900
Jason Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp339.900
Koshin Pump Electric for Drum (Pompa Drum Elektrik)Rp629.900
ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp449.900
Kennedy Hand Drum PumpRp1.399.900
Buddy Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp31.900
TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)Rp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)