Beli pompa cuci ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipcool Portable High Pressure AC Cleaning Pump (Pompa Pembersih AC)
    Mulai

    Rp669.900

    Wipcool Portable High Pressure AC Cleaning Pump (Pompa Pembersih AC)
    Deskripsi:
    C40T is a comprehensive tool designed for professional cleaning of commercial and industrial equipment in the HVAC industry.This machine is equipped with an easy-to-use knob. It makes it possible to select the pressure value during operation from 10 to 40 bar, allows for precise and quick removal of dirt from hard-to-reach places inside the device.The great advantage of this machine equipped with many professional accessories, including a foaming set and foam nozzle, so you no need a manual foam machine. 2 extension wand(36cm), 220。rotational nozzle which can easily penetrate into narrow gaps for cleaning.What's more, the integrated storage design make you can put all of the accessories in the both side of machine with out any omissions, At the same time, the compact size and lightweight of the machine make it easy to carry.
  2. Non Brand Car Cover Parasut (Sarung Mobil)
    Mulai

    Rp309.900

    Non Brand Car Cover Parasut (Sarung Mobil)
    Deskripsi:
    Tipe mobil :- Toyota : Agya, Yaris, Etios- Daihatsu : Ayla, Ceria, Sirion- Honda : Brio, Jazz- Hyundai : Atoz, Getz- KIA : Picanto, Visto, All New Rio- Mitsubishi : Mirage- Nissan : March- Mazda : Mazda 2- Suzuki : Splash, Karimun, Celerio
  3. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  4. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  5. HiKOKI Cordless High Pressure Washer (Mesin Cuci Tekanan Tinggi Nirkabel)
    Mulai

    Rp10.999.900

  6. Wipcool Battery Converter (Adaptor)
    Mulai

    Rp1.299.900

    Wipcool Battery Converter (Adaptor)
    atribut:
    • Input/Output: AC100-240V/18V
    • Maximum Power (W): 200
  7. GETRA Sink Table Stainless Steel (Wastafel)
    Mulai

    Rp3.099.900

    GETRA Sink Table Stainless Steel (Wastafel)
    Deskripsi:
    Full stainless steel cabinet Knock-down system With Grid Undershelf Table top: 1 mm stainless steel High density board
    atribut:
    • Width (mm): 700
    • Height (mm): 850+100
    • Bowl Dimension (mm): 800x500x300
  8. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp1.799.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
    atribut:
    • Power (V): 220 (50Hz)
    • Submerged Limit (m): 5
  9. IKO Linear Way
    Mulai

    Rp4.900

    IKO Linear Way
    Deskripsi:
    Flange type mounting from bottom
  10. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  11. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  12. DENKO Trolley Hand Truck Plastic (Troli Barang)
    Mulai

    Rp599.900

    DENKO Trolley Hand Truck Plastic (Troli Barang)
    atribut:
    • Type: Folding Handle Type
  13. Wipcool Flaring Tool (Alat Pengembang Pipa)
    Mulai

    Rp1.099.900

    Wipcool Flaring Tool (Alat Pengembang Pipa)
    atribut:
    • Tube O.D. (inch): 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
  14. Philips Eridani Recessed Light Square (Lampu Downlight Kotak)
    Mulai

    Rp88.900

    Philips Eridani Recessed Light Square (Lampu Downlight Kotak)
    Deskripsi:
    Terangi ruangan Anda dengan Philips EyeComfort LED Downlight yang menyediakan sumber cahaya yang nyaman di mata Anda.
    atribut:
    • Beam Angle (°): 110
    • Color Consistency: 6 SDCM
    • Color Rendering Index (CRI): 80
    • Ingress protection code: IP20
    • Input Voltage (V): AC 220-240
    • Intended Use: Indoor
    • Nominal Lifetime (hour): 15000
    • Number of light sources: 1
    • Switching Cycle: 7500
    • Warm-up Time (s): <2 (to 60% light)
  15. Wipcool Condensate Pump (Pompa Kondensat)
    Mulai

    Rp269.900

    Wipcool Condensate Pump (Pompa Kondensat)
    Deskripsi:
    The P18/36 condensate pump is directly installed below the wall-mounted air conditioner.And it is suitable for device which cooling capacity under 45,000 btu/hr.Adopting a brush-less motor and dual control sensor system, ensuring that the product can operate without obstacles and noise for a long time.Easy installation and easy access to maintenance making P18/36 be a star product in the WIPCOOL Mini Pumps.
  16. Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  17. Western Digital Blue PC Desktop Internal Hard Disk (HDD Internal/Hard Drive)
    Mulai

    Rp3.099.900

    Western Digital Blue PC Desktop Internal Hard Disk (HDD Internal/Hard Drive)
    Deskripsi:
    WD Blue internal hard drives deliver reliability for office and web applications. They are ideal for use as primary drives in desktop PCs and for office applications. With a range of capacities and cache sizes, there’s a WD Blue internal hard drive that’s just right for you.
    atribut:
    • Cache Size (MB): 64
    • Capacity (TB): 1
    • Certification: BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, UKCA, VCCI, CB-Scheme, TUV, UL
    • Compatibility: Windows® 11; Windows 10; Windows 8.1
    • Connector: SATA
    • Dimensions (mm): 147x101.6x26.1
    • Disc Speed (rpm): 7200
    • Form Factor: 3.5-Inch
    • Interface: SATA
    • Non-Operating Temperature (°C): -40 to 70
    • Operating Temperature (°C): 0 to 60
    • Recording Technology: CMR
    • Transfer Rate: up to 150MB/s
Daftar Harga pompa cuci ac Terbaru October 2026
Wipcool Portable High Pressure AC Cleaning Pump (Pompa Pembersih AC)Rp669.900
Non Brand Car Cover Parasut (Sarung Mobil)Rp309.900
Shinpo Tempat Sampah/Tong Sampah Mobil Kotak (Dustbin/Trash Bin)Rp28.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
HiKOKI Cordless High Pressure Washer (Mesin Cuci Tekanan Tinggi Nirkabel)Rp10.999.900
Wipcool Battery Converter (Adaptor)Rp1.299.900
GETRA Sink Table Stainless Steel (Wastafel)Rp3.099.900
Shimizu Pump Submersible (Pompa Celup)Rp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)