Beli pompa air screw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOBSTER Screw & Hybrid Water Pump Plier
    Mulai

    Rp489.900

    LOBSTER Screw & Hybrid Water Pump Plier
    Deskripsi:
    -A high performance pump pliers with machine screw removal function.-Opening wide and a short body.-Lightweight hybrid type.-Nuts Up to 41mm (M27), pipes, round bars up to Φ50, and scissor bolts 3/8 are also supported.-For tightening and removing bolt nuts.-Removing screws and stripped head screws. (corresponding to screw head Φ12mm or less)
    atribut:
    • Total Length: 226mm
    • Adjustment (stage): 6
    • Maximum Opening: 43mm
    • Purpose of Use: For tightening and removing bolt nuts. Removing screws and stripped head screws. (corresponding to screw head Φ12mm or less)
  2. LOBSTER(LOBTEX) Screw & Water Pump Plier with Driver Bit Handle
    Mulai

    Rp469.900

    LOBSTER(LOBTEX) Screw & Water Pump Plier with Driver Bit Handle
    Deskripsi:
    -With the convenient machine screw removal feature.-Handle with a flat-head screwdriver is convenient. (corresponding to screw head Φ12mm or less)-Plumbing work such as gas, water supply and the like.-Water work such as water tap.
    atribut:
    • Total Length: 252mm
    • Adjustment (stage): 5
    • Maximum Opening: 47mm
    • Purpose of Use: Plumbing work such as gas, water supply and the like. Water work such as water tap.
  3. Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Mulai

    Rp869.900

    Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Deskripsi:
    Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  4. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.299.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  5. Panasonic Pump Water Automatic (Pompa Air Otomatis)
    Mulai

    Rp859.900

    Panasonic Pump Water Automatic (Pompa Air Otomatis)
    atribut:
    • Suction Power (m): 9
    • Maximum Total Head (m): 27
  6. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  7. Wasser Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.199.900

    Wasser Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi Jet Pumps (Pompa Sumur Dangkal) dengan spesifikasi total head 32-50 Meter adalah pompa air dari brand Wasser untuk kebutuhan kebutuhan industri dan bisnis anda.
    atribut:
    • Input Pipe (inch): 1
    • Output Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00074.01
  8. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  9. Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.999.900

    Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industri
    atribut:
    • Input Pipe (inch): 1.25
  10. Loncin Pump Engine Diesel Irrigation (Pompa Alkon)
    Mulai

    Rp10.999.900

    Loncin Pump Engine Diesel Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa air menggunakan bahan bakar solar. Kuat dan tahan lama. Pompa air dengan diameter selang hisap dan buang besar dapat diandalkan untuk mengalirkan air ke lahan dan perkebunan Anda yang luas dan membutuhkan debit air yang extra. Tenaga dorongnya yang kuat, sangat cocok digunakan pada tempat yang jauh dari sumber air
    atribut:
    • Fuel Type: Diesel
    • BB Consumption per Hour (L/hour): 1.35 (Average Usage)
    • Speed (rpm): 3600
  11. KNIPEX Mini Water Pump Pliers
    Mulai

    Rp1.099.900

    KNIPEX Mini Water Pump Pliers
    atribut:
    • Total Length (mm): 125
    • Adjustment (stage): 4
    • Maximum Opening (mm): 17
  12. LOBSTER(LOBTEX) Hybrid Water Pump Pliers with Driver Bit Handle
    46%
    Mulai

    Rp269.900

    LOBSTER(LOBTEX) Hybrid Water Pump Pliers with Driver Bit Handle
    Deskripsi:
    -Unequal pitch according to the pipe standard is adopted as six stages opening.-With screwdriver, it is convenient for using as screw tightening, removing, bar.-Approx. 30% lighter than our existing items.-Bolts and nuts are also grasped, and a new shape-For pipework.-For water work such as water tap and the like.
    atribut:
    • Total Length: 228mm
    • Adjustment (stage): 6
    • Maximum Opening: 43mm
    • Purpose of Use: For pipework. For water work such as water tap and the like.
  13. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  14. Wasser Pump Submersible PDV Vortex Series (Pompa Celup)
    Mulai

    Rp2.599.900

Daftar Harga pompa air screw Terbaru October 2026
LOBSTER Screw & Hybrid Water Pump PlierRp489.900
LOBSTER(LOBTEX) Screw & Water Pump Plier with Driver Bit HandleRp469.900
Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Rp869.900
Shimizu Semi Jet Pump Water (Pompa Semi Jet)Rp1.299.900
Panasonic Pump Water Automatic (Pompa Air Otomatis)Rp859.900
Grundfos Pump Submersible SQ Series (Pompa Celup)Rp17.999.900
Wasser Semi Jet Pump Water (Pompa Semi Jet)Rp1.199.900
Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Rp2.699.900
Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)Rp1.999.900
Loncin Pump Engine Diesel Irrigation (Pompa Alkon)Rp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)