Beli pompa ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- Vention Kabel VGA Male to Male Digital Video HDTVatribut:
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PVC
- Blue Eagle Face Shield dengan Visoratribut:
- Material: Polycarbonate
- Vention Kabel HDMI to VGA ConverterDeskripsi:-HDMI to VGA. This is the cable ONLY converters from HDMI to VGA, NOT VGA to HDMI. Connects an HDMI compatible device to a monitor or projector with VGA port easily; a VGA cable is required.- COMPACT DESIGN : Tuck this lightweight gadget into your bag or pocket to do a business presentation with your laptop and projector, or extend your desktop screen to a monitor or TV.- SUPERIOR STABILITY : Built-in advanced IC chip converts HDMI digital signal to VGA analog signal; It is NOT a bi-directional converter and cannot transmit signals from VGA to HDMI.- ENJOY LARGER DISPLAY: Support full HD resolution up to 1920*1080 @60hz refresh rate so you will never miss frame and detail while watch a movie, playing games on larger display.atribut:
- Cable Length (m): 0.15
- Color: Black
- Type: HDMl male,VGA female
- Connector: Gold-Plated
- Conductor: High Puirity Caopper
- Jacket: PVC
- Shell Material: ABC
- Shielding: Alumiinium Foil
- Wire Gauge: 30AWG
- Vention Kabel VGA 15 Pin Male 1080P Support for Monitorsatribut:
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PVC
- Vention Kabel VGA to HDMIDeskripsi:Function:- VGA to hdmi- VGA to HDMI Converter- Adapter from VGA to hdmi- VGA to hdmi Adapter- VGA hdmi Converter- VGA hdmi adapter- 3.5mm audio output- micro usb poweratribut:
- Connector B: HDMI-Compatible
- Gender: Male-Female
- Type: VGA Cables
- Length (m): 0.15
- Connector A: VGA
- Outer Diameter (mm): 4.9
- Application: Projector, Computer, Multimedia, Monitor, TV BOX, Television, Computer, Multimedia, Monitor, Projector, Television
- Certification: CE,FCC,RoHS
- Shielding: Foil
- TONATA Flow Switch JohnsonDeskripsi:PN: F61KB-11CPaddle: 4 pieceatribut:
- Connection (inch): Screw 1
- Maximum Liquid Pressure (PSIG): 150
- Maximum Liquid Pressure (kPa): 1034
- Maximum Liquid Temperature (°C): 121
- Maximum Liquid Temperature (°F): 250
- Minimum Liquid Temperature (°C): Zero
- Minimum Liquid Temperature (°F): 32
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- MOWILEX Cat Interior Emulsion 20LDeskripsi:EMULSION is a high-grade interior paint with a contemporary matt finish, although it is washable. EMULSION has a luxurious appearance because it starts with our high-quality white base that has excellent coverage. To reach the desired colors, we then have add far more color pigments to achieve the desired colors. The richness of its colors allows decorators to make it a integral part of their design themes.atribut:
- Size (L): 20
- Appearance: Matt
- Solvent: Water
- Dilution (%): 20-30% for brush or roller, 30-40% for spray gun
- Application Tools: Brush, Roller and Spray Gun
- No. of Layers: 2-3
- Paint Recoat Time (hour): 2
- Spread Rate (m²/L): 11-13 per layers
- Logitech Wireless Combo (Keyboard)Deskripsi:Keyboard kecil yang cerdas ini memiliki semua tombol standar sehingga Anda dapat menghemat banyak ruang tanpa melewatkan satupun. Koneksi nirkabel yang handal memungkinkan Anda bekerja atau bermain hingga 10 meter (33 kaki) jauhnya tanpa jeda atau terputus. Anda dapat menggunakannya berbulan-bulan tanpa repot mengganti baterai (24 bulan untuk keyboard dan 5 bulan untuk mouse). Keyboard kompak yang 36% lebih kecil dibandingkan keyboard standar namun masih memiliki semua tombol standar sehingga melakukan hal-hal yang Anda sukai menjadi lebih mudah dibandingkan sebelumnya. Jadi Anda dapat bekerja di lebih banyak tempat, seperti di sofa Anda yang nyaman. Membantu melindungi informasi Anda dengan mengenkripsi transfer data antara keyboard dan penerima sinyal dengan salah satu enkripsi data terbaik yang ada. Tanpa ruang di antara tombol menjadikannya kompak dan juga ramping. Pengaturan tak pernah lebih mudah dari ini, Anda hanya perlu memasang penerima sinyal nirkabel ke port USB dan mulai mengirim tweet, mengirimkan posting blog, dan berkirim-kiriman pesan instan dalam sekejap tanpa perlu software. Tombol-tombolnya tidak bersuara, sehingga Anda dapat mendengarkan lagu yang Anda putar dan bukan mendengar suara mengetik. - Persyaratan Sistem: Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10, port USB. - Isi Kemasan: Keyboard (K220), Mouse (M150), penerima sinyal USB, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Part Number: 920-006314
Daftar Harga pompa ac Terbaru January 2026
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| Vention HDMI to VGA Converter | Rp209.900 |
| PITHON Corrugated Flexible Conduit PVC | Rp56.900 |
| Vention Kabel VGA Male to Male Digital Video HDTV | Rp119.900 |
| Blue Eagle Face Shield dengan Visor | Rp74.900 |
| TONATA Selang APAR | Rp32.900 |
| Vention Kabel HDMI to VGA Converter | Rp98.900 |
| Vention Kabel VGA 15 Pin Male 1080P Support for Monitors | Rp67.900 |
| Vention Kabel VGA to HDMI | Rp179.900 |
| TONATA Flow Switch Johnson | Rp379.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)



















































































































































/h1P103242613-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Face%20Shield%20dengan%20Visor/P103096005-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Selang%20APAR/87P108164295-1.jpg)




/mgP103242808-1.jpg)
/MOWILEX%20Cat%20Interior%20Emulsion%2020L/6yP108040250-1.jpg)
/P102173091-1.jpg)