Beli polyester tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Polyester Electrical Insulation Tape 1350 YellowDeskripsi:Flame retardant insulating tape. Can be overlaid. Insulation of electronic components for electrical insulation of transformers and coils.atribut:
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Base Material: Polyester Film
- 3M Polyester Electrical Insulation Tape 1318Deskripsi:- Heat resistance 130°C - UL standard compliant (File E17385) - Non-flame retardantatribut:
- Adhesive Strength (N/mm): 3.3/10
- Tensile Strength (N/mm): 44/10
- Color: transparent
- Length (m): 66
- Adhesive: Acrylic
- Base Material: Polyester film
- Main application: For electrical insulation
- Standard: Compliant with UL standards (File E17385)
- Tensile Strength (N/10mm): 44
- Thickness (mm): 0.06
- UL Temperature Rating (°C): 130
- ISOLAB Beaker PP Low Form (Gelas Kimia)Deskripsi:Low Form Beakers Polypropylene (Plastik Premium) - Isolab
- TERAOKA Polyester File Adhesive Tape No.631SDeskripsi:-Excellent in adhesion, and hard-to-generate flagging if it is wound on a coil.-Excellent in insulation.-For interior and exterior of transformers, for fixing electronic parts requiring heat resistance, and for harness of electric wire etc.atribut:
- Thickness: 0.05mm
- NITTO Lakban Poliester (Solasi)atribut:
- Material: Base material:Polyester film, Adhesive:Acrylic type
- Color: Clear
- Length (m): 50
- Thickness (mm): 0.053
- Adhesive Strength: 2.9N/10mm
- Tensile Strength: 60.5N/10mm
- Working Temperature Range: -30 to 120degrees
- TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)Deskripsi:PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- 3M Viny Tape Electrical Black General Use (Lakban Listrik)Deskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- ASROCK MotherboardDeskripsi:-Supports 13th Gen & 12th Gen Intel Core Processors-14+1+1 Phase Power Design, Dr.MOS for VCore+GT-4 x DDR5 DIMMs, supports up to 7200+(OC)-1 PCIe 5.0 x16, 1 PCIe 4.0 x16, 2 PCIe 3.0 x1, 1 M.2 Key-E for WiFi-7.1 CH HD Audio (Realtek ALC897 Audio Codec), Nahimic Audio-4 Hyper M.2 (PCIe Gen4x4), 8 SATA3-1 USB 3.2 Gen2x2 Type-C (Front), 1 USB 3.2 Gen2 Type-C (Rear), 1 USB 3.2 Gen2 Type-A (Rear), 6 USB 3.2 Gen1 (2 Rear, 4 Front), 8 USB 2.0 (4 Rear, 4 Front)-Realtek 2.5G LAN
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- Daimaru Isolasi Bening (Selotip)atribut:
- Color: Transparent
- Thickness (micron): 40
- Hawaii tape Lakban Kain (Lakban Kain / Solasi)Deskripsi:Dirt and stains easily removed.atribut:
- Size (mmxyard): 45x12
- NITTO NITOFLON Adhesive TapeDeskripsi:-Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.atribut:
- Adhesive Materials: Silicone Type
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- 3M Lakban OPP (Solasi / Selotip)Deskripsi:Details : - High performance packaging tape suitable for hard to stick surfaces and cold, damp environments. - High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance. - Ideal for specialty, difficult and extreme applications. - Resists UV rays without yellowing for archival applications. - Meets FDA guidelines for indirect food contact. - High edge tear and split resistance. - Excellent adhesion to recycled liner paper and fiberboard. - Resists abrasion, moisture, chemicals and scuffing for long-lasting performance. Scotch Box Sealing Tape 313 is a high performance packing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. High Performance Packaging Tape for Cold Temperature Applications. Scotch Box Sealing Tape 313 is a 2.55 mil (65 micron) high performance polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important. Recommended Applications: - Medium-duty packaging applications. - Recycled liner paper and fiberboard. - Food and beverage industry. - Cold temperature applications. - Cartons exposed to UV light and aging. - Tabbing and bag closure.
- Shinano Die GrinderDeskripsi:Compact, lightweight, ergonomic designFeather touch throttle lever for easy operationDouble mold composite body cover for added vibration and cold temperature protection1/4" collet and 6mm collets are availableatribut:
- Collet Size (inch): φ1/4
- NITTO Vinyl Tape Lead Free Type No. 21S (Lakban Listrik)Deskripsi:Wiring work. For insulation of machine tools.atribut:
- Width (mm): 25
- Length (m): 20
- Operating Temperature Range (°C): -10 to 90
Daftar Harga polyester tape Terbaru March 2026
| NITTO Polyester Adhesive Tape | Rp319.900 |
| 3M Polyester Electrical Insulation Tape 1350 Yellow | Rp84.900 |
| 3M Polyester Electrical Insulation Tape 1318 | Rp67.900 |
| ISOLAB Beaker PP Low Form (Gelas Kimia) | Rp41.900 |
| TERAOKA Polyester File Adhesive Tape No.631S | Rp51.900 |
| NITTO Lakban Poliester (Solasi) | Rp109.900 |
| TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip) | Rp36.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| 3M Viny Tape Electrical Black General Use (Lakban Listrik) | Rp13.900 |
| UNIBELL Profesional Electrical Tape | Rp7.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)






















































































































































/c0P107801432-1.jpg)

/P102031940-1.jpg)
/7mP102084274-2.jpg)
/qkP106193956-1.jpg)
/9iP106646342-1.jpg)


/P102031797-1.jpg)
/P101545790-2.jpg)

/P101558639-1.jpg)


/6qP105468242-1.jpg)

/gaP103665586-1.jpg)