Beli poles pad di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Brown Stripper Pad 7100atribut:
- Color: Brown
- KRISBOW Pad Pembersih Mesinatribut:
- Size (inch): 17
- SC Johnson Glo Metal Polish (Pembersih Polish)Deskripsi:SC Johnson Professional® Metal Polish (GLO METAL POLISH)A cleaning solvent used by rubbing on metal objects such as chrome, stainless steel and other metals to make them clean and shinyatribut:
- Size (L): 2
- Suggested Use: Used for objects made of stainless steel, chrome, brass and copper.
- Packaging: Gallon
- Pasific Paint Epodur 0800 Cat Epoxyatribut:
- Size (kg): 1
- Drying Time Dry Touch (hour): 2
- Drying Time Perfect Dry (hour): 8
- No. of coating recommendations: 2-3
- Spread Rate (kg/m²): 9-10
- 3M Pad Buffing Hard CleaningDeskripsi:3M Pad Buffing BrownType: Hard CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeteratribut:
- Color: Brown
- 3M Pad Buffing Light CleaningDeskripsi:3M Pad Buffing WhiteType: Light CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeteratribut:
- Size (inch): 17
- Color: White
- 3M Red Buffer Pad 5100Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: Red
- Shape: Round
- 3M Floor Pad 4100Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: White
- 3M Floor Pad 7200atribut:
- Color: Black
- Electra Floor Pad Super Polish (Pad Poles Lantai)Deskripsi:PAD 3 M : Merah, Putih, Hitam. Biasa digunakan untuk mesin poles atau mesin scrubber yang pengaplikasi an nya untuk lantai.atribut:
- Color: Putih
- Size (inch): 17
- KRISBOW Sikat Halus untuk Mesin Polesatribut:
- Color: White
- Size (inch): 17
- KRISBOW Pad Sikat Kasar untuk Mesin Polesatribut:
- Size (inch): 17
- 3M Fiber Disc Backup PadDeskripsi:3M [[TM]] Hard type pad dedicated for 102mm outer diameter of fiber disk 982C, 987C series. Sturdy and durable type. If you want a soft pad, please purchase FIBER D / PAD 87. 3M [[TM]] fiber disk 982C / 987C for outer diameter 102mmatribut:
- Material: Nylon
- Mitu Baby Wipes Antisepticatribut:
- Scent: Refreshing Lime
- Scotch Bright Finish BeltDeskripsi:Scotch Bright and core material are integrated structures, giving them strength. Because it is elastic, it fits well into the finished shape. Polishing of polishing belt, cosmetic finish of stainless steel, aluminum, etc., finishing of turbine bladeatribut:
- Suitable Material: Stainless steel, aluminum, etc.
- Belt Length (mm): 915
- Belt Width (mm): 100
- Abrasive structure: Non-woven
- Dimensions (mm): 100x915
- Americo Floor Pad TD-310atribut:
- Size (inch): 20
- Vikan Tube BrushDeskripsi:-It is a pipe cleaner with a rod corresponding to every inner diameter.-For washing the interior of pipe or equipment that cannot be reached by hand.
Daftar Harga poles pad Terbaru March 2026
| 3M Brown Stripper Pad 7100 | Rp92.900 |
| KRISBOW Pad Pembersih Mesin | Rp98.900 |
| SC Johnson Glo Metal Polish (Pembersih Polish) | Rp239.900 |
| Pasific Paint Epodur 0800 Cat Epoxy | Rp169.900 |
| 3M Pad Buffing Hard Cleaning | Rp159.900 |
| 3M Pad Buffing Light Cleaning | Rp179.900 |
| 3M Red Buffer Pad 5100 | Rp66.900 |
| 3M Floor Pad 4100 | Rp65.900 |
| 3M Floor Pad 7200 | Rp109.900 |
| Alphalux Pad | Rp129.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/awP108232392-1.jpg)







/rpP102123997-2.jpg)