Beli pocket magnifier di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Folding Pocket Magnifier
    Mulai

    Rp61.900

    Insize Folding Pocket Magnifier
    atribut:
    • Overall Length (mm): 60
    • Includes: Folding Mechanism
    • Features: Pocket Size
    • Power: 8X
    • Lens: Glass
    • Lens Diameter (mm): 21
  2. ENGINEER Led Pocket Magnifier
    Mulai

    Rp279.900

    ENGINEER Led Pocket Magnifier
    Deskripsi:
    The light turns on when the lens is unfolded. It is foldable and convenient to carry.
    atribut:
    • Included Accessories: CR2016 (for testing) x 2
    • Battery: CR2016
  3. I.L.K 43mm Portable Pocket Magnifier 3X
    Mulai

    Rp57.900

    I.L.K 43mm Portable Pocket Magnifier 3X
    atribut:
    • Included Accessories: Boxed
    • Lens Size (mm): 43
    • Magnification (times): 3
    • Material: Plastic, PP (plastic case), etc.
    • Size (mm): 55x53x13
    • Type: Pocket loupe
  4. TRUSCO Pocket Magnifying Glass
    Mulai

    Rp88.900

    TRUSCO Pocket Magnifying Glass
    atribut:
    • Weight (g): 21
    • Magnification: 3.5/5
    • Dimensions (WxDxH) (mm): 64x52x11
    • Purpose of Use: For general expansion inspection.
  5. PEAK Pocket Microscope
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    PEAK Pocket Microscope
    Deskripsi:
    Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.
    atribut:
    • Type: Scope
    • Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
  6. WESTWARD Magnifier Pocket Scope
    Mulai

    Rp3.199.900

    WESTWARD Magnifier Pocket Scope
    Deskripsi:
    Magnifiers are used to closely examine small objects, parts, features, or text. Also known as a magnifying glass, they are commonly used for quality control, circuit board work, printing, scientific research, and other types of non-metalworking manufacturing.
    atribut:
    • Includes: Pocket Clip
    • Product Type: Magnifier Pocket Scope
    • Case: Aluminium
    • Lens: Compound
    • Power: 40x
    • For use with: For Close Magnification of Small Parts
    • Lens Diameter (mm): 9
    • Overall Length (inch): 5
    • Plate Thickness (inch): 0.16
    • UNSPSC: 41111713
  7. KONICARE Minyak Kayu Putih
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    KONICARE Minyak Kayu Putih
    Deskripsi:
    KONICARE Minyak Kayu Putih. Menghangatkan tubuh serta mencegah perut kembung dan masuk angin, mengobati gatal karena gigitan serangga, mengobati pegal dan lelah. Khasiat dan Kegunaan. Konicare Minyak Kayu Putih bermanfaat untuk meredakan perut kembung, masuk angin, gatal-gatal, serta memberikan rasa hangat pada tubuh. Komposisi : Oleum Cajuputi 100%. Cara pemakaian : Digosokkan/dioleskan pada bagian kulit/tubuh yang merasa sakit atau bagian yang memerlukan rasa hangat. Perhatian : OBAT LUAR.
  8. TRUSCO High Magnification Loupe X6 Black
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    TRUSCO High Magnification Loupe X6 Black
    atribut:
    • Material: Lens: glass, acrylic body: ABS
    • Finishing Material: Lens: Glass
    • Weight (g): 43
    • Type: Pocket magnifier
    • Lens Diameter (phi mm): 30
    • Magnification: 6
    • Purpose of Use: For precision work.
  9. LEAF Popular Type Loupe
    Mulai

    Rp449.900

    LEAF Popular Type Loupe
    Deskripsi:
    Usage:General inspection
    atribut:
    • Material (Lens): Glass
    • Purpose of Use: For general inspection.
  10. VWR Pen Type Magnifier
    Mulai

    Rp859.900

    VWR Pen Type Magnifier
    atribut:
    • Power Supply: Button battery (3xLR 41 with test)
    • Horizontal x Vertical x Total Length (mm): 12.7x17.7x132.1
    • Magnification (x): 24 to 53
    • Package Size (mm): 50x30x170
  11. RS PRO Pocket Magnifier 5X
    Mulai

    Rp209.900

    RS PRO Pocket Magnifier 5X
    atribut:
    • Lens Diameter (mm): 70
  12. KENTA Clipboard Magnifying Glass Lamp
    Mulai

    Rp3.199.900

    KENTA Clipboard Magnifying Glass Lamp
    Deskripsi:
    Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is clearer
    atribut:
    • Voltage (V): AC220-240
  13. AS Stainless Steel Square Scoop
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    AS Stainless Steel Square Scoop
    Deskripsi:
    Made of stainless steel, it is hard to rust, and the handle is also welded all around to give it strength.
    atribut:
    • Material: Stainless steel 18-8 (SUS304)
    • Wall Thickness (mm): 0.9
    • AS ONE Part Number: 6-514-01
    • Width x Length (mm): (Rake part) 165 x 243
    • Overall Length (mm): 345
    • Size: XL
    • Height (mm): 80
  14. MUTU Ice Scraper
    Mulai

    Rp61.900

    MUTU Ice Scraper
    Deskripsi:
    Sendok serbaguna yang dirancang untuk menyendoki es, makanan, beras, kopi, tepung, gula dan sebagainya.Mudah dibersihkan.Material : Stainless Steel 201kapasitas : 16 ozthickness : 1,2 mmDengan material berkualitas, sendok ini kuat dan tahan lama serta tidak mudah patah.
    atribut:
    • Material: SS 201
    • Thickness (mm): 1.2
  15. KENTA Magnifying Lamp
    Mulai

    Rp2.199.900

  16. ENGINEER Stainless Steel Tweezers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    ENGINEER Stainless Steel Tweezers
    atribut:
    • Tip: With direct/grip
    • Total Length (mm): 152
    • Width (mm): 11
    • Finishing Material: Stainless Steel (SUS430)
  17. Cap Lang Minyak Kayu Putih
    Rating:
    100% of 100
    (4)
    Mulai

    Rp9.900

  18. LEAF Achromatic Loupe
    Mulai

    Rp1.099.900

    LEAF Achromatic Loupe
    Deskripsi:
    Usage:Detailed examination. Appraisal
    atribut:
    • Weight (g): 38
    • Dimensions (Width W x Depth D x Height H) (mm): 40x21x14
    • Purpose of Use: Precise inspection, appraisal.
  19. LEAF Achromatic Loupe
    Mulai

    Rp999.900

    LEAF Achromatic Loupe
    Deskripsi:
    -A concave and a convex lenses are adhered and color and distortion aberrations were removed as much as possible in the achromatic lens being used.-Precise inspection, appraisal.
    atribut:
    • Lens Dimension: Φ15mm
    • Purpose of Use: Precise inspection, appraisal.
    • Width x Depth x Height: 40x21x18mm
Daftar Harga pocket magnifier Terbaru March 2026
Insize Folding Pocket MagnifierRp61.900
ENGINEER Led Pocket MagnifierRp279.900
I.L.K 43mm Portable Pocket Magnifier 3XRp57.900
TRUSCO Pocket Magnifying GlassRp88.900
TRUSCO Pocket LoupeRp75.900
PEAK Pocket MicroscopeRp749.900
WESTWARD Magnifier Pocket ScopeRp3.199.900
KONICARE Minyak Kayu PutihRp13.900
TRUSCO High Magnification Loupe X6 BlackRp479.900
LEAF Popular Type LoupeRp449.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)