Beli pneumatic grease gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAMOA Grease Control GunDeskripsi:Grease control gun with z-swivel and rigid outlet with 3 jaw connector.atribut:
- Outlet Nozzle Type: Rigid outlet with 3 jaw connector
- DEWALT Cordless Grease Gun (Pistol Gemuk)Deskripsi:When you need on-the-spot lubrication for machines and mechanical equipment, a cordless grease gun can help you deliver lubricants efficiently without the mess.atribut:
- UNSPSC: 27112901
- Application: Power Through Clogged Grease Fittings
- Battery Capacity (AH): 4
- Battery Type: Li-Ion
- Bulk Capacity (oz): 16
- Cartridge Capacity (oz): 14-1/2
- Features: LED Light; Pump Filter Screen; Shoulder Strap; Variable Speed Trigger
- Grease Gun Handle Style: Pistol Grip
- Grease Gun Loading Method: Bulk; Cartridge; Suction
- Grease Type: Up to NLGI #2
- Hose Length (inch): 42
- Includes: Shoulder Strap
- Maximum Operating Pressure (psi): 10000
- Nozzle Extension Type: Flex Hose
- Pipe Length (inch): 1-1/2
- Strokes per oz (stroke/oz): 37
- Tool Length (inch): 17
- Tool Weight (lbs): 8
- Tube Color: Silver
- Tube Material: Carbon Steel
- Voltage (V): 20
- Volume per Minute (oz): 5
- Kennedy 360 Deg Pneumatic Grease GunDeskripsi:PGC400 360 Degrees handle rotation. Continuous flow. Chrome plated steel body and enamel finish gun. Offset nozzle. Suitable for medium grease. 14oz cartridge - bulk, suction or pump fill. Can be connected to the air brake systems on lorries. 1200 - 6000psi based on 30 - 150psi feed.atribut:
- Overall Diameter: 70mm
- Overall Length: 395mm
- Overall Height: 395mm
- Overall Width: 190mm
- Capacity: 400cc
- Spout/Nozzle Length: 175mm
- Body Material: Steel
- Part Number: KEN5400350K
- JTC Pneumatic Operated Grease Pump (Pistol Gemuk)Deskripsi:- Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.atribut:
- Air Input Pressure (bar): 4 to 9 (60 to 130psi)
- Capacity (L): 200
- Delivery Ratio (cc/s): 30
- Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
- Hose Length (ft): 20
- Pressure Ratio: 5 : 1
- JTC Air Operated Grease Pump (Pistol Gemuk)atribut:
- Capacity (L): 20
- Air Inlet Pressure (kg/cm): 4-9
- Grease Output Pressure (kg/cm): 180-405
- Deliver Rate (cc/s): 30
- SKF Grease Pump (Pompa Gemuk)Deskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)Deskripsi:It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.atribut:
- Capacity (ml): 400
- Mass (kg): 1.9
- Length (mm): 416
- Air Pressure (MPa): 0.4 to 0.8
- Compatible Grease: No.0, No.1 Consistency
- Discharge Amount (ml/minute): 210
- Form: Pneumatic
- Maximum Pressure (MPa): 24
- Oil Tank Diameter (mm): 62.6
- Specifications: R1/8 (nozzle Screw Connection)
- SAMOA Hose Reel (Selang Gulung Otomatis)Deskripsi:Very tough construction large delivery reels, able to stand regular use and abuse in Intensive Duty applications.Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose.Full port shaft and swivel for no restrictions.Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life.Large effective radial latching area for easier operation.Hose guide arm can be placed in two different positions to accommodate any method of mounting.Narrow footprint allows accommodating more reels on the same surface.atribut:
- Hose Length (m): 15
- KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk)atribut:
- Compression Ratio: 60 : 1
- Grease outlet connection Ø (inch: 3/8
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 360-480
- Size of Hose (inchxm): Ø1/4x4
- Air Consumption (L/m): 340
- Air Inlet Connection Ø (inch): 1/4
- Dimensions (LxWxH) (mm): 600x500x750
- Suction Tube Length (mm): 500
- Ø Suction Tube (mm): 32
- SMC Fitting Elbow Pneumatic Union KQ2L06 Series (Nepel Pneumatik L)atribut:
- Suitable Tube Outer Diameter (Φmm): 6
- SMC One-touch Fitting Pneumatic Metric Size KQ2L06 Series (Sambungan Pneumatik)atribut:
- Suitable Tube Outer Diameter (Φmm): 6
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- TS Respirator (Double Type)Deskripsi:-Water- and oil-repellent filter medium containing activated carbon fiber.atribut:
- Horizontal: 108mm
- Intake Resistance: 65Pa or less
- Particle Collection Efficiency: 96.0% or more
- Purpose of Use: Asbestos Work (classification 4 of protective equipment for breathing)Welding and fusing.
- Size: m
- Vertical: 125mm
- WESTWARD Grease Gun (Pistol Gemuk)Deskripsi:Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.atribut:
- Product Type: Grease Gun
- UNSPSC: 27112901
- TORA Pneumatic Grease Pump (Pompa Gemuk)atribut:
- Capacity (L): 20 (18kg)
- KING TONY Pneumatic Grease Pump (Pompa Gemuk)Deskripsi:-The barrel body is made of high-grade steel plate. It can contain 5 gallons of barrel packed grease from all nations around the world-Suitable for all sorts of machinery, vehicles, airplanes, ships, etc. The efficient instrument for infusing grease powerfully for lubrication & maintenance purpose-Pump of separate type: utilize the principle of liquid getting pumped & driven by air compressor to draw in liquid. There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside the barrel and deteriorating its qualityatribut:
- Pressure Ratio: 45 :1
- Delivery Rate (s): 30
- Hose Length (ft): 10
- MILWAUKEE Cordless Grease Gun (Pompa Gemuk)Deskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
Daftar Harga pneumatic grease gun Terbaru October 2026
| SAMOA Grease Control Gun | Rp2.499.900 |
| DEWALT Cordless Grease Gun (Pistol Gemuk) | Rp4.099.900 |
| Kennedy 360 Deg Pneumatic Grease Gun | Rp2.799.900 |
| SAMOA Grease Gun (Pistol Gemuk) | Rp3.899.900 |
| JTC Pneumatic Operated Grease Pump (Pistol Gemuk) | Rp25.999.900 |
| JTC Air Operated Grease Pump (Pistol Gemuk) | Rp19.999.900 |
| SKF Grease Pump (Pompa Gemuk) | Rp2.399.900 |
| TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk) | Rp3.599.900 |
| SAMOA Hose Reel (Selang Gulung Otomatis) | Rp34.999.900 |
| KRISBOW Pneumatic Grease Pump 60:1 Ratio (Pompa Gemuk) | Rp14.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/DEWALT%20Cordless%20Grease%20Gun%20(Pistol%20Gemuk)/3vP109555139-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SAMOA%20Grease%20Gun%20(Pistol%20Gemuk)/02P111469002-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Pneumatic%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101537412-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/JTC%20Air%20Operated%20Grease%20Pump%20(Pistol%20Gemuk)/P101529035-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/SKF%20Grease%20Pump%20(Pompa%20Gemuk)/q7P104056943-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Flexible%20Air%20Operated%20Grease%20Gun%20(Pistol%20Gemuk)/P101000239-1.jpg)
/crP107956459-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KRISBOW%20Pneumatic%20Grease%20Pump%2060%3A1%20Ratio%20(Pompa%20Gemuk)/bnP104577419-2.jpg)
/8aP108956298-1.jpg)
/oaP108954874-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Sekali%20Pakai/TS%20Respirator%20(Double%20Type)/P102799521-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/WESTWARD%20Grease%20Gun%20(Pistol%20Gemuk)/prP107734927-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TORA%20Pneumatic%20Grease%20Pump%20(Pompa%20Gemuk)/kzP106190755-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KING%20TONY%20Pneumatic%20Grease%20Pump%20(Pompa%20Gemuk)/r9P107000981-1.jpg)
/P103118255-1.jpg)
/1mP107805058-5.jpg)
/P101005483-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)