Beli pneumatic cylinders di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Airtac Mini Cylinder MA Seriesatribut:
- Material: Stainless Steel
- Airtac Compact Cylinder (Bore 32mm)atribut:
- Bore Size (mm): 32
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- Cushion Type: Bumper
- Airtac Standard CylinderDeskripsi:Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3 . Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40pm or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application . Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet portsatribut:
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): -20 to 70
- Speed Range (mm/s): 30 to 500
- Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
- Cushion Type: Variable Cushion
- Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
- Airtac Straight Fitting Pneumatic PC Seriesatribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- WD-40 Multi-Use ProductDeskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Airtac Twin Rod Cylinderatribut:
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi)
- Temperature (°C): - 20 to 70
- Speed Range (mm/s): 30 to 500
- Stroke Tolerance: ≤ 100 +1.00, > 100 +1.50
- Cushion Type: Bumper
- Port Size: M5x0.8
- Operating Pressure (MPa) : 0.15 to 1.0 (22-145Psi)
- Airtac Fitting Pneumatic PL Series Male Elbowatribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- Airtac lubricator bl seriesatribut:
- Port Size: 1/4
- Pressure Range: 05-1MPa(7-145Psi)
- Proof Pressure: 1.5
- Capacity of Drain Bowl (cc): 90
- Temperature Range: -5-70°C (unfreeze)
- Thread Type: PT
- Airtac Standard Cylinder Bore 40mm (Tir-Rod)Deskripsi:Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.atribut:
- Bore Size (mm): 40
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): - 20 to 70
- Speed Range (mm/s): 30-800
- Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
- Cushion Type: Variable Cushion
- Port Size (inch): 1/4
- Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
- Airtac Compact Cylinder (Bore 20mm)atribut:
- Bore Size (mm): 20
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- Cushion Type: Bumper
- SMC Air Cylinder (CM2) 20mmatribut:
- Made To Order: Standard
- Rod End Bracket: None
- Pivot Bracket: None
- Auto Switch: Without Auto Switch
- With Auto Switch (Built-in Magnet): With Auto Switch
- Bore Size (mm): 20
- EMC RA Series Stainless Steel Mini CylinderDeskripsi:RA Series Mini Pneumatic CylinderRA series stainless steel mini round pneumatic cylinder, bore size range from 16 to 40mm. Front and rear cap of the mini cylinder are processed by high precision CNC machine, with strong guarantee of high consistency and concentricity. Pneumatic Cylinder barrel and front/rear cap are connected by riveted structure, leading to better performance and compression resistance. Special air cushion design keeps less impact from piston to front/rear cap for the mini pneumatic cylinder. Caps positioning machine guarantees front and rear caps locate at same horizontal position, easier to install. Better sealing performance with Japanese seals, together with Germany grease, gives RA series mini pneumatic cylinder longer life. Standard with swiveling tail type, flat tail and round tail types are optional.atribut:
- Acting Type: Double Acting/Single Acting
- Working Medium: Clean Air (40µm filteration)
- Guaranteed Pressure (MPa): 1.5
- Working Temperature (°C): -20 to 80 (Dry air)
- Barrel Material: Stainless Steel
- Cushion Type: Fixed Cushion/Adjustable Cushion
- Mounting Type: LB, FA, SDB
- Airtac Compact Cylinder (Bore 63mm)atribut:
- Bore Size (mm): 63
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- Cushion Type: Bumper
- Airtac Compact Cylinder (Bore 50mm)atribut:
- Bore Size (mm): 50
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- Cushion Type: Bumper
- Airtac Polyrethane Tube/ Selang PUatribut:
- Package Length(m): 100
- Burst Pressure (MPa): 3 (at 23°C)
- Color: Random Color
- Temperature (°C): -20-70
- Working Pressure (MPa): 1 (at 23°C)
- Airtac Compact Cylinder (Bore 12mm)atribut:
- Bore Size (mm): 12
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- Cushion Type: Bumper
- Airtac Standard Cylinder Bore 63mm (Tir-Rod)Deskripsi:Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.atribut:
- Bore Size (mm): 63
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): - 20 to 70
- Speed Range (mm/s): 30-800
- Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
- Cushion Type: Variable Cushion
- Port Size (inch): 3/8
- Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
Daftar Harga pneumatic cylinders Terbaru September 2025
Airtac Mini Cylinder MA Series | Rp439.900 |
Airtac Compact Cylinder (Bore 32mm) | Rp539.900 |
Airtac Standard Cylinder | Rp1.799.900 |
Airtac Straight Fitting Pneumatic PC Series | Rp18.000 |
Airtac Solenoid Valve | Rp119.900 |
Airtac Solenoid Valve 4A Series | Rp409.900 |
WD-40 Multi-Use Product | Rp53.000 |
Airtac Twin Rod Cylinder | Rp1.199.900 |
Airtac Fitting Pneumatic PL Series Male Elbow | Rp6.000 |
Airtac lubricator bl series | Rp409.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)