Beli plat tembaga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Copper Busbar
    Mulai

    Rp1.399.900

    Non Brand Copper Busbar
    atribut:
    • Material: Copper
  2. Maxell Sliontec Conductive Copper Tape
    Mulai

    Rp649.900

    Maxell Sliontec Conductive Copper Tape
    atribut:
    • Material: Base material:Rolled copper foil, Adhesive:Acrylic conductive
    • Color: Bronze
    • Width (mm): 25
    • Length (m): 20
    • Thickness (mm): 0.08
    • Adhesive Force: 5.0N/10mm (Versus stainless steel)
    • Tensile Strength: 44N/10mm
  3. Nitoms Copper Wheel Tape
    Mulai

    Rp249.900

    Nitoms Copper Wheel Tape
    atribut:
    • Material: Base material:Hard copper foil, Adhesive:Acrylic type
    • Color: Bronze
    • Length (m): 5
    • Thickness (mm): 0.08
    • Adhesive Strength: 11.7N/25mm
  4. TERAOKA Copper Foil Adhesive Tape
    Mulai

    Rp119.900

    TERAOKA Copper Foil Adhesive Tape
    Deskripsi:
    Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformers
    atribut:
    • Adhesive Strength (N/10mm): 3.92
    • Type: For electronic equipment
    • Tape Thickness (mm): 0.07
    • Adhesive Strength (N/25mm[gf]): 9.81 [1000]
    • Substrate ThickNess (mm): 0.035
    • Adhesive: Acrylic
    • Base Material: Electrolytic copper foil
    • Characteristic: Flame retardance
    • Gloss: Yes
    • Main Uses: For electric and electronic
    • Tape Length (m): 20
    • Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
  5. 3M Isolasi Penyalur Listrik (Selotip)
    Mulai

    Rp229.900

    3M Isolasi Penyalur Listrik (Selotip)
    Deskripsi:
    This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.
    atribut:
    • UNSPSC: 31201521
    • Imperial Tape Length (ft): 18
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Foil
    • Tape Type: Foil
    • Voltage Rating (V): 600 V
  6. DV Zero Arde Busbar
    Mulai

    Rp55.900

    DV Zero Arde Busbar
    atribut:
    • Insulator: SM-25; BMC
    • Material: Pure Copper (Busbar) + BMC (Insulator)
    • Current Impact (kA): > 300
  7. WEIDMULLER Bus bars
    Mulai

    Rp169.900

    WEIDMULLER Bus bars
    atribut:
    • Height (mm): 1000
    • Height (inch): 39.37
    • Depth (mm): 1.2
    • Depth (inch): 0.047
  8. ESCO Copper Sheet
    Mulai

    Rp1.399.900

    ESCO Copper Sheet
    Deskripsi:
    Has excellent electrical and thermal ductility. Good weldability, corrosion resistance, and weather resistance.For electrical machinery
    atribut:
    • Material: Tough pitch copper (C1100)
    • Length (mm): 300
    • Width (mm): 300
    • Thickness (mm): 1
  9. 3M Conductive Single-sided Copper Foil Embossed Tape
    Mulai

    Rp369.900

    3M Conductive Single-sided Copper Foil Embossed Tape
    Deskripsi:
    - Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)
    atribut:
    • Adhesive Strength (N/mm): 4.0/10
    • Tensile Strength (N/mm): 61/10
    • Color: Brown
    • Width (mm): 182
    • Thickness (mm): 0.1
    • Length (mm): 257
    • Adhesive: Acrylic conductive
    • Base Material: Embossed copper foil
    • Feature: Conductivity
    • Material: Base material: Embossed copper foil, Adhesive: Acrylic conductive
    • Release Liner: Silicone treated paper
    • Size: B5
    • Standard: UL standard compliant (File E59505)
    • TRUSCO Number: 479-9372
    • Tape Length (m): 0.257
    • Tensile Strength (N/10mm): 61
  10. ABB Busbar
    Mulai

    Rp77.900

    ABB Busbar
    Deskripsi:
    The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
  11. RTS Tape
    Mulai

    Rp339.900

    RTS Tape
    atribut:
    • Size (mm): 25x3
    • Material: Copper
  12. SOUTHWIRE Bonding & Grounding Wire & Accessories
    Mulai

    Rp879.900

    SOUTHWIRE Bonding & Grounding Wire & Accessories
    Deskripsi:
    Bare copper grounding wire does not have insulation or a jacket and is used to connect a circuit to a grounding rod in the earth. It is installed in parallel to hot and neutral wires in the circuit, providing a direct path for electrical current to follow to the ground in the event of a wiring problem, helping prevent electric shock. It is commonly used to ground service entrance panels to ground bars and rods, or to bond reinforced concrete structures together.
    atribut:
    • UNSPSC: 26121517
    • Number of Conductors: 1
    • Temperature Rating (°F): 167
  13. AS ONE Copper Plate
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    AS ONE Copper Plate
    atribut:
    • Material: Cu (copper)
    • Melting Point (Standard Value) (°C): 1083
    • Specific Gravity: about 8.9
  14. TERAOKA Copper Foil Conductive Adhesive Tape No.8323
    Mulai

    Rp359.900

    TERAOKA Copper Foil Conductive Adhesive Tape No.8323
    atribut:
    • Color: Yellowish Brown
    • Thickness: 0.07mm
    • Viscosity: 3.43N/10mm
    • Base Material: Rolled Copper Foil
    • Adhesive Materials: Acrylic Conductive
  15. PM Busbar Insulator Type SM
    Mulai

    Rp7.900

    PM Busbar Insulator Type SM
    Deskripsi:
    - Bentuk Persegi, - Digunakan sebagai terminal join instalasi listrik.
  16. TERAOKA Isolasi Bolak Balik Conductive Copper Foil (Double Tape)
    Mulai

    Rp779.900

    TERAOKA Isolasi Bolak Balik Conductive Copper Foil (Double Tape)
    Deskripsi:
    For electronic equipment Elimination of static electricity, grounding, fixing of static elimination brush
    atribut:
    • Adhesive strength (N / 25mm): 8.58
    • Main Uses: For electric and electronic
    • Tape Thickness (mm): 0.09
    • Adhesive: Acrylic conductive
    • Tape Length (m): 20
  17. AS ONE Copper Foil
    Mulai

    Rp869.900

Daftar Harga plat tembaga Terbaru March 2026
Non Brand Copper BusbarRp1.399.900
Maxell Sliontec Conductive Copper TapeRp649.900
Nitoms Copper Wheel TapeRp249.900
TERAOKA Copper Foil Adhesive TapeRp119.900
3M Isolasi Penyalur Listrik (Selotip)Rp229.900
DV Zero Arde BusbarRp55.900
WEIDMULLER Bus barsRp169.900
ESCO Copper SheetRp1.399.900
3M Conductive Single-sided Copper Foil Embossed TapeRp369.900
ABB BusbarRp77.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)