Beli plastic nippers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pro'sKit Cutting Pliers Plastic Cutter (Tang Potong)
    Mulai

    Rp139.900

    Pro'sKit Cutting Pliers Plastic Cutter (Tang Potong)
    Deskripsi:
    Perfectly mated cutter, hardened and tempered of all cutting edges.Specific angle designed for flush cutting sprues off plastic components or soft materials such as lead.Wire spring for self-opening action to supply smooth operation.
  2. JETECH TOOL Diagonal Electronic Plier
    Mulai

    Rp129.900

    JETECH TOOL Diagonal Electronic Plier
    Deskripsi:
    Jetech Holding Tool Pliers are made of 60 Chrome-Vanadium alloy steel material which enable high hardness and high tenacity. And dual colored handles made of elastic plastic material for comfortable and strong hand gripping.
    atribut:
    • Dimension A (mm): 13
    • Dimension B (mm): 20
    • Dimension C (mm): 7.5
    • Dimension L (mm): 128
  3. FUJIYA Nippers Mini (Tang Potong)
    Mulai

    Rp169.900

    FUJIYA Nippers Mini (Tang Potong)
    Deskripsi:
    Most suitable to cut super thin wire.Coil spring is mounted enabling continuous cutting work.Sanitary antibacterial grip handles are applied.
    atribut:
    • Size (mm): 132
  4. ENGINEER Nippers for Plastic (Tang Potong)
    Mulai

    Rp419.900

    ENGINEER Nippers for Plastic (Tang Potong)
    Deskripsi:
    Excellent sharpness and durability. The surface of the blade is flat. With spring blade opening width adjustment bracket.For gate cutting and deburring of plastic injection molded products.
    atribut:
    • Blade hardness: HRC58±4
    • Mass (g): 120
    • Material: S58C
    • Overall Length (mm): 152
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. FUJIYA Nippers Minitech (Tang Potong)
    Mulai

    Rp159.900

    FUJIYA Nippers Minitech (Tang Potong)
    Deskripsi:
    -Using stainless steel as the material and being resistant to rust, it is optimum for cutting extra-fine wire.-Thanks to a spring used, it is easy to open/close with full comfort.-An elastomer resin grip that fits in hand.
    atribut:
    • Iron Wire: Φ1
    • Cutting Performance Copper Wire: Φ1.6mm
    • Total Length: 126mm
  6. FUJIYA Diagonal Cutting Pliers (Tang Potong)
    50%
    Mulai

    Rp179.900

    FUJIYA Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    -A tough blade excellent in durability is adopted.-Since the attachment hole for fall prevention cord exists, it is safe even for high-elevation work.
  7. Pro'sKit Cutting Pliers Micro with Conductive Handle (Tang Potong)
    Mulai

    Rp109.900

    Pro'sKit Cutting Pliers Micro with Conductive Handle (Tang Potong)
    Deskripsi:
    Made from high carbon steel. Accurately machined, these high quality precision tools are designed for fine assembling and adjustment operations on electronic circuits.Provide easy work on high density PC board.Conductive handle.
    atribut:
    • Material: SK7
    • Overall Length (mm): 130
  8. FUJIYA Nippers Micro (Tang Potong)
    Mulai

    Rp239.900

    FUJIYA Nippers Micro (Tang Potong)
    Deskripsi:
    Comes with " micro mirror blade." The high precision gives these nippers excellent durability.Small blades make these excellent for working in narrow spaces.
    atribut:
    • Size (mm): 125
    • Cutting Performance Steel Wire (mm): Φ 1.6
    • Cutting Performance Coppre Wire (mm): Φ 0.15-2.0
    • Cutting Performance Twisted Wire (mm): Φ 2
    • Package Size (mm): 170x76x15
    • Set Include: 6
    • Dimension A (mm): 126
    • Dimension B (mm): 13
    • Dimension C (mm): 6.8
    • Dimension E (mm): 15
    • Dimensions d (mm): 49
    • Dimensions i (°): 22
  9. KRISBOW Diagonal Cutting Pliers (Tang Potong)
    Mulai

    Rp82.900

    KRISBOW Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    Diagonal Cutter Pliers 6inch adalah alat yang digunakan untuk memperbaiki rangkaian listrik. Alat ini berfungsi untuk mengupas dan memotong kabel sehingga sesuai dengan kebutuhan dari rangkaian listrik. Alat ini mempunyai handle yang ergonomis sehingga sangat nyaman saat digunakan, kelebihan lain alat ini yaitu mempunyai permukaan potong yang sangat tajam sehingga dapat melakukan pemotongan dengan cepat dan efisien terhadap kabel listrik. Tang potong ini mempunyai ukuran 6inch. Tang potong sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Type: Diagonal Cutting Plier
    • Applications: Cutting
  10. Merry Tools Nippers Plastic Cutting (Tang Potong)
    Mulai

    Rp729.900

    Merry Tools Nippers Plastic Cutting (Tang Potong)
    Deskripsi:
    -Ideal to cut resin of up to F5mm.-The most standard plastic nippers.
    atribut:
    • Cutting Performance Resin: Φ5mm
    • Total Length: 150mm
  11. TRUSCO Nippers Plastic Cutting (Tang Potong)
    Mulai

    Rp369.900

    TRUSCO Nippers Plastic Cutting (Tang Potong)
    Deskripsi:
    Use:For a gate cutting and deburring of a plastic model and plastic molding.
    atribut:
    • Blade Shape: Straight Blade
    • Finishing: Blade Portion Mirror Finish
    • Specifications: with Spring
  12. M10 Cutting Pliers Plastic Cutter (Tang Potong)
    Mulai

    Rp83.900

    M10 Cutting Pliers Plastic Cutter (Tang Potong)
    Deskripsi:
    Made of high carbon steel, precision black finish with spring, plastic handles, flush cutting cuts plastic components or soft materials such as copper evenly.
  13. KRISBOW Cutting Pliers Plastic (Tang Potong)
    Mulai

    Rp209.900

    KRISBOW Cutting Pliers Plastic (Tang Potong)
    Deskripsi:
    Plastic Cutting Plier 5inch
  14. THREE PEAKS Nippers Plastic Cutting (Tang Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    THREE PEAKS Nippers Plastic Cutting (Tang Potong)
    atribut:
    • Material: Stainless steel (equivalent to SUS420)
    • Specification: Plastic springs included
    • Cutting Performance (mm): Resin Ø 3
    • Total Length (mm): 130
  15. HARDEN Plastic Cutter Plier (Tang Potong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp36.900

    HARDEN Plastic Cutter Plier (Tang Potong)
    Deskripsi:
    -Terbuat dari baja karbon tinggi-HRC bodi: 43-48 dan HRC56-62 yang canggih-Terapkan untuk memotong klip, gerbang plastik dan duri di elektronik, telekomunikasi dan alat tulis kantor-KENYAMANAN-KUALITAS-TAHAN LAMA-FUNGSI-Tampilan ProdukTerbuat dari baja karbon halus.Kepala tang dengan pemolesan akhir.Dua warna gagang anti selip.Rahang dengan perawatan memuaskan memotong tajam.
  16. Pro'sKit Cutting Pliers Heavy Duty with Conductive Handle (Tang Potong)
    Mulai

    Rp159.900

    Pro'sKit Cutting Pliers Heavy Duty with Conductive Handle (Tang Potong)
    Deskripsi:
    Made from high carbon steel. Accurately machined, these high quality precision tools are designed for fine assembling and adjustment operations on electronic circuits.Provide easy work on high density PC board.Conductive handle.
    atribut:
    • Material: S50C
    • Overall Length (mm): 125
Daftar Harga plastic nippers Terbaru October 2026
Pro'sKit Cutting Pliers Plastic Cutter (Tang Potong)Rp139.900
JETECH TOOL Diagonal Electronic PlierRp129.900
FUJIYA Nippers Plastic Cutting (Tang Potong)Rp189.900
FUJIYA Nippers Mini (Tang Potong)Rp169.900
ENGINEER Nippers for Plastic (Tang Potong)Rp419.900
FUJIYA Nippers Minitech (Tang Potong)Rp159.900
FUJIYA Diagonal Cutting Pliers (Tang Potong)Rp179.900
Pro'sKit Cutting Pliers Micro with Conductive Handle (Tang Potong)Rp109.900
FUJIYA Nippers Micro (Tang Potong)Rp239.900
KRISBOW Diagonal Cutting Pliers (Tang Potong)Rp82.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)