Beli piston kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sparex Piston And Ring SetDeskripsi:Komponen yang terletak pada piston dengan fungsi sebagai penoleransi celah antar piston dengan dinding ruang bakar mesinatribut:
- Compatible for: NH & FORD: 6635, 7635, TD65B, TD70D, TD90D, TD95D, TL100, TL70, TL80, TL90, TN55, TN65, TN70, TN70A, TN75, TN75A, TN80F, TN90F, TN95F, TT65D
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- RIDGID Pipe Dies for Use in Universal Die Headsatribut:
- Type: NPT
- Thread Direction: Right Hand (RH)
- For Model: 504A; 711; 713; 811A; 815A; 816; 817 and 842
- monotaro Brake piston toolDeskripsi:It is a tool to use when turning the piston of the rear brake caliper combined with the side brake. Main is used for rear disc brake. It is very convenient that each surface pattern can correspond to various shapes. It is possible to simply rotate the piston by fitting the protrusion coming out of the cube into the groove of the piston. When turning back the piston of the rear brake caliper with side brake combined typeatribut:
- Size (mm): 30 x 30
- Insertion Angle (mm): 9.5 (3/8)
- Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.Deskripsi:The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key. PRC-540 For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4 Inch - 5 Inch). Height: 80mm (3 1/4 Inch). PRC-730 For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 100mm (4 Inch). PRC-765 For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 165mm (6 1/2 Inch).atribut:
- Opening Capacity: 90 to 175mm
- Overall Length: 100mm
- Additional Features: Made from tempered spring steel Ratchet mechanism
- Weight Each: 345kg
- Part Number: KEN5032240K
- monotaro Piston ring compressorDeskripsi:When assembling the piston to the cylinder, it can be inserted smoothly by winding the ring part and compressing the tightening ring. When inserting the piston ring into the cylinder in a compressed state
- ASCO Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
- monotaro Piston ring pliers (with safety stopper)Deskripsi:It is with safety stopper which can be adjusted. It is a tool for expanding the piston ring when detaching the piston ring or attaching it to the piston. With this, work will be easier. It is convenient with an adjustable safety stopper. For removing and installing the piston ringatribut:
- Package Weight (g): 86
- Compatible: (ring thickness) 1.2 - 6.3mm
- Overall Length (mm): About 175
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- ASCO Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.atribut:
- UNSPSC: 40141605
- Min. Operating Pressure Differential: 0
Daftar Harga piston kit Terbaru March 2026
| Daytona Hoshu Piston Kit/Ape 100 | Rp1.799.900 |
| Daytona Piston Kit 48mm/48796/ZZ | Rp1.199.900 |
| ASCO Solenoid Valve | Rp979.900 |
| Sparex Piston And Ring Set | Rp6.199.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp62.900 |
| RIDGID Pipe Dies for Use in Universal Die Heads | Rp3.799.900 |
| SMC Seal Kit | Rp27.900 |
| Daytona Weight Roller Set | Rp52.900 |
| monotaro Brake piston tool | Rp109.900 |
| KRISBOW Ring Piston Kompresor | Rp109.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/0cP101000012-28.jpg)









/P101561080-1.jpg)