Beli pisco fitting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Fitting Elbow Pneumatic Brass Fastening (Nepel Pneumatik L)atribut:
- Shape: elbow
- Type: Spatter resistant type
- Operating Temperature Range: It depends on tube specification range. °C (without freezing)
- Maximum Working Pressure: It follows themaximum working pressure of the tube.
- Fluid: Air, water (conditioned), others (conditioned)
- Vacuum Pressure: -100kPa
- PISCO Tube Fitting Straightatribut:
- Compatible Tube Outer Diameter D (mm): 12
- Connection Port Diameter: R1/2
- PISCO Tubing Fitting Straight (Sambungan Lurus)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
- Shape: straight
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Vacuum Pressure: -100kPa
- PISCO Tubing Fitting Inner Hex. Straight (Sambungan Lurus)atribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plate, Seal Rubber: Nitrile Rubber (NBR)
- PISCO Extended Fitting BushDeskripsi:Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube.. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and the screwatribut:
- Shape: Extended fitting bush
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1MPa
- Fluid: Air, water (conditioned)
- Orifice Diameter: 1.8φ mm
- Packing: Normal packaging
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- PISCO Tube Fitting Mini-Type Straightatribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plating (metal body for the M3 screw: free,cutting steel + electroless nickel plating or special system), Seal Rubber: Nitrile Rubber (NBR)
- PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
- CDC Pneumatics One-Touch Fitting Round Male Straight POC Typeatribut:
- Applicable Fluid Type: AIR (No other type of gas or liquid)
- Negative Pressure (inHg): -29.5
- Working Pressure Range (PSI): 0-150
- Working Temperature Range (°F): 32-140
- Fuji Special Metal Protest Formula Pipe Coupler Connectoratribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- Fuji Special Metal Protest Formula Pipe Coupler 90 Deg Elbowatribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- PISCO Tubing Fitting Union Straight (Sambungan Lurus)atribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- PISCO Tube Fitting Union Tee (Sambungan Tee)atribut:
- Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- WEATHERHEAD Brass Compression Tube Fittings for Engines & VehiclesDeskripsi:These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.atribut:
- Compatible Tube Material: Nylon
- Displayed Brand: EATON WEATHERHEAD
- Fitting Material: Brass
- Maximum Operating Pressure: 150
- Maximum Operating Temperature (°F): 200
- Minimum Operating Temperature (°F): 40
- System of Measurement: Imperial
- PISCO Extended Fitting Bush (Sambungan Lurus)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube.. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and the screwatribut:
- Shape: Extended fitting bush
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1MPa
- Fluid: Air, water (conditioned)
- Packing: Normal packaging
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- PISCO Tubing Fitting Straight (Sambungan Lurus)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
- Shape: straight
- Color: Open ring: black
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Connection Thread: M5x0.8
- Dimension A (mm): 2.8
- Dimension B: 22.7mm
- Dimension L: 19.9mm
- Dimensions c: 14.9mm
- Effective Sectional Area: 1.9mm²
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Opposite Side H: 8mm
- Orifice Diameter: 2.4φ mm
- Packing: Normal packaging
- RoHS Directive: Yes
- Tube Outside Diameter: 4φ mm
- Vacuum Pressure: -100kPa
- CKD Silencer SL Series (Metal)Deskripsi:Dimension B (mm)=49.5, Dimension A (mm)=74.5, Dimension C ( phi mm)=36, =, =, =, =, =, =, =, =,atribut:
- Type: metallic
- Fluid Temperature (°C): 5 to 60 (but not frozen)
- Guaranteed Pressure Resistance (MPa): 1.35
- Maximum Working Pressure (MPa): 0.9
- Operating Ambient Temperature (°C): 0 to 60 (but not freezing)
- Silence Effect (dB): over 20
- Working Fluid: air
- Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)atribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- SMC Fluoropolymer Tubing PFA Metric Size T Series TLM0806B (Selang Fluorin / Selang Bening)atribut:
- Color: Black (opaque)
- Material: PFA
- Length (m): 20
- Outer Diameter (φmm): 8
- Inner Diameter (Φmm): 6
- Maximum Operating Pressure (MPa): 1(20°C)
- Suitable fluid: Chemical solution / deionized water (pure water)
- HPC Fitting Elbow Pneumatic PL Type (Nepel Pneumatik L)atribut:
- Maximum Working Pressure (bar): 10 (for PA11 tube) at 20°C
- Temperature Range (°C): 0 to 70
Daftar Harga pisco fitting Terbaru October 2026
| PISCO Fitting Elbow Pneumatic Brass Fastening (Nepel Pneumatik L) | Rp939.900 |
| PISCO Tube Fitting Straight | Rp79.900 |
| PISCO Tubing Fitting Straight (Sambungan Lurus) | Rp27.900 |
| PISCO Tubing Fitting Inner Hex. Straight (Sambungan Lurus) | Rp38.900 |
| PISCO Extended Fitting Bush | Rp19.900 |
| PISCO Tube Fitting Mini-Type Straight | Rp23.900 |
| PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L) | Rp34.900 |
| CDC Pneumatics One-Touch Fitting Round Male Straight POC Type | Rp20.900 |
| Fuji Special Metal Protest Formula Pipe Coupler Connector | Rp84.900 |
| Fuji Special Metal Protest Formula Pipe Coupler 90 Deg Elbow | Rp179.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102534775-1.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Straight/pwP104713932-1.jpg)
%20Lurus/PISCO%20Tubing%20Fitting%20Straight%20(Sambungan%20Lurus)/P102529162-1.jpg)
%20Lurus/PISCO%20Tubing%20Fitting%20Inner%20Hex_%20Straight%20(Sambungan%20Lurus)/fyP105426574-1.jpg)
%20Lurus/PISCO%20Extended%20Fitting%20Bush/P102531307-1.jpg)
%20Lurus/PISCO%20Tube%20Fitting%20Mini-Type%20Straight/h5P105426617-1.jpg)
/P102529153-1.jpg)
%20Lurus/CDC%20Pneumatics%20One-Touch%20Fitting%20Round%20Male%20Straight%20POC%20Type/asP106844388-1.jpg)


%20Lurus/PISCO%20Tubing%20Fitting%20Union%20Straight%20(Sambungan%20Lurus)/nbP105426839-1.jpg)
/nkP105426848-1.jpg)

%20Lurus/PISCO%20Extended%20Fitting%20Bush%20(Sambungan%20Lurus)/P102529889-1.jpg)
%20Lurus/PISCO%20Tubing%20Fitting%20Straight%20(Sambungan%20Lurus)/P102531079-1.jpg)

/deP103129482-17.jpg)
%20Lurus/Airtac%20Straight%20Fitting%20Pneumatic%20PC%20Series%20(Sambungan%20Lurus)/ibP105734659-2.jpg)
/2oP108862096-1.jpg)
/7qP111194278-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)