Beli pipe saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Gergaji Reciprocatingatribut:
- Max Cutting Wood (mm): 90
- Max Cutting Steel (mm): 90 (Pipe/Tube)
- Stroke (mm): 30
- Input Power (W/V/Hz): 590/220/50
- Dimensions (LxWxH) (cm): 66.5x15.5x34
- No Load Speed (rpm): 0-2300
- ASADA Pipe Cutting Bladeatribut:
- Size: 320 x 6/8 mountain
- Performance (A): up to 200
- Suitable Model: 165S/200SP
- SHOWA Nitrile Long Sleeve Gloves (Sarung Tangan)Deskripsi:-Seamless, integrated nitrile long gloves.-Supporting to shoulders, they are excellent in durability.-Finger tips are reinforced with fourfold coating.atribut:
- Color: Blue
- Total Length: 65.0cm
- Thickness: Approx 1.0mm
- Back Material: Polyester, Cotton
- Front Materials: Nitrile Rubber (NBR)
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- HOUSE BM Pipe Saw Hyper 300Deskripsi:-The saw blade part has a chip pocket(groove)for reducing burr, making it excellent for chip removal.-PVC pipes, lead pipes, etc.atribut:
- Blade length: 300mm
- Total Length: 490mm
- Blade Materials: Steel
- Handle Materials: Elastomer Plastic
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- Dell Vostro Laptopatribut:
- Screen Size (inch): 14
- Processor: Intel Core i5 1135G7
- RAM (Gb): 4
- Memory Capacity SSD (GB): 256
- VGA: Intel Iris Xe Graphics
- Operation System: Windows 10 Profesional
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- Kenko Lakban OPP Blue Core (Isolasi)atribut:
- Width (mm): 48
- ASADA A/C Pressure Regulator Manifold Kit (Regulator Tekanan Ac)Deskripsi:-Forged aluminum body that is excellent in strength and durability.-With built-in sight glass, checking flow of refrigerant and the state of refrigerant during filling and recovery are possible. -Manifold AF main body-1/4 charging hose 92cmx3-Caseatribut:
- Gauge Diameter (mm): 80
- Material: Aluminium, Brass, Resin
- Connector Diameter: 5/16 flare (UNF1/2-20 mountain)
- High Pressure Gauge (MPa): -0.1 to 5.5
- Included Accessories: Case
- Low Pressure Compound Meter (MPa): -0.1 to 3.5
- Set Content: Ball valve type manifold body, 5/16 charging hose 92cm x 3, case
- ASADA Tapered Pipe Thread Chaser (Mata Senai Pipa)Deskripsi:Taper screw for water / gas pipeatribut:
- Material: Special steel
- Fit: Die head / auto (beaver, astronic)
- Size: 2 1 / 2-4 \"
- Number of Mountains: 11
- Weight (g/set): 820
- TRUSCO Number: 279-9405
- ASADA Beaver Pipe Threading Machineatribut:
- Voltage (V): 220-240
Daftar Harga pipe saw Terbaru October 2026
| ASADA Pipe Saw (Gergaji Pipa) | Rp12.999.900 |
| KRISBOW Gergaji Reciprocating | Rp1.199.900 |
| ASADA Pipe Cutting Blade | Rp3.199.900 |
| KRISBOW Generator Gasoline (Genset Bensin) | Rp2.299.900 |
| SHOWA Nitrile Long Sleeve Gloves (Sarung Tangan) | Rp299.900 |
| HQ Gate Valve Brass Class 125 Screwed End (Katup) | Rp159.900 |
| HOUSE BM Pipe Saw Hyper 300 | Rp529.900 |
| DEWALT Reciprocating Saw | Rp3.899.900 |
| Fenix LED Flashlight | Rp449.900 |
| Makita Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai) | Rp3.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/p3P104654903-1.jpg)


/6xP104570249-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/SHOWA%20Nitrile%20Long%20Sleeve%20Gloves%20(Sarung%20Tangan)/P102785306-1.jpg)
/P102046906-2.jpg)



/P101578354-1.jpg)
/p9P101518909-2.jpg)


/P103085328-2.jpg)
/9dP103085337-2.jpg)
/P102865019-1.jpg)
/dyP103643502-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)