Beli pipe hanger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. H.H.H. Pipe Hanger
    Mulai

    Rp559.900

    H.H.H. Pipe Hanger
    Deskripsi:
    -Makes it possible to attach hoists, chain hoists, and pulleys on construction pipes.
  2. Jason Chipping Hammer
    Mulai

    Rp60.900

    Jason Chipping Hammer
    Deskripsi:
    Professional
  3. THOMAS BETTS Hanger for Conduit & Pipe
    Mulai

    Rp9.999.900

    THOMAS BETTS Hanger for Conduit & Pipe
    Deskripsi:
    These hangers clamp onto conduit and cable and are tightened with a threaded bolt and nut for a secure hold. The bolt and nut are both integrated into the hanger, so they can't be dropped or lost. These hangers suspend from threaded rod and support conduit and cable runs along beams and ceilings. They can be used with both rigid and thin-wall metal (EMT) conduit.
    atribut:
    • UNSPSC: 39121701
    • Color: Gray
    • Compatible Conduit Trade Size: 1 1/2
    • Compatible Nominal Conduit/Pipe Size (inch): 1 1/2
    • Compatible Pipe Size (inch): 1 1/2
    • Finish: Galvanized
    • For use with: Cable; Conduit; Pipe
    • Material: Steel
    • Mounting Location: Ceiling; Wall
    • Mounting Orientation: Horizontal; Vertical
    • Overall Length (inch): 3 13/32
    • Overall Width (inch): 1
    • Standards: UL E160899
    • Steel Thickness (inch): 0.07
  4. IRIS OHYAMA Pipe Hanger
    Mulai

    Rp1.399.900

    IRIS OHYAMA Pipe Hanger
    Deskripsi:
    -Strong pipe hanger on which a large amount of clothes can be hung, adopting horizontally-extensible extremely-thick pipe.-With convenient caster for movement.
    atribut:
    • Load Capacity: 25kg
    • Material: Steel (nickel chrome plate)
    • Width x Depth x Height: 800 to 1305x440x980 to 1560mm
  5. 3M Vinyl Tape Super (Lakban Listrik)
    Mulai

    Rp129.900

    3M Vinyl Tape Super (Lakban Listrik)
    atribut:
    • Adhesive Strength (N/mm): 2.7/10
    • Tensile Strength (N/mm): 30/10
    • Color: black
    • Width (mm): 19
    • Length (m): 20
    • AS ONE Part Number: 2-1493-01
    • Adhesive: Rubber
    • Base Material: PVC resin
    • Dielectric Breakdown Voltage (kV/mm): 46
    • Elongation (%): 250
    • Feature: Flexibility, weather resistance
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): -18 to 105
    • Standard: UL510; CSA
    • TRUSCO Number: 327-6147
    • Tensile Strength (N/10mm): 35
    • Thickness (mm): 0.22
  6. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  7. CALBRITE Hanger for Conduit & Pipe
    Mulai

    Rp499.900

    CALBRITE Hanger for Conduit & Pipe
    Deskripsi:
    These hangers clamp onto conduit and cable and are tightened with a threaded bolt and nut for a secure hold. The bolt and nut are both integrated into the hanger, so they can't be dropped or lost. These hangers suspend from threaded rod and support conduit and cable runs along beams and ceilings. They can be used with both rigid and thin-wall metal (EMT) conduit.
    atribut:
    • UNSPSC: 39121701
    • Finish: Polished
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Mounting Orientation: Horizontal; Vertical
  8. KRISBOW Chipping Hammer
    Mulai

    Rp64.900

    KRISBOW Chipping Hammer
    atribut:
    • Type: Chipping Hammer
    • Size (g): 300
    • Material: Steel
    • Dimensions (mm): 260x130x35
    • Handle Material: Steel
    • Size (lbs): 0.66
  9. TOYOX Earth Clip untuk Selang
    Mulai

    Rp81.900

    TOYOX Earth Clip untuk Selang
    Deskripsi:
    Alat khusus untuk menghantarkan listrik pada penggunaan di selang Toyotop-E antistatic
  10. DOGYU Chipping Hammer
    Mulai

    Rp339.900

    DOGYU Chipping Hammer
    atribut:
    • Overall Length (mm): 330
  11. ABC (Battery) Baterai Alkaline AA (A2)
    Rating:
    99% of 100
    (123)
    Mulai

    Rp14.900

    ABC (Battery) Baterai Alkaline AA (A2)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  12. BINA KARYA Jemuran
    Mulai

    Rp179.900

  13. CKD Sab Series Air Operated 2 Port Valve (Cylinder Valve) (Sab 1 S ~)
    Mulai

    Rp2.699.900

    CKD Sab Series Air Operated 2 Port Valve (Cylinder Valve) (Sab 1 S ~)
    atribut:
    • Connection aperture (Rc): 1/8 (pilot connection)
    • Withstand Pressure (MPa): 2 (water pressure)
  14. American Tool Chipping Hammer
    Mulai

    Rp77.900

    American Tool Chipping Hammer
    Deskripsi:
    > Powder coating and heat treated carbon steel hammer> Fiberglass handle with non slip rubber grip> Mirror polish finished
  15. Scotch Vinyl Tape 33+
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    Scotch Vinyl Tape 33+
    Deskripsi:
    Electrical Tape
    atribut:
    • Color: Black
    • Size (inchxft): 3/4x66
  16. CALBRITE Liquid-Tight Connector for Flexible Conduit
    Mulai

    Rp1.799.900

    CALBRITE Liquid-Tight Connector for Flexible Conduit
    Deskripsi:
    These connectors are liquid-tight to seal out contaminants like oils and other liquids.
    atribut:
    • UNSPSC: 39121311
    • Cable Clamping Method: Compression Nut
    • Color: Silver
    • For Conduit Type: Flexible Metal Conduit
    • Insulated: Yes
    • Material: 316 Stainless Steel
    • Standards: NEMA 4X
  17. 3M Vinyl Electrical Tape Black General Use
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    3M Vinyl Electrical Tape Black General Use
    Deskripsi:
    The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.
    atribut:
    • Color: Black
    • Cable Length (m): 20
Daftar Harga pipe hanger Terbaru March 2026
H.H.H. Pipe HangerRp559.900
Jason Chipping HammerRp60.900
THOMAS BETTS Hanger for Conduit & PipeRp9.999.900
IRIS OHYAMA Pipe HangerRp1.399.900
3M Vinyl Tape Super (Lakban Listrik)Rp129.900
Boss Pipa ConduitRp19.900
CALBRITE Hanger for Conduit & PipeRp499.900
KRISBOW Chipping HammerRp64.900
TOYOX Earth Clip untuk SelangRp81.900
DOGYU Chipping HammerRp339.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)