Beli pipa tubing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STREAMLINE Copper Tubing for Plumbing & HVAC
    Mulai

    Rp369.900

    STREAMLINE Copper Tubing for Plumbing & HVAC
    Deskripsi:
    Plastic-coated Type K copper tubing eliminates the need for on-site tape wrapping or sleeving in tubing used underground or in potentially aggressive environments. The plastic coating protects copper from corrosive reactions during plumbing installations and construction. Applications for plastic-coated Type K copper pipe include potable/non-potable water, natural gas, liquefied petroleum gas, and fuel oil. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • Fabrication: Seamless
    • Material: Copper
    • Material Grade: C12200
    • Maximum Operating Temperature (°F): 400
  2. Kembla Copper Tube
    Mulai

    Rp659.900

    Kembla Copper Tube
    atribut:
    • Length (m/roll): 15
    • Standard: AN/NZS 1571 Aus, ASTM B280 USA
  3. Non Brand Copper Tubing for Plumbing & HVAC
    Mulai

    Rp689.900

    Non Brand Copper Tubing for Plumbing & HVAC
    Deskripsi:
    Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • UNSPSC: 31231302
    • Application: General Purpose
    • Copper Tube Type: K
    • Material: Copper
    • Overall Length (ft): 3
    • Standards: ASTM B251
    • Temper: Hard
    • Wall Thickness (inch): 0.014
  4. Hikari Copper Pipe
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.000

    Hikari Copper Pipe
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Thickness (mm): 0.5
    • Material: Copper
  5. KOIDO Copper Coil
    Mulai

    Rp589.900

    KOIDO Copper Coil
    Deskripsi:
    Seamless Copper Tube for Air Conditioning and Refrigeration Field Service.This Copper tube are widely used for heat exchangers, radiators, cooler, electro-heat-up pipe, air conditioner and refrigerators. The straight pipes can be used for oil transportation, brake pipes, water pipes and gas pipes for construction.
    atribut:
    • Length (m): 15
  6. KOIDO Copper Tube
    Mulai

    Rp329.900

  7. STREAMLINE Sweat & Solder Tube Fittings
    Mulai

    Rp37.000

    STREAMLINE Sweat & Solder Tube Fittings
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  8. 3M Post-It Sticky Notes Kuning 653
    Rating:
    100% of 100
    (11)
    Mulai

    Rp9.000

    3M Post-It Sticky Notes Kuning 653
    Deskripsi:
    Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan.
    atribut:
    • Color: Yellow
  9. Bullard Fire and Rescue Helmet
    Mulai

    Rp13.999.900

    Bullard Fire and Rescue Helmet
    atribut:
    • UNSPSC: 46181704
    • Chin Strap: Nomex(R) Quick Release and Postman Slide
  10. KOIDO Copper Pipe Fitting
    Mulai

    Rp5.000

    KOIDO Copper Pipe Fitting
    atribut:
    • Wall Thickness (mm): 1
    • Standard: ASTM B-280
  11. Biosigma CLEARLine Centrifuge Tube
    Mulai

    Rp399.900

    Biosigma CLEARLine Centrifuge Tube
    Deskripsi:
    CLEARLine® centrifuge tubes are applicable in molecular biology as disposable laboratory consumables which are manufactured from high transparency polypropylene.Centrifuge conical tube 50ml in pp screw-cap sterile - bag of 25 pcs DNase RNase and Endotoxins Free Packaging information:Lot number is printed on packaging for trackingHeat-sealed bag, reusable zip bag
    atribut:
    • Sterile: Yes
    • Material: Polypropylene (PP)
    • Volume (ml): 50
    • Bottom Style: Conical
    • Color: Blue Top
  12. ASADA Phosphor Copper Brazing
    Mulai

    Rp3.099.900

    ASADA Phosphor Copper Brazing
    atribut:
    • Rod Length (mm): 500
  13. Rothenberger Tube Bender (Pembengkok Pipa)
    Mulai

    Rp7.399.900

    Rothenberger Tube Bender (Pembengkok Pipa)
    Deskripsi:
    Untuk membengkokkan pipa tembaga.
  14. MultiPro High Pressure Washer
    Mulai

    Rp1.699.900

    MultiPro High Pressure Washer
    atribut:
    • Frequency (Hz): 50
  15. Tasco Process Tube Fitting
    Mulai

    Rp409.900

    Tasco Process Tube Fitting
    Deskripsi:
    Vacuum and refrigerant filling work can be done simply by inserting a copper pipe until it hits the bottom and tightening with two spanners.
  16. DV Zero Arde Busbar
    Mulai

    Rp56.000

    DV Zero Arde Busbar
    atribut:
    • Insulator: SM-25; BMC
    • Material: Pure Copper (Busbar) + BMC (Insulator)
    • Current Impact (kA): > 300
  17. Onda Female Elbow
    Mulai

    Rp76.000

    Onda Female Elbow
    Deskripsi:
    Fitting/penyambung pipa air panas (Fitting pipa pe-x)
    atribut:
    • Material: Brass
Daftar Harga pipa tubing Terbaru December 2025
STREAMLINE Copper Tubing for Plumbing & HVACRp369.900
Kembla Copper TubeRp659.900
Non Brand Copper Tubing for Plumbing & HVACRp689.900
Hikari Copper PipeRp31.000
KOIDO Copper CoilRp589.900
KOIDO Copper TubeRp329.900
Non Brand Pipa KuninganRp299.900
STREAMLINE Sweat & Solder Tube FittingsRp37.000
3M Post-It Sticky Notes Kuning 653Rp9.000
Bullard Fire and Rescue HelmetRp13.999.900

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)