Beli pipa nipple di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Aluminum Pipe & Pipe Nipple
    Mulai

    Rp119.900

    Non Brand Aluminum Pipe & Pipe Nipple
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
    atribut:
    • UNSPSC: 31160000
    • Application: Air
    • Fitting Compatibility: Schedule 40
    • Material: Aluminium
    • Material Grade: 6063-T6
    • Maximum Operating Pressure (psi): 125 (@ 72°F)
    • Metal Pipe Construction: Seamless
    • Resistance Properties: Corrosion-Resistant
    • Schedule: Schedule 40
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI/ASME B1.20.1; ASTM B241
    • Thread Configuration: Threaded on Both Ends
  2. monotaro Long Nipple
    Mulai

    Rp17.900

    monotaro Long Nipple
    atribut:
    • Shape: Nipple
    • Type Of Thread: PT Screw
  3. Spindo Carbon Steel Pipe (Galvanize)
    Mulai

    Rp489.900

    Spindo Carbon Steel Pipe (Galvanize)
    Deskripsi:
    Diameter 80mm, tebal 5.49mm; berat 11.2 kg/m
    atribut:
    • Length (m): 6
  4. BECK Zinc Galvanized Pipe & Pipe Nipples
    Mulai

    Rp359.900

    BECK Zinc Galvanized Pipe & Pipe Nipples
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
    atribut:
    • Manufacture Location: Made in USA*
    • Material: Steel
    • Metal Pipe Construction: Welded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Gender: Male
    • Side B Thread Type: NPT
  5. monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Mulai

    Rp16.900

    monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Nipple
    • Standard: JIS B2302
    • Maximum Working Pressure (MPa): 1
    • Screw Type: PT screw
  6. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  7. Non Brand Elbow/Knee Stainless Steel 304 Drat Dalam/Female
    Mulai

    Rp16.900

    Non Brand Elbow/Knee Stainless Steel 304 Drat Dalam/Female
    atribut:
    • For Pressure (psi): 3000
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
  8. Non Brand Pipa Nepel Stainless Steel 304 10cm
    Mulai

    Rp13.900

    Non Brand Pipa Nepel Stainless Steel 304 10cm
    atribut:
    • Connection: BSPT
    • Length (cm): 10
    • Material: Stainless Steel 304
    • Rating: #150
    • Thread Type: Male Thread
  9. Fitok Male Connector (Outer Diameter 1/2inch)
    Mulai

    Rp269.900

    Fitok Male Connector (Outer Diameter 1/2inch)
    Deskripsi:
    Specification: 1/2inch O.D x M16X1.5 Male Metric Thread (MRS)
  10. Onda Double Nipple
    Mulai

    Rp20.900

    Onda Double Nipple
    Deskripsi:
    Sebagai penyambung/konektor pipa yang memiliki drat
    atribut:
    • Material: Brass
  11. Fitok Male Connector (Outer Diameter 3/8inch)
    Mulai

    Rp169.900

    Fitok Male Connector (Outer Diameter 3/8inch)
    Deskripsi:
    Specification: 3/8inch O.D x M12X1.5 Male Metric Thread (MRS)
    atribut:
    • Body Material: 316 Stainless Steel
  12. Dell Optiplex 7020 Tower Plus
    Mulai

    Rp23.999.900

    Dell Optiplex 7020 Tower Plus
    atribut:
    • Processor: 14th Gen Intel Core i7 processor 14700 vPro (33 MB cache, 20 cores, 28 threads, up to 5.3 GHz Turbo, 65W)
    • RAM (Gb): 16 (DDR5)
    • Storage (Gb): M.2 1TB Solid State Drive
    • Display Size (inch): 21.5
  13. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  14. Dell Optiplex 7020 Tower
    Mulai

    Rp14.999.900

    Dell Optiplex 7020 Tower
    atribut:
    • Processor: 14th Gen Intel Core i5 processor 14500 (24MB cache, 14 cores, 20 threads, up to 5.0 GHz Turbo, 65W)
    • Memory (GB): 8
    • Storage (Gb): 512 (M.2 2230 PCIe NVMe Class 35 Solid State Drive)
    • Operating System: Windows 11 Home, Intel HD Graphics
    • Monitor: Dell 22 Monitor - E2222H
  15. SPI STUB END 304/L S10s MSS-SP43-A SPI
    Mulai

    Rp109.900

    SPI STUB END 304/L S10s MSS-SP43-A SPI
    atribut:
    • Material: 304/L
  16. BENKAN STUB END 304/LW S5s MSS-SP43-A BKN
    Mulai

    Rp1.699.900

    BENKAN STUB END 304/LW S5s MSS-SP43-A BKN
    atribut:
    • Material: 304/LW
    • Size (inch): 5
  17. ESCO Pt Reducing Tee
    Mulai

    Rp259.900

    ESCO Pt Reducing Tee
    atribut:
    • Shape: Different diameter cheese
    • Nominal Diameter: 1x1/2
Daftar Harga pipa nipple Terbaru March 2026
Sankyo Pipe Thread 100mmRp16.900
Non Brand Aluminum Pipe & Pipe NippleRp119.900
monotaro Long NippleRp17.900
Spindo Carbon Steel Pipe (Galvanize)Rp489.900
BECK Zinc Galvanized Pipe & Pipe NipplesRp359.900
monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Rp16.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp53.900
Non Brand Elbow/Knee Stainless Steel 304 Drat Dalam/FemaleRp16.900
Non Brand Pipa Nepel Stainless Steel 304 10cmRp13.900
Fitok Male Connector (Outer Diameter 1/2inch)Rp269.900

Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)