Beli pin split pin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Snap Pinatribut:
- Type: Snap Pin
- Yoshinobu Cotter Pin White Pack BesarDeskripsi:Cotter Pin dari Yoshinobu memiliki ukuran dari 2-5 mmatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized
- HAFAS Cotter Pins SS304atribut:
- Material: SS304
- Product Code: PCP50MCPL
- HOME SAFEGUARD Carbon Monoxide & Smoke DetectorDeskripsi:These chains are ideal for light- to medium-duty use in a wide range of applications. The finishes help to resist corrosion in demanding applications. They are not intended for use in overhead lifting applications.atribut:
- Interconnectivity: None
- Standards: UL Listed; ULC Listed
- CRC Smoke Test DectectorDeskripsi:SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.atribut:
- Net Fill: 2.5 Wt Oz
- Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: None
- monotaro.id Cotter Pin/Spipen Pack Besaratribut:
- Color: White
- Coated: Galvanized
- Material: Steel
- Yoshinobu Cotter Pin White Pack KecilDeskripsi:Cotter Pin dari Yoshinobu memiliki ukuran dari 2-5 mmatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized
- System Sensor Smoke Detector Analog Single CircuitDeskripsi:135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering printatribut:
- Diameter (cm): 11.6
- Height (cm): 4.3
- Heat Sensor (°C): 57
- Operating Humidity Range (%): 5 to 95
- Single Gang: Yes
- Wiring: Single Circuit
- Wiring Gauge: 14-22 AWG
- monotaro.id Cotter Pin/Spipen Pack Kecilatribut:
- Color: White
- Coated: Galvanized
- Material: Steel
- WERA Kraftform KompaktDeskripsi:Contents of Set :- 817 R1x 1/4"x133- 889/4 R1x 1/4"x100-851/1 Z PH1x PH 1x25; 1x PH 2x25- 855/1 Z PZ1x PZ 1x25; 1x PZ 2x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 30x25; 1x TX 40x25- 800/1 Z1x 0,6x4,5x25; 1x 1,0x5,5x25
- TEKIRO Pisau Lipat Multifungsi 15in1Deskripsi:Feature Big sharp knifeSome people call it the Handyman toolHigh quality stainless steelFits nicely in handsEasy access to multiple toolsIdeal for fisherman and most outdoor activitiesComes with pouchatribut:
- Size (mm): 85
- Dimension 1 (mm): 85
- Dimension 10 (mm): 35
- Dimension 11 (mm): 35
- Dimension 12 (mm): 35
- Dimension 2 (mm): 62
- Dimension 3 (mm): 62
- Dimension 4 (mm): 25
- Dimension 5 (mm): 65
- Dimension 6 (mm): 62
- Dimension 7 (mm): 25
- Dimension 8 (mm): 35
- Dimension 9 (mm): 35
- STP Smoke Treatmentatribut:
- Volume (ml): 428
- JTC Split Pinatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- ABUS Smoke Alarm DetectorDeskripsi:ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
- PROTO Retaining Ring Plier SetDeskripsi:These sets include multiple pairs of convertible retaining-ring pliers in different lengths and tip sizes. Convertible retaining-ring pliers switch their jaw motion or orientation to accommodate internal snap rings for bores and external snap rings for shafts. They eliminate the need for separate pairs of internal and external pliers. Their tips slide into matching grip holes in a ring's lugs (ears) for a secure hold when squeezing together or pulling apart the ends of the ring.atribut:
- Series: Proto
- Grip Style: Standard Cushion
- Plier Type: Retaining Ring Pliers
- Senator Assorted Split Cotter Pins KitDeskripsi:Assorted Split Cotter Pins Zinc plated to prevent rust. Contents: 1/16in x 1in - x150, 3/32in x 1in - x150, 3/32in x11/2in - x100, 1/8in x 11/4in - x75, 1/8in x 2in - x50 and 5/32in x 21/2in - x30.atribut:
- Material: Zinc Plated
- Product Type: Pins
- Average Quantity: 555
- Kit Contents: Contents: (150)1/16in x 1in; (150) 3/32in x 1in; (100) 3/32in x 1-1/2in; (75) 1/8in x 1-1/4in; (50) 1/8in x 2in; (30) 5/32in x 2-1/2in
Daftar Harga pin split pin Terbaru January 2026
| TRUSCO Snap Pin | Rp119.900 |
| WERA Screwdriver Kraftform Compact Bit Set (Obeng) | Rp1.099.900 |
| Yoshinobu Cotter Pin White Pack Besar | Rp239.900 |
| HAFAS Cotter Pins SS304 | Rp2.099.900 |
| HOME SAFEGUARD Carbon Monoxide & Smoke Detector | Rp12.999.900 |
| CRC Smoke Test Dectector | Rp98.900 |
| Green Leaf Bio Tempat Sampah Injak | Rp239.900 |
| monotaro.id Cotter Pin/Spipen Pack Besar | Rp299.900 |
| Yoshinobu Cotter Pin White Pack Kecil | Rp289.900 |
| System Sensor Smoke Detector Analog Single Circuit | Rp259.900 |
Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)




















































































































































/0sP102292028-2.jpg)



%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Smoke%20Test%20Dectector/P102076200-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%20Single%20Circuit/ccP104050444-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/ABUS%20Smoke%20Alarm%20Detector/17P106484043-1.jpg)
%20Lurus/EMC%20One%20Touch-in%20Fitting%20ZPC%20Series%20(inch)/ofP105576879-1.jpg)