Beli pillow ball di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Rod Ends Bearing
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    ASB Rod Ends Bearing
    Deskripsi:
    ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
  2. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  3. IKO Rod End PHS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

  4. IKO Rod End POS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

  5. THK Rod-end POS Type (Right Thread Type)
    Mulai

    Rp189.900

    THK Rod-end POS Type (Right Thread Type)
    Deskripsi:
    The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. The holder terminal is a male screw Type.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating process) Bush: Special Copper Alloy
  6. THK Rod-end PHS Type (Left-hand Thread Type)
    26%
    Mulai

    Rp239.900

    THK Rod-end PHS Type (Left-hand Thread Type)
    Deskripsi:
    The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating treatment) Bush: Special copper alloy
    • Type: Left-hand thread type
  7. THK Rod-end PHS Type (Right-hand Thread Type)
    Mulai

    Rp239.900

    THK Rod-end PHS Type (Right-hand Thread Type)
    Deskripsi:
    The structure is made of a special alloy that is well-fitted between the colored chromate-treated steel holder and the hard chrome-plated spherical inner ring, providing high rigidity and high wear resistance. Grease can be applied to the sliding surface from the Grease nipple.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: S35C (colored chromate treatment) Spherical inner ring: SUJ2 HRC58 or higher (hard chrome plating/treatment) Bush: Special copper alloy
    • Type: Right-hand thread type, Female thread type
  8. TRUSCO Rod End Lubrication Type
    34%
    Mulai

    Rp209.900

    TRUSCO Rod End Lubrication Type
    Deskripsi:
    -Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
  9. TRUSCO Rod End Lubrication Type
    Mulai

    Rp219.900

    TRUSCO Rod End Lubrication Type
    Deskripsi:
    -Excellent in wear resistance, corrosion resistance and rigidity.-The sliding surface can be lubricated from the grease nipple of the body.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
  10. IKO Cam Followers
    27%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

  11. THK Rod End Phs Type (Right Thread Type)
    Mulai

    Rp489.900

    THK Rod End Phs Type (Right Thread Type)
    atribut:
    • JIS Class: JIS Class 2
  12. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  13. TRUSCO Rod End Nothing Lubrication Type
    Mulai

    Rp239.900

    TRUSCO Rod End Nothing Lubrication Type
    Deskripsi:
    -An oil-free type which adheres the synthetic resin which is excellent in self lubrication to the ball lace section.-For various transport machine parts.-For various machine tool parts.-For FA Equipment.-Packaging machine parts.-Textile Machine Parts.-Farm machinery parts.-For robot parts.
    atribut:
    • Shaft diameter: 12mm
    • Total Width: 32mm
    • Center Distance: 50mm
    • Screw Dimension: M12x1.75
    • Basic Dynamic Rated Load: 24kN
    • Total Height (mm): 66
  14. SKF Rod Ends with a Male Thread
    Mulai

    Rp369.900

    SKF Rod Ends with a Male Thread
    Deskripsi:
    SKF rod ends consist of an eye-shaped head with an integral shank that forms a housing for a spherical plain bearing. These rod ends are used in applications such as hydraulic cylinders, steering links, tie rods, or anywhere a precision articulation joint is required. SKF provides both rod ends that require maintenance and rod ends that are maintenance-free.
    atribut:
    • Attachment Feature, Rod End Shank: Right-hand male thread
    • Material, Housing: Steel
    • Material, Inner Ring: Bearing steel
    • Sealing: Without
Daftar Harga pillow ball Terbaru October 2026
ASB Rod Ends BearingRp12.900
IKO Rod Ends BearingRp94.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
IKO Rod End PHS SeriesRp89.900
IKO Rod End POS SeriesRp84.900
FBJ Rod End BearingsRp24.900
THK Rod-end POS Type (Right Thread Type)Rp189.900
IKO Pillo-Ball Rod Ends (PHS-L Series)Rp129.900
THK Rod-end PHS Type (Left-hand Thread Type)Rp239.900
THK Rod-end PHS Type (Right-hand Thread Type)Rp239.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)