Beli perlengkapan mata mata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Machine Key (S45C)Deskripsi:Anti rotation of joints of shafts and gears and sprockets such as motors and speed reducers.atribut:
- Material: Carbon steel for mechanical structures (S45C)
- Length (mm): 300
- Dimensional tolerance: JIS B 1301
- Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
- SEIKI Parallel Key (S50C)Deskripsi:-A machine key excellent in strength since it uses carbon (S50C) cold drawn material for mechanical structure. -For power transmission parts such as motors, speed reducer, and pumps.-Dimension Tolerance:JIS B 1301
- SEIKI Parallel Key Round End, S50CDeskripsi:Usage:Power transmission such as motor, reduction gear, pump.atribut:
- Height (mm): 7
- JIS Standard: JIS B 1301
- Purpose of Use: For power transmission parts such as motors, speed reducer, and pumps.
- Kennedy Key SteelDeskripsi:Square - Metric High grade mild steel Self colour. Available in square or rectangular sections. Metric manufactured from: BS4235 Part 1 1972 grade steel equivalent to DIN 6885. Length: 300mm. Other sizes available on request.
- TRUSCO Parallel Key (S45C)Deskripsi:Both round keys, so you can use it easily and quickly. Anti rotation of joints of shafts and gears and sprockets such as motors and speed reducers.atribut:
- Material: Mechanical structure \\ structure for carbon steel (S45C)
- Type: Both Round Type
- Tolerance: JIS B 1301
- Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
- TRUSCO Key S45C New JIS Parallel Both Edge Key Cut LengthDeskripsi:Purpose: Anti-rotation of the coupling portion of the sprocket or gear and axis of motor and reduction gears.atribut:
- Length (mm): 300
- Tolerance: JIS B 1301
- Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
- TRUSCO Machine Key (S45C)Deskripsi:-Cut it to the required length and use it. -For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.-Dimension Tolerance:JIS B 1301atribut:
- Width (mm): 20
- Height (mm): 12
- Length (mm): 300
- Material: Carbon Steel for Mechanical Structures (S45C)
- SEIKI Parallel Key (S50C)atribut:
- Height (mm): 7
- JIS Standard: JIS B 1301
- Purpose of Use: For power transmission parts such as motors, speed reducer, and pumps.
- SEIKI Parallel Key (SUS316)atribut:
- Specification: One side round type
- JIS Standard: JIS B 1301
- Purpose of Use: For power transmission parts such as motors, speed reducer, and pumps.
- TRUSCO Parallel KeyDeskripsi:Purpose: Anti-rotation of the coupling portion of the sprocket or gear and axis of motor and reduction gears.atribut:
- Material: Mechanical Structure for Carbon Steel (S45C)
- Height (mm): 7
- Type: Both Round Type
- Tolerance: JIS B 1301
- Purpose of Use: For anti-rotation of joints of gears and sprockets and shaft such as of motors and speed reducer.
- monotaro Half Moon Key (S 45 C)Deskripsi:Pulley, gear, etc. as a key material to fix the rotating shaft.atribut:
- Length (mm): 10
- Width (mm): 3.7
- Material: S45C
- Shape: Half moon key
Daftar Harga perlengkapan mata mata Terbaru March 2026
| TRUSCO Machine Key (S45C) | Rp30.900 |
| SEIKI Parallel Key (S50C) | Rp149.900 |
| SEIKI Parallel Key Round End, S50C | Rp259.900 |
| Kenmaster Gembok BL | Rp22.900 |
| Kennedy Key Steel | Rp63.900 |
| TRUSCO Parallel Key (S45C) | Rp109.900 |
| TRUSCO Key S45C New JIS Parallel Both Edge Key Cut Length | Rp199.900 |
| TRUSCO Machine Key (S45C) | Rp169.900 |
| SEIKI Parallel Key (S50C) | Rp289.900 |
| SEIKI Parallel Key (SUS316) | Rp199.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/P102010105-1.jpg)
/P102627136-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Kenmaster%20Gembok%20BL/6oP102278240-2.jpg)

/P102011225-1.jpg)

/P102622496-2.jpg)
/P102002223-1.jpg)
/P102002209-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Kenmaster%20Gembok%20Kuningan/P102278268-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/XANDER%20Gembok%203%20Kunci/P102278231-1.jpg)
/P102233177-1.jpg)