Beli peralatan panahan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Angle ProtactorDeskripsi:Angle Protactor AP-130Measure angle for sheet metal bending, welding flanges, adn butt joints, openings and bevels, scissors plate.Bevel angle : Scissors angle 30°-130°, Bending Angle and Butt joints 0°-90°, stud and beam angle 0°-180°
- Tom & Jerry Label Stiker Panah No. 130atribut:
- Diameter: 11 mm
- Size (mm): 11
- Shinwa Rules Penggaris Busur Derajat HCDeskripsi:- Lapisan krom hitam pada skala membuat busur ini tahan lama. - Tebal dan skalanya mudah dibaca.- Lapisan hard chrome membuat permukaan busur menjadi tahan lama dan mengurangi pantulan cahaya pada skala, sehingga hasil pengukuran dapat terbaca jelas.- Model bilah ganda dapat mengukur benda dengan baik.atribut:
- Volume: 1 unit
- TRUSCO Protactor (Busur Derajat)atribut:
- Material: Stainless steel (SUS420J2)
- Diameter (mm): 90
- Total Ruler Length (mm): 204
- Ruler Thickness (mm): 1.2
- Scale Interval: 1degrees
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- TRUSCO Protractor NO.101 (Busur Derajat)atribut:
- Material: Stainless steel (SUS420J2)
- Diameter (mm): 120
- Total Ruler Length (mm): 304
- Ruler Thickness (mm): 1.5
- Scale Interval: 1degrees
- Tom & Jerry Label StikerDeskripsi:Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.
- Shinwa Rules Protractor Polish Finish (Busur Derajat)atribut:
- Volume: 1 unit
- Size: 120 x 10 x 1.0mm
- Diamater: 40mm
- Type: Mini
- Maped Essential Ruler Protractor 180°Deskripsi:Maped Essentials Penggaris Busur 180 Derajat - 12 cm Busur 180° Panjang 12 cmatribut:
- Size (cm): 12
- Mitutoyo Radius Gage Matric Typeatribut:
- Composition of Leaves: 34 pairs:1-3mm by 0.25mm, 3.5-7mm by0.5mm
- Remarks: 180° arc
- Specification Range (mm): 1.0-7.0
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- Oxford Precision Bevel Protractor Set (Busur Derajat)Deskripsi:For accurate angle measurement of machines, moulds and jigs. Made of polished and hardened stainless steel with magnifying lens for easy reading of vernier scale. Range is 4x 90 Degree and accuracy is + 1/2 Degree or 5 minutes. Set includes: protractor head, 150mm (6Inch), 200mm (8Inch) & 300mm (12Inch) plain rules, height gauge and acute angle attachments.atribut:
- Size: 150mm 200mm 300mm
- Product Type: Bevel Protractor
- Range: 360° (4 x 90° quadrants)°
- Includes: 150mm (6Inch) plain rule 200mm (8Inch) plain rule 300mm (12Inch) plain rule Acute angle attachments Height gauge Protractor head
- Accuracy: + 1/2 Degree
- Number of Pieces: 6
- Material: Stainless Steel
- Additional Features: Magnifying lens for easy reading of vernier scale
Daftar Harga peralatan panahan Terbaru March 2026
| Niigata Seiki (SK) Angle Protactor | Rp2.399.900 |
| Tom & Jerry Label Stiker Panah No. 130 | Rp219.900 |
| Shinwa Rules Penggaris Busur Derajat HC | Rp159.900 |
| TRUSCO Protactor (Busur Derajat) | Rp119.900 |
| Niigata Seiki (SK) Welding Gauge | Rp779.900 |
| Tom & Jerry Label Stiker | Rp78.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| RHINO Mesin Las Inverter MIG | Rp7.899.900 |
| TRUSCO Protractor NO.101 (Busur Derajat) | Rp499.900 |
| Tom & Jerry Label Stiker | Rp5.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20Angle%20Protactor/P101502335-1.jpg)


/P102012888-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/Niigata%20Seiki%20(SK)%20Welding%20Gauge/f0P101502540-4.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/RHINO%20Mesin%20Las%20Inverter%20MIG/awP102274392-11.jpg)
/P102012000-1.jpg)

/P101004924-1.jpg)
/3nP105265131-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)
/gmP102140598-5.jpg)