Beli per torsi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Torsion Spring (Per Spring)Deskripsi:-Mechanical spring that is cylindricaly wound for using the twisting direction against the coil center line.-As the coil diameter decreases when used in the direction to close the arm angle, thus the ideal diameter of the mechanical spring supporting rodatribut:
- Wire Diameter d: 1mm
- Mechanical Spring Constant: 1.32
- Allowable Displacement Amount: 78°
- Coil Inner Diameter D: 6mm
- Length L: 24mm
- Number of Rolls: 5
- TPHATSU Flat-wire Colled Spring (Per)atribut:
- Material: Silicone chrome steel for springs
- Free Length (mm): 40
- Deflection (mm): 20.0
- Anti rust protection: Electrodeposition coating
- Working Temperature: -30 to 150degrees
- KEIBA SpringDeskripsi:-Springs for replacement.
- Tepra Label Printer Tape 9mmatribut:
- Tape Width: 9 mm
- Tape Length: 8 m
- Color: Black on White
- Dimension Packaging (WxDxH): 92 x 145 x 74 mm
- Figo Steel Wire Hose / Selang Steel WireDeskripsi:- Specially designed for high pressure application- Reinforced by steel wire that covered by transparent pvc- It’s not easy to bent and deflated- Durable and high weather temperature resistance- High water and oil temperature resistance- It able to use in all climate conditions- Friction resistance- Suitable for oil drilling, mining, yacht circulation system and industrial purposes- Available on color : transparent- Has various size for different purposes
- RIDGID Flange Bearingatribut:
- Part Tool: P
- Dimensions (cm): 2.54x1.27x1.27
- Catalog Number: 94642
- monotaro Gas Spring (10 mm) (Shock Breaker)atribut:
- Check Valve: None
- Paint Color: black
- Tube Outside Diameter (phi mm): 22
- Rod Outside Diameter R (phi mm): 10
- Niigata Seiki (SK) Steel Pin Gauge (Set)atribut:
- Material: Steel
- Step: 0.01
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- TESTO Data LoggerDeskripsi:-Software is not required to produce PDF report automatically.-Ultra low temperature type.-Direct USB connection.-NFC wireless communication possible. -Temperature for pharmaceutical drugs/food/precision devices and while transporting work of art.atribut:
- Temperature Min Display: 0.1degree C
- W x D x H: 44x12x97mm
Daftar Harga per torsi Terbaru April 2026
| TRUSCO Torsion Spring (Per Spring) | Rp159.900 |
| TPHATSU Flat-wire Colled Spring (Per) | Rp48.900 |
| TRUSCO Tip Spring For Carbide Automatic Punch | Rp13.900 |
| KEIBA Spring | Rp77.900 |
| Yamamoto Kogaku Spring Spring for WP | Rp63.900 |
| Tepra Label Printer Tape 9mm | Rp209.900 |
| SUGATSUNE Torque Hinge | Rp61.900 |
| Makita Mesin Bor Obeng Impact | Rp2.099.900 |
| Figo Steel Wire Hose / Selang Steel Wire | Rp869.900 |
| RIDGID Flange Bearing | Rp239.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































/P102748493-2.jpg)
/P102005613-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Lain%20-%20lain/Yamamoto%20Kogaku%20Spring%20Spring%20for%20WP/P102923508-1.jpg)






%20(Shock%20Breaker)/P102250369-1.jpg)

%20Steel%20Pin%20Gauge%20(Set)/P101502472-2.jpg)
/7vP102134283-22.jpg)