Beli per cvt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona CVT SpringDeskripsi:Daytona Cvt Clutch Spring + 10% Up.Cvt Clutch Spring Designed 10% Harder Than The Original SpringThis Replacement Spring Can Increase Motorcycle Acceleration InstantlyCvt Clutch Spring 10% Harder Is Enough For Daily Use With Standard To Medium Engine ModificationsFor Engines That Have Been Modified, To Get Maximum Performance At Low And Top Speeds, Changing The Weight Of Weight Roller May Be Needed.
- Daytona Ultra Drive Belt and Roller SetDeskripsi:Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
- Daytona Ultra Nano Air FilterDeskripsi:PerformanceInside the factory, we have the equipment to test the performance of Air filter. Experiments and material selection will produce products that we can guarantee the quality.Design - Filtering capacity is 15% greater by using Hi-flow Material- Age of use 15% longer- Equipped with mesh plate, to prevent materials that can enter the air duct.
- TDR Roller CVT Nmax / Aerox Black for TouringDeskripsi:TDR New Generation Roller for original speed variators. TDR New Generation Roller made of CPT with specific formula and bear the relative basic weight on one side. TDR New Generation Roller represent a technical spare part for the original one, in a complete series is calibration elements capable of varying you scooter's transmission ratio and the picking up. Operation: Due to the rotation the weight of the rolls becomes centrifugal force; the higher the roll's weight, the lower the gear change time and vice versa. Variator Calibration: To optimize your engine's performances adopt rolls that in operation maintain the engine in the highest power rotation regime. By decrease the rolls weight the engine rises the RPM; on the contrary by increasing the rolls' weight the RPM decrease. Advantages of Roller CVT Set TDR - Made from teflon material with high precision engine manufacturing to increase power and improve top speed engine. - Engineered with precision engine manufacturing for increase acceleration and improved top speed. - Proven on Java-Bali event travel distance more than 3.000 kilometre non-stop.atribut:
- Dimensions (cm): 13.5x8x3
- Wipro Soket untuk OtomotifDeskripsi:Alat untuk melepas baut kopling motor matic CVTatribut:
- Size (mm): 39x41
- Aegis Filter Filter Udara MotorDeskripsi:Filter udara akan menyaring partikel debu dan kotoran agar tidak tersedot ke ruang mesin motor Anda melalui air intake. Jika filter udara kotor, pori-pori akan menyempit, sehingga bisa mengakibatkan tenaga mesin menurun serta efisiensi BBM berkurang. Bahkan bila filter udara tidak berfungsi dengan baik, maka bisa saja membuat mesin motor jebol.
- Elig 2 Wheel Brake Pad Standartatribut:
- Material: Ceramic Organic
- TRUSCO Compression Coil Spring (Spring Coil)Deskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Material: Stainless steel (SUS304-WPB)
- IRC Ban TubelessDeskripsi:Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
- BANDO C.V.T Belt Only KVY SeriesDeskripsi:BANDO C.V.T Belt. Berfungsi sebagai alat pemindahan tenaga dari mesin penggerak (motor) ke roda yang digerakan. Dengan desain yang bergerigi (cogged), lebih memiliki tingkat fleksibilitas yang maksimal sehingga cocok untuk mesin yang memiliki R.P.M yang bervariasi seperti motor matic.Desain belt yang bergerigi (cogged) juga berfungsi untuk membuang panas yang dihasilan oleh gesekan (friction) antara belt dengan pulley ke udara sekeliling.
- Daytona Saddle Bag Support Mounting Kitatribut:
- Compatible: REBEL250/250ABS/500 (17)
- TRUSCO Compression Coil Spring, 20pcsDeskripsi:- It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.atribut:
- Rolling Direction: Any
- Weight (g): 9
Daftar Harga per cvt Terbaru March 2026
| Daytona CVT Spring | Rp119.900 |
| Daytona Ultra Drive Belt and Roller Set | Rp189.900 |
| Daytona Braking WF 8103 | Rp1.499.900 |
| Daytona Weight Roller Set | Rp52.900 |
| Daytona Replacement Air Filter | Rp909.900 |
| Daytona Ultra Nano Air Filter | Rp51.900 |
| TDR Roller CVT Nmax / Aerox Black for Touring | Rp289.900 |
| Wipro Soket untuk Otomotif | Rp129.900 |
| Daytona Reinforced V Belt | Rp479.900 |
| Aegis Filter Filter Udara Motor | Rp16.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Lain%20-%20lain/Yamamoto%20Kogaku%20Spring%20Spring%20for%20WP/P102923508-1.jpg)

/P102184790-1.jpg)