Beli penggaris besi 60 cm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Butterfly Penggaris Besiatribut:
- Material: Stainless Steel
- Artline Stamp Pad (Tatakan Stempel)Deskripsi:- Artline stamp pad that won't dry out when left open for a prolonged period of time.- No blur- No fade water based dye stuff ink is in finely textured cotton pad for long-lasting clear impressions. Full range of the highest quality stamp pads.atribut:
- Color: Uninked
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Kenmaster Penggaris Bajaatribut:
- Size: 30cm
- Dell Optical MouseDeskripsi:Reliable performance day after dayThe Dell Optical Mouse – MS116 features optical LED tracking and wired connectivity providing a stellar performance day after day. Improve your productivity at the office or at home–the Dell Optical Mouse will help keep you on task with accurate 1000 DPI optical tracking.Comfort that lastsDesigned for comfortable use over extended periods of time, the Dell Optical Mouse is your desktop partner. Shaped and sized to fit the contours of your hand with 2 buttons and a scroll wheel, the Dell Optical Mouse makes it easy to navigate through on–screen projects.Compatible with practically any systemThe Dell Optical Mouse is compatible with almost any system that has a USB port. Use one mouse in the office and keep another at home.Plug and play convenienceSimply plug the Dell Optical Mouse into any available USB port and get to work–it's that easy.At home or in the officeThe Dell Optical Mouse is the perfect choice for either home or office use–wherever reliability, comfort and convenience are objectives.Contemporary aestheticWith a contemporary design aesthetic, the Dell Optical Mouse–MS116 seamlessly fits into any desktop environmentatribut:
- Connectivity Technology: Wired
- Movement Resolution (dpi): 1000
- Expansion / Connectivity: 1x USB
- Interface: USB
- Cable Length (ft): 6
- Movement Detection Technology: Optical
- monotaro Straight Ruler (Penggaris)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- INGCO Obeng Tanpa Kabelatribut:
- Hex Shank (inch): 1/4
- ZRM Steel RulerDeskripsi:Penggaris Besi ZRM ZR-30-Dengan skala CM dan Inch-Tabel Konversi di sisi belakang-Terbuat dari besi kuat-Cocok untuk perkerjaan teknik maupun mekanik
- Interx Map L Folio F4Deskripsi:Deskripsi Produk : - Merek InterXfolder - Map L Folder dengan design berukuran Folio - Dapat menyimpan kertas ± 50 lbr Keunggulan Produk : - Dapat dibuka dari bagian atas dan samping - Menyimpan dokumen, voucher, itinerary, dll sehingga rapi dan teratur - Warna yang transparan sehingga memudahkan melihat dan mengidentifikasi konten - Tahan lembab, tahan sobek, melindungi dokumen anda dengan baik untuk penyimpanan jangka panjangatribut:
- Size: Folio
- Thickness (micron): 170
- Sinar Dunia Kertas HVS A3 70gsm (Kertas Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Number of Sheets: 500
- Paper Type: Multi Purpose Paper
- Color: White
- Paper Weight (gsm): 70
- Size: A3
- Size (mm): 297x42
- Livi Tisu Seri Smartatribut:
- Number of Ply: 1
- Number of Sheets: 150
- Sheet Width (mm): 230
- Sheet Length (mm): 240
- Inner Packaging: Plastic
Daftar Harga penggaris besi 60 cm Terbaru January 2026
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| Butterfly Penggaris Besi | Rp17.900 |
| Artline Stamp Pad (Tatakan Stempel) | Rp35.900 |
| Joyko Penggaris Besi | Rp7.900 |
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| Kenmaster Penggaris Baja | Rp10.900 |
| Dell Optical Mouse | Rp75.900 |
| Kenko Klip Kertas | Rp5.900 |
| Zebra Pulpen Sarasa Clip 0.5mm | Rp16.900 |
| monotaro Straight Ruler (Penggaris) | Rp12.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/d5P101005473-6.jpg)

/P101500348-1.jpg)

/P101556413-1.jpg)




/k3P101570723-12.jpg)







/qeP107821950-1.jpg)