Beli penggaris 1 meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Pick Up Scale Silver Display Upper and Lower 1mm Pitchatribut:
- Material: stainless
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Wipro Straight Ruler Steel (Penggaris / Mistar)atribut:
- Material: Stainless Steel
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- Shinwa Rules Straight Stainatribut:
- Material: stainless
- TRUSCO Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Line drawing, scribing work, and size measurement.atribut:
- Material: Stainless Steel (SUS420J2)
- Memory Pitch Upper Row (mm): 1mm
- Pitch (mm): (Bottom) 0.5
- Specifications: Inch Conversion Table, Screw Pilot Holes Table.
- SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)Deskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- Bantex Map Ordner Ring Mekanik Economic A5 (Binder)Deskripsi:Ordner karton Bantex bermotif marmer, terbuat dari satu lembar karton kokoh yang dapat di daur ulang. Dilengkapi dengan pengunci rado dan finger ring untuk memudahkan pengambilan ordner pada rak / cabinet. Tersedia ukuran Folio 7 dan 5 cm. Serta ukuran A5/Kwitansi dengan mekanik LAF.atribut:
- Size: A5
- Color: Black
- Capacity (cm): 7
- Type: Potrait
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Butterfly Penggaris Besiatribut:
- Material: Stainless Steel
- SHINWA Metric Ruleatribut:
- Upper Graduations (pitch): 1mm
- Lower Graduations (pitch): 0.5mm
- monotaro Straight Ruler (Penggaris / Mistar)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- Butterfly Penggaris Handle GripDeskripsi:Penggaris 30cm tebal berbahan acrylic dilengkapi dengan pegangan tangan di bagian tengah sehingga mempermudah anda dalam memegang penggaris.atribut:
- Size (cm): 30
- Material: Acrylic
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:Version:- Hard chrome & polish finish available.- Front top: Metric scale- Front bottom: Inch scaleApplication:- Suitable for measuring any dimension.atribut:
- Material: Stainless Steel
- Shinwa Rules Shinku Big Big Silver Popular Type (1mx60cm)atribut:
- Scale: The same side
- Shape: Same thickness
- Material: stainless
- Measuring Range: 0 to 100cm
- Front Side Scale (Short Branches)(cm): (Outside) 60
- Rear Side Scale (short branches): (Outside) 60cm
- Front Side Scale (long branches): (Outside) 1m
- Length 1 (mm): 630
- Length 2 (mm): 1030
- Rear Side Scale (long branches): (Outside) 1m
- TRUSCO Number: 112-9431
- Thickness (mm): 2.5
- Weight (g): 1102
- Width (mm): 35.0
- SHINWA Standard Rule Rounded End(Hard Chrome Finish)atribut:
- Upper Graduations (pitch): 1mm
- Lower Graduations (pitch): 0.5mm
Daftar Harga penggaris 1 meter Terbaru March 2026
| Shinwa Rules Pick Up Scale Silver Display Upper and Lower 1mm Pitch | Rp53.900 |
| Joyko Penggaris Besi | Rp7.900 |
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| Wipro Straight Ruler Steel (Penggaris / Mistar) | Rp8.900 |
| Kenmaster Straight Ruler Steel (Penggaris / Mistar) | Rp10.900 |
| Shinwa Rules Straight Stain | Rp96.900 |
| TRUSCO Straight Ruler Stainless Steel (Penggaris / Mistar) | Rp47.900 |
| SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong) | Rp709.900 |
| Bantex Map Ordner Ring Mekanik Economic A5 (Binder) | Rp28.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P101556413-1.jpg)
/P103081003-1.jpg)
/puP102278930-2.jpg)

/P101002146-1.jpg)
/emP106563526-1.jpg)
/gzP101514611-8.jpg)
/P101000189-1.jpg)
/d5P101005473-6.jpg)



/k3P101570723-12.jpg)


/P101004925-1.jpg)
/P102952944-1.jpg)
/mhP105276809-1.jpg)