Beli penetration testing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LIQUI MOLY Motorbike Chain CleanerDeskripsi:Specially developed cleaner with selected solvent combinations for fast, easy cleaning and degreasing structural parts in the two-wheel sector.Properties- high proportion of active components- absolutely free of chlorine- optimum penetration capacity- low surface tension- dissolves resin and tar-type residues- controlled evaporation free of residues- leaves no residues- optimizes economical use- removes oil and grease-based contaminantsAreas of application For cleaning chains with and without O/X-rings on two-wheeled vehic les and quads. Application Place a box or rag under the parts to be cleaned. Spray dirty chains with Motorbike Chain and Brake Cleaner and let it run off. After the solvents have evaporated, the chain will be clean and free of grease and ready to be coated with Motorbike Chain Lube or Chain Lube white. Do not spray onto plastics. Do not lay rubber components in a container with Cleaning Fluid to clean them as they may be attacked. Note Check parts which have been painted for compatibility by testing on a hidden area.atribut:
- Color/Appearance: Colorless
- Base: Solvent-Mixture, Acetone-free
- Form: Liquid, Aerosol
- Density (g/mL): 0.707
- Flash Point (°C): < 21
- Propellant: C02
- Size (ml): 500
- Blue Eagle Face Shield dengan Visoratribut:
- Material: Polycarbonate
Daftar Harga penetration testing Terbaru March 2026
| LIQUI MOLY Motorbike Chain Cleaner | Rp139.900 |
| Blue Eagle Face Shield dengan Visor | Rp74.900 |
| TESTO Temperature Data Logger | Rp6.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Face%20Shield%20dengan%20Visor/P103096005-1.jpg)