Beli pemotong keramik manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  2. WOKIN Concrete Drill Bit (Mata Bor Beton)
    Mulai

    Rp4.900

    WOKIN Concrete Drill Bit (Mata Bor Beton)
    Deskripsi:
    - High quality TCT tip- SDS plus shank, Double flute- Packing: plastic hanger with plastic shrink
  3. Omi Kogyo Concrete Drill for Plaster Board Bit (Mata Bor Beton)
    Mulai

    Rp1.099.900

    Omi Kogyo Concrete Drill for Plaster Board Bit (Mata Bor Beton)
    Deskripsi:
    -The(high-speed steel)reverse spiral blade allows both sides of the plaster board to be cut beautifully, which was not possible before.-Sheets and panels can be cut out freely by hand, so curved cutting of square holes and round holes are possible.-Cuts i-Work material: Plaster board, chemical plate.
    atribut:
    • Cutting Diameter: 6
    • Effective Length (mm): 31
    • Purpose of Use: Work material: Plaster board, chemical plate.
    • Shank Diameter (mm): 6.35
    • Total Length (mm): 94
  4. HIOSHI Alat Potong Besi Beton HD Type
    Mulai

    Rp2.399.900

    HIOSHI Alat Potong Besi Beton HD Type
    atribut:
    • Material: Germany Blades Hardened
    • Color: Orange & Black
    • Type: HD
  5. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  6. Wipro Concrete Saw
    Mulai

    Rp1.699.900

    Wipro Concrete Saw
    atribut:
    • For use: Beton
  7. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  8. Omi Kogyo Straight Shank Carbide V Drill Short Type (Burnishing Drill) (Mata Bor Lurus)
    Mulai

    Rp3.099.900

    Omi Kogyo Straight Shank Carbide V Drill Short Type (Burnishing Drill) (Mata Bor Lurus)
    Deskripsi:
    -A drill for precision drilling into non-ferrous metal.-Finishes 3 processes of rough machining, medium finishing and final finishing all at once.-High performance with an upper limit of H7 for processing precision and 3S for surface roughness.-Work material: Gun metal, aluminum, all cast iron(FC)
  9. KRISBOW Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp279.900

  10. KRISBOW Alat Pemotong Besi Elektrik
    Mulai

    Rp52.999.900

    KRISBOW Alat Pemotong Besi Elektrik
    atribut:
    • Continous Cutting (times/minute): 32
    • Dimensions (LxWxH) (mm): 1330x470x710
    • Cut off Round Steel Bar dia. (mm): 6-50
    • Cut off Spiral Steel Bar dia. (mm): 6-38
    • Motor Power (kW/V/Ph): 4/380/3
  11. KRISBOW Alat Pemotong Besi
    Mulai

    Rp5.199.900

    KRISBOW Alat Pemotong Besi
    atribut:
    • Dimensions (LxWxH) (mm): 500x250x400
    • Flat Steel (mm): 40x14
    • Round Steel (mm): 32
    • Square Steel (mm): 28 x 28
  12. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  13. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  14. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  15. ALDO Mesin Potong Beton
    Mulai

    Rp5.199.900

    ALDO Mesin Potong Beton
    atribut:
    • Size (inch): 14
  16. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  17. FIRMAN Concrete Cutter
    Mulai

    Rp7.699.900

    FIRMAN Concrete Cutter
    atribut:
    • Depth Adjustment: Handle Rotation
    • Driving: Manual Push
Daftar Harga pemotong keramik manual Terbaru October 2026
Makita Iron Cutting MachineRp4.099.900
WOKIN Concrete Drill Bit (Mata Bor Beton)Rp4.900
Omi Kogyo Concrete Drill for Plaster Board Bit (Mata Bor Beton)Rp1.099.900
HIOSHI Alat Potong Besi Beton HD TypeRp2.399.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Lautan Steel Besi Beton Polos SNIRp86.900
Wipro Concrete SawRp1.699.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
Omi Kogyo Straight Shank Carbide V Drill Short Type (Burnishing Drill) (Mata Bor Lurus)Rp3.099.900
RYU Cut Off Saw (Mesin Potong Besi)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)