Beli pembersih dashboard motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Carrera Dashboard Cleaner BottleDeskripsi:Carrera Dashboard Cleaner membersihkan, mengkilapkan dan merawat interior mobil maupun perabot rumah tangga yang terbuat dari kulit, vinyl, karet, plastik, kayu. Memberikan penampilan bersih, rapi dengan wangi segar seta menetralkan efek elektrostatikatribut:
- Size: 175ml
- VALO Interior CleanerDeskripsi:Valo Interior Cleaner - 500ml. Pembersih & Pengkilap Interior Kendaraan.atribut:
- Size (ml): 500
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Meguiar's Cleaner WaxDeskripsi:Membersihkan cat saat anda mengaplikasikan wax. Mengandung minyak kondisioner yang kaya, memoles dan melindungi.
- Meguiar's All Purpose CleanerDeskripsi:Meguiar's All Purpose Cleaner is a versatile cleaner for both exterior and interior surfaces. Its superior foaming action gently lifts the dirt away from carpet, upholstery, vinyl and even leather.
- KIT Multi Purpose Super CleanerDeskripsi:Kit Super Multi-Purpose Cleaner merupakan produk dengan formula khusus yang sangat efektif membersihkan lemak / minyak, aspal, debu, noda membandel, tumpahan makanan/minuman, dll. Sangat efektif dan aman di gunakankan untuk membersihkan mesin mobilatribut:
- Volume: 500 ml
- ASPIRA Gear MotorDeskripsi:Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- STP Tuff Stuff Multi Purpose Foam Cleaneratribut:
- Volume (ml): 600
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- Megacools MO+ShineDeskripsi:MO+Shine adalah temuan revolusioner kaya akan kandungan kelembaban dan kilap indah yang dapat memberikan perlindungan total dari :1. Kering2. Kusam3. Retak pada dashboard, door trim, kulit jok, body motor, ban.MO+Shine juga merupakan multipurpose produk yang tidak hanya berfungsi untuk interior mobil dan eksterior motor, namun juga dapat diaplikasikan pada barang-barang berjenis kulit dan plastik lainnya seperti :1. Tas kulit2. Dompet kulit3. Sepatu kulit4. Sepatu berbahan plastik5. Sofa kulit6. Dll.Tahan terhadap sinar UV, tidak lengket dan debu tidak menempel.Tidak berbahaya untuk pengendara dan tidak berbau
Daftar Harga pembersih dashboard motor Terbaru April 2026
| Carrera Dashboard Cleaner Bottle | Rp25.900 |
| VALO Interior Cleaner | Rp209.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| Meguiar's Cleaner Wax | Rp289.900 |
| Meguiar's All Purpose Cleaner | Rp159.900 |
| KIT Multi Purpose Super Cleaner | Rp35.900 |
| ASPIRA Gear Motor | Rp119.900 |
| Wipro Vacuum Cleaner Wet and Dry Stainless Steel | Rp1.299.900 |
| LAKONI Industrial Vacuum Cleaners | Rp2.999.900 |
| STP Tuff Stuff Multi Purpose Foam Cleaner | Rp85.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





























































































































































/35P101000113-10.jpg)