Beli pelindung jatuh di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Tali Pengaman Shock Absorber
    Mulai

    Rp2.199.900

    KRISBOW Tali Pengaman Shock Absorber
    Deskripsi:
    Gunakan tali pengaman shock absorber single leg 1.8 meter persembahan Krisbow untuk melindungi Anda saat bekerja di ketinggian. Tali pengaman ini terbuat dari material polyester webbing berkualitas tinggi yang menjadikannya bisa diandalkan sebagai pengaman saat Anda memanjat. Tali ini mampu menahan beban maksimal hingga 900 lbs. Dengan menggunakan tali pengaman ini dapat menghindari Anda dari bahaya cedera akibat jatuh dari ketinggian.
    atribut:
    • Color: Blue Yellow
    • Type: Single Leg
    • Material: Polyester
    • Size (m): 1.8
  2. SafetyLink Temporary Roof Anchor
    Mulai

    Rp7.299.900

    SafetyLink Temporary Roof Anchor
    Deskripsi:
    SafetyLink’s temporary roof anchor point has been designed for use where an anchor is required for a temporary period of time in a location that does not need to be revisited. Can be used on a metal roof or timber rafters (tile roof).-TEMPLINK 3000 is a patented multi-directional fall device designed to absorb energy when a fall is arrested.-316 Stainless steel.-Lightweight compact unit, enabling easy manoeuvring to desired location.-Easy to secure tabs.-Single Person Temporary Roof Anchor Point.-Rated at 15kN.-Complies with AS/NZS 1891.4.
  3. CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.499.900

    CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)
    Deskripsi:
    Self-retracting fall arrester certified for use overhead or at foot level with fall factor up to 2. Maximum length of 165 cm without connectors (200 cm is the maximum allowed length with connectors). 46 mm polyester webbing with a breaking strength of 15 kN is protected by a durable ABS cover. Complete with locking steel connector and integrated shock absorber.
    atribut:
    • Maximum Length (cm): 165
    • Max. Length with Connector (cm): 200
    • Breaking Strength (kN): 15
    • Standard: EN 360
  4. PICC Fall Arrester
    Mulai

    Rp999.900

    PICC Fall Arrester
    Deskripsi:
    Alat ini bekerja seperti sabuk pengaman mobil. Ketika ada hentakan keras otomatis akan mengunci sehingga tidak akan jatuh. Digunakan sebagai safety protection pada pekerjaan di tempat-tempat tinggi. Cocok di aplikasikan di Body Harness
    atribut:
    • Maximum Capacity (kg): 150
    • Top Rope Length (cm): 50
    • Wire Rope/Sling Diameter (mm): 4
    • Wire Rope/Sling Length (m): 15
  5. TSUYORON Pad for Full Harness
    Mulai

    Rp1.299.900

    TSUYORON Pad for Full Harness
    Deskripsi:
    -A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The twin lanyards always connects the body to the structure, and the shock absorber reduces the shock load.-Exclusively for unifilar suspension.-None Waist Belt.-With shock absorber.-With hook hanger R-23-45x2.
  6. Cerro Penangkap Jatuh Retraktabel (Tali Pengaman Otomatis)
    Mulai

    Rp6.299.900

    Cerro Penangkap Jatuh Retraktabel (Tali Pengaman Otomatis)
    atribut:
    • Polymer Casing: High Strenght Polymer Casing
    • Capacity (kg): 140
  7. LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal)
    Mulai

    Rp999.900

    LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal)
    atribut:
    • Material: Steel
    • Absorber: Yes
    • Rope Diameter (mm): 14-16
    • Standard: EN353-2
  8. GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Rating:
    100% of 100
    (4)
    Mulai

    Rp539.900

    GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Deskripsi:
    - Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabiner
    atribut:
    • Material: Polyester
    • Maximum Load Capacity (kg): +- 125
    • Rope Length (cm): +- 135
    • Webbing Width (mm): 50
  9. KRISBOW Tali Pengaman Shock Absorber
    Mulai

    Rp499.900

    KRISBOW Tali Pengaman Shock Absorber
    atribut:
    • Max. Length (m): 1.8
    • Standard Length (m): 1.5
  10. i-Safe Safety Line/Police Line
    Mulai

    Rp95.900

    i-Safe Safety Line/Police Line
    Deskripsi:
    - Bagus untuk Mencegah kecelakaan di area kerja yang bahaya. - Terbungkus plastik press sebelum barang digunakan. - Meteran roll penuh sesuai spesifikasi.
    atribut:
    • Size (Inchxmm): 3x300
    • Material: HDPE
    • Color: Red-White
  11. KRISBOW Tali Pengaman dengan 2 Lanyard & Absorber
    Mulai

    Rp999.900

    KRISBOW Tali Pengaman dengan 2 Lanyard & Absorber
    atribut:
    • Color: White/Blue
    • Dimensions (cm): 200x11x1.3
    • Material: Polyester
    • Type: Lanyard
  12. Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)
    Mulai

    Rp3.499.900

    Kstrong Blok Penangkap Jatuh Retractable BRUTE (Perangkat Penahan Jatuh Otomatis)
    Deskripsi:
    KStrong has developed a range of Retractable Fall Arrest Blocks with Galvanized Steel cable that is Lightweight, Compact and Robust ensuring your safety when working at heights. The Retractable Block is the ideal choice for working at height and comes standard with Snap Hook with Fall Indicator and Swivel Anchorage eye which prevents any undue twist of the wire rope while working on in the event of a fall.
    atribut:
    • Load Capacity (kg): 140
    • Material: Rope: Galvanized steel wire rope Ø4.5mm(Min.); Material of Casing: High Impact polymer Casing
    • Minimum Break Strength (MBS) (kN): 15
    • Certification: EN 360:2002
    • Anchorage End: Galvanized steel quarter turn locking Karabiner
    • Attachment End: Galvanized Swivel steel snap hook
    • Temperature Range (°C): -30 to +50
  13. DELTAPLUS Fall Arrester Self Retractable (Penangkap Jatuh Otomatis)
    Mulai

    Rp6.399.900

    DELTAPLUS Fall Arrester Self Retractable (Penangkap Jatuh Otomatis)
    Deskripsi:
    Self-retractable webbing fall arrester for vertical and horizontal use.
    atribut:
    • Color: Black
    • Maximum Load (kg): 128 (for one person)
    • Size (m): 6
  14. Bantex Kalung ID Card Potrait
    Rating:
    93% of 100
    (3)
    Mulai

    Rp19.900

    Bantex Kalung ID Card Potrait
    Deskripsi:
    Tempat kartu identitas berbahan plastik dengan kualitas tinggi dilengkap tali gantung. Tersedia dalam warna cerah  yang modern dengan ukuran 54x90mm. Cocok untuk penggunaan sekolah, hotel, pabrik, rumah, asrama, taman, toko, restoran, klub, cafe, bioskop, rumah sakit, kantor dll. Tersedia dalam model potrait & landscape.
    atribut:
    • Size (mm): 54x90
Daftar Harga pelindung jatuh Terbaru October 2026
KRISBOW Tali Pengaman Shock AbsorberRp2.199.900
SafetyLink Temporary Roof AnchorRp7.299.900
AMEKO Penangkap Jatuh Fall Arrest (Alat Pencegah Jatuh)Rp469.900
CAMP Fall Arrester Retractable Cobra 2 (Penahan Jatuh Otomatis)Rp4.499.900
PICC Fall ArresterRp999.900
3M Double Lanyard with Shock Absorbing (Tali Body Harness)Rp1.199.900
TSUYORON Pad for Full HarnessRp1.299.900
KRISBOW Sabuk Pengaman ProyekRp539.900
Cerro Penangkap Jatuh Retraktabel (Tali Pengaman Otomatis)Rp6.299.900
LEOPARD Penangkap Jatuh Vertikal (Alat Pencegah Jatuh Vertikal)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)