Beli pelican flashlight rechargeable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Safety Headlamp LEDDeskripsi:Pelican safety approved headlamps are designed for use in hazardous environments. It is not only Class I Div 1 approved but also is ultra compact and lightweight. Equipped with three LEDs, it produces up to 33 lumens and provides up to 40 hours of run time and offers multiple modes (high, low, flashing). The Pelican 2745 is available in two colors (yellow or black). Count on Pelican to bring you the best in lighting design and technology.The new Pelican 2745 headlamp: Guiding you safely through the danger zone.atribut:
- Body Material: Polycarbonate (PC)
- Shroud Material: Polycarbonate (PC)
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: Over-molded TPR
- Pelican Flashlight Headlamp LEDDeskripsi:It's the one headlamp that does it all. Tough, lightweight, super bright and loaded with multiple lighting features that include high, medium, low, flashing, downcast, and night vision red LED modes. With all these options you can light up distant trails or the map in your hands. Designed for fast and easy battery changing with a weather resistant casing (full-time battery level indicator included).The new 2760 LED headlamp. Simple, multi-beam functionality at a push of a button.atribut:
- Color: Black
- Body Material: Polycarbonate (PC)
- Lens Material: Polycarbonate (PC)
- O-Ring Materials: Over-molded TPR
- Shroud Material: Polycarbonate (PC)
- Pelican Senter Kepala LED (Headlight)atribut:
- Light Output: 34-72 Lumens
- Battery Size/Type/Quantity: AAA/Alkaline/3
- Length: 2.25inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 4.0V
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Light Modes: High Low Flashing
- Battery Level Indicator: Low Battery/Warning
- O-Ring: Over-molded/TPR
- Lamp Life: 50000Hours
- Beam Distance: 40-57m
- NITECORE Headlamp LEDDeskripsi:Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
- Pelican Senter Kepalaatribut:
- Body & Shroud: Polycarbonate (PC)
- Lamp Type: LED
- Lens: Polycarbonate (PC)
- Fenix HeadlampDeskripsi:HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
- Pelican LED HeadlightDeskripsi:-Brightness can be adjusted within the range of 10 to 100%.-Equipped with the focus function, enabling wide and spot light adjustment.-Equipped with colored LEDs (3 colors of blue, green and red).-Head Band
- Petzl TikkinaDeskripsi:TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable batteryatribut:
- Certifications: CE
- Meval LED Head LampDeskripsi:- 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
- Sunrei Headlamp Ree Seriesatribut:
- Lumens (lm): 155
- Lamp Model: Focus, Flood, SOS
- Material: ABS Engineering Plastic (Headlamp), Rubber (Botton)
- Dimensions (cm): 6.5x3.5x3
- Sunrei Headlamp Youdo Seriesatribut:
- Material (Headlamp): ABS Engineering Plastic
- Material (button): Rubber
- KRISBOW Senter Kepala Anti LedakDeskripsi:Explosion Proof Head Lampatribut:
- Battery Size: 3xAAA
- Light Source: Cree XP-G2 LED
- Mode: High/Low/Off
- Beam Distance (m): 75 (low), 100 (high)
- Dimensions (mm): 80x50x45
- IP Rating: IP67
- Light Output (Lm): 100 (low), 216 (high)
- Runtime (hour): 12.12min (low), 5h.8mins (high)
- Ayoto Lampu Mini Senter Kepala LEDDeskripsi:Lampu Mini Senter Kepala AYOTO WL 03 Fungsi MagnetLampu Senter Kepala Mini WL 03 Terdiri dari 2 mode cahaya lampu , Lampu Dekat dan Lampu Jauh di Tambah Fungsi Magnet di bagian Samping1.Cahaya Putih Lampu Jauh2.Cahaya Putih Lampu Dekatatribut:
- Color: Random Color
- OLIGHT HeadlampDeskripsi:Olight HS2 adalah senter kepala / headlamp yang dirancang khusus untuk olahraga ekstrim dan berjalan. Senter kepala ini memiliki maksimum output 400 lumens. Headlamp ini memiliki dua LED, yang menyediakan pencahayaan jarak dekat sekitar anda dan sinar jarak jauh yang lebih fokus. Baterai Lipo yang dapat diisi ulang memiliki daya 2000mAh dan mendukung waktu penggunaan hingga 18 jam. Senter kepala Olight HS2 juga dilengkapi indikator baterai rendah yang dapat didengar bila baterai mencapai kapasitas 10%, sehingga anda akan selalu tahu tingkat baterai anda tanpa harus melepasnya. HS2 adalah headlamp untuk olahraga aktif dengan desain ringan, performa tinggi, dan waktu penggunaan yang panjang. Aksesoris: - Senter kepala Olight HS2 - Baterai LIPO 2000mAh 3.7V - Tali kepala - Case - Penggantian kabel klip - Kabel mikro-USB 1,5 meter - Instruksi manual
- GENTOS LED HeadLight CB SeriesDeskripsi:-Equipped with a collimator lens that projects light far.-A standard headlight with excellent cost performance.-Test Battery-2m drop resistant
- Camelion Head LightDeskripsi:- Powerfull LED-Up to 200 Lumens - 4 lighting Mode - Light Source : 5W XP-G LED and 2x3W COB - Touch Switch - simple and easy to use - Continue Operating Time : Up to 3.5 Hours - Power Source : 3 x AAA (include).
- TOTAL Headlampatribut:
- Battery: 3 pcs AAA Alkaline batteries, included
- Beam Distance (m): 91
- Brightness (lumens): Low = 100, High = 200
- Package Dimensions (cm): 25.5x21.5x14.5
- Protection Rating: IPX4, water / rain resistant but cannot be submerged
- Sunrei Headlamp MUYE Seriesatribut:
- Shooting Beam (m): 100
- Certification: CE/RoHS
- Waterproof: IPX5
Daftar Harga pelican flashlight rechargeable Terbaru March 2026
| Pelican Safety Headlamp LED | Rp759.900 |
| Pelican Flashlight Headlamp LED | Rp1.099.900 |
| Pelican Senter Kepala LED (Headlight) | Rp1.099.900 |
| GENTOS Headlight | Rp169.900 |
| NITECORE Headlamp LED | Rp389.900 |
| Pelican Senter Kepala | Rp1.399.900 |
| Fenix Headlamp | Rp669.900 |
| Pelican LED Headlight | Rp1.599.900 |
| Petzl Tikkina | Rp389.900 |
| Meval LED Head Lamp | Rp67.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)





















































































































































/68P102175224-4.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Petzl%20Tikkina/mnP103084815-2.jpg)