Beli pelican air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Air Travel Case
    Mulai

    Rp22.999.900

    Pelican Air Travel Case
    atribut:
    • Body Material: Ultra-light impact resistant resin
    • Effective internal dimensions (frontage x depth x height) (mm): 518x284x183
    • External Dimensions WxDxH (mm): 558x355x228
    • Operating Temperature Range (°C): -51 to 71
    • Outer Dimensions (WxDxH) (mm): 558x355x228
    • Padlock Diameter (mm): 8.0 (Sold Separately)
    • Type: with packing organizer
  2. Pelican Air Case (Koper Perkakas)
    Mulai

    Rp13.999.900

    Pelican Air Case (Koper Perkakas)
    Deskripsi:
    Pelican Air CasePelican Air cases are the first in a series of remarkable innovations engineered by Pelican, the pioneers of protective cases. For over 40 years Pelican has designed and crafted the most influential protective cases in the world, and we're just getting started.With the launch of the Pelican Air line of cases, we're redefining the future of protection with a remarkable union of light and tough.- Automatic Purge Valve - Keeps water and dust out while balancing air pressure- Retractable extension handle- Super-light proprietary HPX2 Polymer- Business card holder- Quiet rolling stainless-steel bearing wheels- Maximum airline check-in size- Learn more about Pelican Air- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Bottom Depth: 7.38inch
    • Total Depth: 9.38inch
    • Latch Purge Body: ABS
    • O-Ring: EPDM
    • Purge Vent: Hi-Flow/Gore-Tex/3micron/Hydrophobic/Non-Woven
    • Min Temperature: -60degree F(-51degree/C)
    • Material: Body; Proprietary Polypropylene Blend
    • Maximum Temperature: 160degree F(71degree/C)
  3. Pelican Protector Case with Foam (Koper Perkakas)
    Mulai

    Rp1.099.900

    Pelican Protector Case with Foam (Koper Perkakas)
    atribut:
    • Pins Material: Stainless Steel
  4. Pelican Protector Air Carry-on Case (Koper Perkakas)
    Mulai

    Rp9.999.900

    Pelican Protector Air Carry-on Case (Koper Perkakas)
    Deskripsi:
    Pelican Air CasePelican Air cases are the first in a series of remarkable innovations engineered by Pelican, the pioneers of protective cases. For over 40 years Pelican has designed and crafted the most influential protective cases in the world, and we're just getting started.With the launch of the Pelican Air line of cases, we're redefining the future of protection with a remarkable union of light and tough.- Automatic Purge Valve - Keeps water and dust out while balancing air pressure- Maximum airline carry on size- Retractable extension handle- Super-light proprietary HPX² Polymer- Business card holder- Quiet rolling stainless-steel bearing wheels
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: EPDM
    • Purge Body: ABS
    • Purge Vent: Hi-Flowgore-Tex/3micron/Hydrophobic/Non-Woven
    • Total Depth: 7.21inch
    • Exterior Dimensions (LxWxD) (cm): 55.8 x 35.5 x 22.8
    • Interior Dimensions (LxWxD) (cm): 51.8 x 28.4 x 18.3
    • Material: Body; Propprietary Polupropylene Blend
  5. Pelican Protector Long Case with Foam (Koper Perkakas)
    Mulai

    Rp18.999.900

    Pelican Protector Long Case with Foam (Koper Perkakas)
    Deskripsi:
    Pelican Protector CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Also available from Pelican: The 1740 Long Case- Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability- Watertight, crushproof, and dustproof- 4-piece foam set- Lifetime Guarantee of Excellence- O-ring seal- Open cell core, polymer wall construction- Stainless steel hardware and padlock protectors- Two Integrated Automatic Pressure Equalization Valves- Two rugged double-wide handles- Wide-track polyurethane wheels with ball bearings and nylon hubs
    atribut:
    • Color: Black
    • Latch: ABS
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Material: Body; Polypropylene
  6. Pelican Protector Case with Foam 1610 (Koper Perkakas)
    Mulai

    Rp12.999.900

    Pelican Protector Case with Foam 1610 (Koper Perkakas)
    Deskripsi:
    Pelican Protector Case with FoamSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purgent Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 24.83x19.69x11.88inch
    • Total Depth: 10.62inch
    • Range Temperature: -40/210degree F
    • Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41
    • Material: Body; Polypropylene
  7. Pelican Micro Case
    Mulai

    Rp619.900

    Pelican Micro Case
    Deskripsi:
    From small sensitive components to smartphones, protect your gear from the elements in a crushproof, watertight, & dustproof Micro Case from Pelican.
    atribut:
    • Color: Red
    • Interior (LxWxD) (inch): 6.31x3.68x2.75 (16x9.3x7cm)
    • Latch Material: Xylex
    • Bottom Depth (inch): 1.94 (4.9cm)
    • Buoyancy (lbs): 1.74 (0.8kg)
    • Exterior (LxWxD) (inch): 7.99x5.06x3.12 (20.3x12.9x7.9cm)
    • Foam Material: TL - 426 4lb. Esther
    • Intake Volume (ft³): 0.04 (0.001m³)
    • Lid Depth (inch): 0.69 (1.8cm)
    • Material: Body; Polycarbonate (PC)
    • Maximum Temperature (°F): 199 (93°C)
    • Minimum Temperature (°F): -10 (-23°C)
    • O-Ring Materials: Thermoplastic Rubber
    • Pins Material: Stainless Steel
    • Purge Body Material: Polycarbonate (PC)
    • Purge Vent Material: Polyester Spun-Bond ePTFE Oleophobic
    • Total Depth (inch): 2.63 (6.7cm)
    • Weight Empty (lbs): 0.81 (0.4kg)
    • Weight with Foam (lbs): 0.83 (0.4kg)
  8. Pelican Protector Case with Foam 1650 (Koper Perkakas)
    Mulai

    Rp14.999.900

    Pelican Protector Case with Foam 1650 (Koper Perkakas)
    Deskripsi:
    Pelican Protector Case with FoamSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purgent Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 31.59x20.47x12.45inch
    • Total Depth: 10.65inch
    • Range Temperature: -40/210degree F
    • Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41/ATA/300
    • Material: Body; Polypropylene
  9. Pelican Protector Case without Foam (Kotak Perkakas)
    Mulai

    Rp879.900

    Pelican Protector Case without Foam (Kotak Perkakas)
    Deskripsi:
    From small sensitive components to smartphones, protect your gear from the elements in a crushproof, watertight, & dustproof Micro Case from Pelican.
    atribut:
    • Interior (LxWxD) (inch): 5.31x3.56x1.68 (13.5x9x4.3cm)
    • Bottom Depth (inch): 0.94 (2.4cm)
    • Buoyancy (lbs): 0.75 (0.3kg)
    • Exterior (LxWxD) (inch): 6.82x4.75x2.12 (17.3x12.1x5.4cm)
    • Foam Material: TL - 426 4lb. Esther
    • Intake Volume (ft³): 0.02 (0.001m³)
    • Latch Material: Xylex
    • Lid Depth (inch): 0.69 (1.8cm)
    • Material: Body; Polycarbonate (PC)
    • Maximum Temperature (°F): 199 (93°C)
    • Minimum Temperature (°F): -10 (-23°C)
    • O-Ring Materials: Thermoplastic Rubber
    • Pins Material: Stainless Steel
    • Purge Body Material: Polycarbonate (PC)
    • Purge Vent Material: Polyester Spun-Bond ePTFE Oleophobic
    • Total Depth (inch): 1.63 (4.1cm)
    • Weight Empty (lbs): 0.55 (0.2kg)
    • Weight with Foam (lbs): 0.56 (0.3kg)
  10. Pelican Protector Case with Foam 1660 (Koper Perkakas)
    Mulai

    Rp18.999.900

    Pelican Protector Case with Foam 1660 (Koper Perkakas)
    Deskripsi:
    Pelican Protector Case with FoamSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purgent Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 31.59x22.99x19.48inch
    • Total Depth: 17.64inch
    • Range Temperature: -40/210degree F
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Material: Body; Polypropylene
  11. Pelican Carry-on Case with Foam (Koper Perkakas)
    Mulai

    Rp6.999.900

    Pelican Carry-on Case with Foam (Koper Perkakas)
    Deskripsi:
    Pelican Storm CaseThe Pelican Storm Case has the same legendary DNA as our Pelican Protector Case, with one primary difference: A unique Press and Pull latch that locks automatically, but open with a light touch.Guaranteed for life, the Pelican Storm case is made in the USA and engineered using the finest components.- Guaranteed for life- Watertight, crushproof, and dustproof- Two Press & Pull Latches- Two Padlockable Hasps- Double-layered, Soft-grip Handle- Vortex Valve- Powerful Hinges- Lightweight Strong HPX Resin
    atribut:
    • Color: Black
    • Latch: Valox-Polybutylene Terephthalate (PBT)
    • Latch (ALT): Xenoy-Polyester Polycarbonate blend
    • Pins: Stainless Steel
    • Purge Body: Valox-Polybutylene Terephthalate
    • Certifications: MIL-STD-810F/ATA/300/FED-STD-101C
    • Range Temperature: -29/60degree C
    • Foam Layers: Layer 1 (Lid): 2.00inch-Convolute Layer 2 (Base): 0.50inch-Pad Layer 3 (Base): 1.62inch-Pick N Pluck Layer 4 (Base): 1.62inch-Pick N Pluck Layer 5 (Base): 1.62inch-Pick N Pluck
    • Material: Body; Injection Molded HPX High Performance Resin
  12. Pelican Protector Case with Foam 1560 (Koper Perkakas)
    Mulai

    Rp16.999.900

    Pelican Protector Case with Foam 1560 (Koper Perkakas)
    Deskripsi:
    Pelican Protector Case with Foam Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Dimensions (inch): 22.07x17.92x10.42
    • Material: Body; Polypropylene
    • Purgent Vent: 3micron Hydrophobic Non-Woven
    • Temperature Range (°F): -40/210
    • Total Depth (inch): 9.0
  13. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
Daftar Harga pelican air Terbaru October 2026
Pelican Air Travel CaseRp22.999.900
Pelican Air Case (Koper Perkakas)Rp13.999.900
Pelican Protector Case with Foam (Koper Perkakas)Rp1.099.900
Pelican Protector Air Carry-on Case (Koper Perkakas)Rp9.999.900
Pelican Protector Long Case with Foam (Koper Perkakas)Rp18.999.900
Pelican Protector Case with Foam 1610 (Koper Perkakas)Rp12.999.900
Pelican Micro CaseRp619.900
Pelican Protector Case with Foam 1650 (Koper Perkakas)Rp14.999.900
Pelican Protector Case without Foam (Kotak Perkakas)Rp879.900
Pelican Protector Case with Foam 1660 (Koper Perkakas)Rp18.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)